Beli Car Buffing Machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Buff Set For Electric PolisherDeskripsi:The car waxingatribut:
- Compatible: Electric polisher MCPC4-328, MCPC4-1215
- Set Content: Two buffing cliff wax, one buff for finishing
- KARCHER Professional Single Disc MachineDeskripsi:Our very robust single-disc machine BDS 43/150 C Classic offers an excellent price-performance ratio and is very versatile for thorough floor cleaning. With a powerful 1,500 watt motor, it is suitable for both hard and resilient floors and textile coverings as well as for sanding worn parquet floors. With a working width of 430 mm, it is ideal for most applications in the area of building cleaning, whilst the maintenance-free planet carrier made with hard-wearing metal gears ensures a long lifetime and far less wear and lower maintenance costs compared to a belt gear. A pad drive board and medium-hard disc brush are also included in delivery.atribut:
- Part Number: 1.291-247.0
- Working Width (mm): 430
- Working height (mm): 90
- Working width of brushes (mm): 430
- Rated Input Power (W): 1500
- Brush contact pressure (g/cm²/kg): 30 / 43
- Brush Rotation Speed (rpm): 150
- Dimensions (LxWxH) (mm): 590x430x1180
- Drive Type: Mains operation
- Sound Pressure Level (dBA): 63
- Supply Voltage (V/Hz): 220 - 240 / 50
- monotaro Hair Buff For Electric Polisher Grip HandleDeskripsi:The car waxingatribut:
- Compatible: Electric poly Shah Grip handle MCPC2-2018
- Innotechs Polisher Machine Low SpeedDeskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Voltage (V): 220-240
- Cable Length (m): 12
- Shinano Single Action PolisherDeskripsi:Geared polisher with 3" Velcro padLight and compact bodyEither a wool buff or sponge buff can be usedDesigned for Polishing and Buffing painted surface in confined areasThe tool most suitable for repairing small scratch or dust on painted surfacesatribut:
- Buff Pad Size (inch): 3
- Spindle Size Female: M6x1
- Free Speed (rpm): 4500
- Weight (kg): 0.64
- Noise Level (dBa): 83
- Vibration (m/s2): 0.6
- Average Air Consumption (CFM): 2.5
- Output Power (W): 203
- IKURA Polishing SetDeskripsi:Bisa digunakan di gerinda tangan polisher, cordless, mesin bor. Sangat serbaguna dan fleksibelatribut:
- Set Content: 7pcs Polishing foam; 1pc Wool polish; 1pc Drill adapter; 1pc Velcro pad holder
- Sponge Pad Color: Black/Green/Red/Blue/White/Yellow/Orange (each color has one)
- Woolen Pad Color: White
- Pad Color: Yellow Black
- SAITAMA SEIKI Air Double Action SanderDeskripsi:1.2" Mini Double Action Sande
- SAITAMA SEIKI Air Tip SanderDeskripsi:Tip Sanderatribut:
- Pad Size (mm): 40x86
- Speed No Load (rpm): 10000
- Orbit Diameter (mm): 3
- Air Inlet (inch PT): 1/4
- Length (mm): 245
- Air Consumption (L/minute): 340
- Noise Level (dBa): 83
- 3M Scotch-Brite Abrasive Hand Pad General PurposeDeskripsi:Cocok di gunakan pada pengerjaan amplas akhir, aplikasi deburring, blending, scuffing, finishing, cleaning, dan surface preparation pada material metal, stainless steel, kayu , plastik, aluminium, melamine dll.atribut:
- Color: Red
- Material: Non woven Nylon/Polyester fiber
- Mineral Type: Aluminium Oxyde
- Size (inch): 6x9
Daftar Harga Car Buffing Machine Terbaru March 2026
| monotaro Buff Set For Electric Polisher | Rp90.900 |
| KARCHER Professional Single Disc Machine | Rp11.999.900 |
| monotaro Hair Buff For Electric Polisher Grip Handle | Rp56.900 |
| Innotechs Polisher Machine Low Speed | Rp5.999.900 |
| Shinano Single Action Polisher | Rp3.799.900 |
| IKURA Polishing Set | Rp45.900 |
| SAITAMA SEIKI Air Double Action Sander | Rp3.299.900 |
| SAITAMA SEIKI Air Tip Sander | Rp4.299.900 |
| 3M Scotch-Brite Abrasive Hand Pad General Purpose | Rp15.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)