Beli Buffing Wheel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Shank Felt Wheel, Straight (Felt Polishing Buffing Wheels Straight)Deskripsi:Produk ini juga sering disebut dengan Felt Polishing Buffing Wheels Straight
- TRUSCO Buff Wheel (Cotton)Deskripsi:-It is a cotton cloth buff that allows you to finish polishing of general metals with Tripoli or Emery (abrasive grains).-Iron base polishing, plating base, burring.-Working Tool: Straight-type grinder, double ended grinder, buff grinder.atribut:
- Purpose of Use: Iron base polishing, plating base, burring. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- TRUSCO Buff Wheel (Calico)Deskripsi:-A cotton fabric calico finishing buff capable of mirror surface glossy finishing by applying a polishing agent for non-ferrous metals.-Mirror surface finishing of aluminum, brass, and zinc.-Working Tool: Straight-type grinder, double ended grinder, buff grinder.atribut:
- Purpose of Use: Mirror surface finishing of aluminum, brass, and zinc. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- MURAKO Shank Mounted Flap WheelDeskripsi:- The greatest feature is that there are no metal fittings at the top and bottom of the flap wheel so it will not hurt you hitting the work piece.- Can be used for any polishing, inner surface, curved surface and flat surface.- Heat dissipation effect
- Union Wire Wheel Brushes Steel 0.20mmDeskripsi:Wire Wheel Brushes (WN - Type )use for removing sawdust from band saw bladeatribut:
- Width (mm): 16
- Wire Thickness (mm): 0.20 (Steel)
- TRUSCO Buff Wheel SisalDeskripsi:- Sisal (hemp + cotton) buff that allows to polish underline of iron steel/stainless steel and intermediate polishing.atribut:
- Purpose of Use: Processing scratches, removal of fabric seam, intermediate polishing. Working tool: double-headed grinder, buff grinder, straight grinder.
- TRUSCO Buff Wheel (Flannel)Deskripsi:Resin, wood, bamboo polishing. (mainly for polishing and glazing.) Required tool: straight grinder, double ended grinder, buff grinder.atribut:
- Bore Diameter (ɸ mm): 19.05
- Finishing Material: Cotton Cloth
- Outside Diameter (mm): 250
- Thickness (mm): 5
- Usage Tool: Straight Double-Edged Grinder Grinder Buff Grinder
- Weight (g): 48
- Maximum Rotation Speed (rpm): 3200
- Purpose of Use: Glossy finish of resin, wood and bamboo. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- TRUSCO Buff Wheel (Calico)Deskripsi:-A cotton fabric calico finishing buff capable of mirror surface glossy finishing by applying a polishing agent for non-ferrous metals.-Mirror surface finishing of aluminum, brass, and zinc.-Working Tool: Straight-type grinder, double ended grinder, buff grinder.atribut:
- Purpose of Use: Mirror surface finishing of aluminum, brass, and zinc. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- TRUSCO Buff Wheel (Flannel)Deskripsi:-A nail-finishing cotton cloth buff that can polish and polish with a polishing abrasive for resin.-Glossy finish of resin, wood and bamboo.-Working Tool: Straight-type grinder, double ended grinder, buff grinder.atribut:
- Outer DiameterxThicknessxHole Diameter (mm): 200x5x15.88
- Maximum Working Rotation Speed (rpm): 4000
- Purpose of Use: Glossy finish of resin, wood and bamboo. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- TRUSCO Grinding WheelDeskripsi:Purpose: Surface finishing of various kinds of metal scratches, scale removal, finish polishing, hair line finishing of various metals, surface finishing, used tools: flexible grinder, double sided grinder, deburring of plastics, moldings, round bars and pipes, metal ? Polishing of curved surfaces and irregular-shaped surfaces of woodwork etc.atribut:
- Width (mm): 25
- Thickness (mm): 25
- Hole Diameter (phi mm): 12.7
- Maximum Operating Speed (m/s[m/minute]): 42(2520)
- Maximum Rotation Speed (rpm): 8000
- Outer Diameter d (mm): 100
- Purpose of Use: For removing scratches, scale removal, finish polishing of various metals. For hairline finish of various metals, surface finish. Working Tool: Flexible grinder, double-headed grinder.
- TRUSCO Buff Wheel (Sisal)Deskripsi:-Sisal (hemp + cotton) buff that allows to polish underline of iron steel/stainless steel and intermediate polishing.-Processing scratches, removal of fabric seam, intermediate polishing.-Working tool: double-headed grinder, buff grinder, straight grinder.atribut:
- Purpose of Use: Processing scratches, removal of fabric seam, intermediate polishing. Working tool: double-headed grinder, buff grinder, straight grinder.
- TRUSCO Buff Wheel (Flannel)Deskripsi:-A nail-finishing cotton cloth buff that can polish and polish with a polishing abrasive for resin.-Glossy finish of resin, wood and bamboo.-Working Tool: Straight-type grinder, double ended grinder, buff grinder.atribut:
- Purpose of Use: Glossy finish of resin, wood and bamboo. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- TRUSCO Buff Wheel Flannelatribut:
- Outside Diameter (mm): 75
- Thickness (mm): 5
- Hole Diameter (mm): 9.53
- Maximum Working Speed (rpm): 11000
- Purpose of Use: Glossy finish of resin, wood and bamboo. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- TRUSCO Buff Wheel (Calico)atribut:
- Thickness (mm): 2.5
- Finishing Material: Cotton cloth
- Weight (g): About38
- Hole Diameter (phi mm): 9.53
- Usage Tool: Straight grinder double-edged grinder buff grinder
- Maximum Rotation Speed (rpm): 11000
- Outer Diameter d (mm): 75
- Purpose of Use: Mirror surface finishing of aluminum, brass, and zinc. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- TRUSCO Buff Wheel (Cotton)Deskripsi:Usage:Application of adhesives, etc.atribut:
- Outside Diameter (mm): 75
- Thickness (mm): 8
- Hole Diameter (mm): 9.53
- Maximum Working Speed (rpm): 11000
- Purpose of Use: Iron base polishing, plating base, burring. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- Union Wire Wheel Brushes with Shank (SW)atribut:
- Arbor Hole/Shank (mm): 6
- KOBE RED LINE Die Grinder With Safety ThrottleDeskripsi:GD2206L 1/2hp motor delivers 23.000 precisely controllable rpm in the palm of your hand making it ideally suitable for polishing, buffing and grinding. The robust and durable single piece aluminium body houses the 1/2HP motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. The trigger has a safety catch to prevent accidental starts. Collet size: 6mm. Air inlet thread: 1/4inch NPT. Minimum air hose size (ID): 10mm (3/8inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Rear
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
- Horsepower: 0.50hp
- Tool Application: Buffing, Grinding and Polishing
- Overall Height: 64mm
- Workplace Application: Industrial
- Part Number: KBE2702024K
- Union Abrasive Nylon Wheel Brushes (GWI)atribut:
- Maximum RPM: 4500
Daftar Harga Buffing Wheel Terbaru March 2026
| monotaro Shank Felt Wheel, Straight (Felt Polishing Buffing Wheels Straight) | Rp18.900 |
| TRUSCO Buff Wheel (Cotton) | Rp129.900 |
| TRUSCO Buff Wheel (Calico) | Rp98.900 |
| MURAKO Shank Mounted Flap Wheel | Rp719.900 |
| Union Wire Wheel Brushes Steel 0.20mm | Rp87.900 |
| TRUSCO Buff Wheel Sisal | Rp429.900 |
| TRUSCO Buff Wheel (Flannel) | Rp159.900 |
| TRUSCO Buff Wheel (Calico) | Rp69.900 |
| TRUSCO Buff Wheel (Flannel) | Rp99.900 |
| TRUSCO Grinding Wheel | Rp509.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/P101563930-2.jpg)
/P102770517-2.jpg)
/P103032502-1.jpg)



/P101000292-1.jpg)
/P103024062-1.jpg)
/P103032636-1.jpg)

/P103027829-3.jpg)
/P103026945-1.jpg)

/P102007310-1.jpg)
/P102006849-1.jpg)
/P101003682-1.jpg)
/egP101003520-4.jpg)

/cmP101003454-2.jpg)