TRUSCO Buff Wheel (Cotton) (Mata Poles Kain)

Kondisi Barang:
Sebelum PPN:
Rp119.900
Spesifikasi
Outer DiameterxThicknessxHole Diameter (mm)50x7x6.00
Maximum Working Rotation Speed (rpm)16000
Purpose of UseMirror finishing of metal. Removal of processing scratches, etc. from resin. Working Tool: Straight-type grinder, double ended grinder, buff grinder.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A cotton cloth buff which can finish polish standard metals by applying a blue bar. It can be used for polishing of resin with tripoli for resin.
-Mirror finishing of metal. Removal of processing scratches, etc. from resin.
-Working Tool: Straight-type grinder, double ended grinder, buff grinder.
Warning
-Depending on the material fabric, colors may change but this does not affect quality.

Ulasan Produk

Tidak ada ulasan