Beli Bucket Steam Trap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yoshitake Steam Trap
    Mulai

    Rp3.499.900

    Yoshitake Steam Trap
    Deskripsi:
    -Reverse bucket type steam trap.-By adopting our own internal structure, we achieved an amazing durability.-Built-in strainer type.-Applicable Fluid: Steam Drain.-For steam transport pipe and steam header.
  2. Yoshitake Steam Trap
    Mulai

    Rp10.999.900

    Yoshitake Steam Trap
    Deskripsi:
    -Bellow type steam trap with bypass function and four functions: STOP, BY-PASS, TRAP and TEST.-Built-in strainer type.-Piping installation direction (horizontal/vertical) is optional.-Applicable Fluid: Steam Drain.-For pipe end of steam main pipe or air conditioning equipment.
    atribut:
    • H: 118mm
  3. Pennant Inverted Bucket Steam Traps PT24
    Mulai

    Rp17.999.900

    Pennant Inverted Bucket Steam Traps PT24
    Deskripsi:
    Inverted bucket steam trap with all stainless steel internals, for high pressure steam systems.INSTALLATION:The trap must be fitted vertically, with the inlet from the bottom and the outlet at the top. Correct vertical fitment is essential for easy movement of the bucket. Care must be taken to ensure that the trap level is below the level of the equipment to be drained. The bypass arrangement should be above the level of the trap. Fitment of a strainer before the trap inlet is recommended to prevent entry of dirt/foreign particles into the trap. Full-port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product has to be removed from the line for maintenance. It is recommended that the trap be opened periodically and the internals inspected for wear, damage and dirt. All worn or damaged parts should be replaced with new spares. A new internal kit comprising of the valve pin, valve seat, bracket and lever should be replaced as a set. The bucket vent hole should be cleaned.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack, at commissioning, allowing water to fill the trap before the steam enters. Once steam enters, the inlet valve should be opened fully. The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: (Op. diff. press. should be specified) Valve Pin, Valve Seat, Bracket, Lever, Bucket, Gasket.
    atribut:
    • Connection: Socket Weld/Flanged* *End connection flanges are welded on.
    • Max. Allowable Pressure (psig): 900
    • Maximum Allowable Temperature (°F): 800
    • Cold Hydro Test Pressure (psig): 1350
    • Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
  4. Pennant Inverted Bucket Steam Traps PT24
    Mulai

    Rp6.299.900

    Pennant Inverted Bucket Steam Traps PT24
    Deskripsi:
    Inverted bucket steam trap with all stainless steel internals, for high pressure steam systems.INSTALLATION:The trap must be fitted vertically, with the inlet from the bottom and the outlet at the top. Correct vertical fitment is essential for easy movement of the bucket. Care must be taken to ensure that the trap level is below the level of the equipment to be drained. The bypass arrangement should be above the level of the trap. Fitment of a strainer before the trap inlet is recommended to prevent entry of dirt/foreign particles into the trap. Full-port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product has to be removed from the line for maintenance. It is recommended that the trap be opened periodically and the internals inspected for wear, damage and dirt. All worn or damaged parts should be replaced with new spares. A new internal kit comprising of the valve pin, valve seat, bracket and lever should be replaced as a set. The bucket vent hole should be cleaned.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack, at commissioning, allowing water to fill the trap before the steam enters. Once steam enters, the inlet valve should be opened fully. The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: (Op. diff. press. should be specified) Valve Pin, Valve Seat, Bracket, Lever, Bucket, Gasket.
    atribut:
    • Size (inch): 1/2
    • Connection: Socket Weld/Flanged* *End connection flanges are welded on.
    • Max. Allowable Pressure (psig): 900
    • Maximum Allowable Temperature (°F): 800
    • Cold Hydro Test Pressure (psig): 1350
    • Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
  5. Pennant Inverted Bucket Steam Traps PT24
    Mulai

    Rp12.999.900

    Pennant Inverted Bucket Steam Traps PT24
    Deskripsi:
    Inverted bucket steam trap with all stainless steel internals, for high pressure steam systems.INSTALLATION:The trap must be fitted vertically, with the inlet from the bottom and the outlet at the top. Correct vertical fitment is essential for easy movement of the bucket. Care must be taken to ensure that the trap level is below the level of the equipment to be drained. The bypass arrangement should be above the level of the trap. Fitment of a strainer before the trap inlet is recommended to prevent entry of dirt/foreign particles into the trap. Full-port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product has to be removed from the line for maintenance. It is recommended that the trap be opened periodically and the internals inspected for wear, damage and dirt. All worn or damaged parts should be replaced with new spares. A new internal kit comprising of the valve pin, valve seat, bracket and lever should be replaced as a set. The bucket vent hole should be cleaned.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack, at commissioning, allowing water to fill the trap before the steam enters. Once steam enters, the inlet valve should be opened fully. The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: (Op. diff. press. should be specified) Valve Pin, Valve Seat, Bracket, Lever, Bucket, Gasket.
    atribut:
    • Size (inch): 3/4
    • Connection: Socket Weld/Flanged* *End connection flanges are welded on.
    • Max. Allowable Pressure (psig): 900
    • Maximum Allowable Temperature (°F): 800
    • Cold Hydro Test Pressure (psig): 1350
    • Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
  6. Pennant Inverted Bucket Steam Traps PT24L
    Mulai

    Rp12.999.900

    Pennant Inverted Bucket Steam Traps PT24L
    Deskripsi:
    Inverted bucket steam trap with all stainless steel internals, for high pressure steam systems.INSTALLATION:The trap must be fitted vertically, with the inlet from the bottom and the outlet at the top. Correct vertical fitment is essential for easy movement of the bucket. Care must be taken to ensure that the trap level is below the level of the equipment to be drained. The bypass arrangement should be above the level of the trap. Fitment of a strainer before the trap inlet is recommended to prevent entry of dirt/foreign particles into the trap. Full-port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product has to be removed from the line for maintenance. It is recommended that the trap be opened periodically and the internals inspected for wear, damage and dirt. All worn or damaged parts should be replaced with new spares. A new internal kit comprising of the valve pin, valve seat, bracket and lever should be replaced as a set. The bucket vent hole should be cleaned.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack, at commissioning, allowing water to fill the trap before the steam enters. Once steam enters, the inlet valve should be opened fully. The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: (Op. diff. press. should be specified) Valve Pin, Valve Seat, Bracket, Lever, Bucket, Gasket.
    atribut:
    • Size (inch): 1
    • Connection: Socket Weld/Flanged* *End connection flanges are welded on.
    • Max. Allowable Pressure (psig): 925
    • Maximum Allowable Temperature (°F): 950
    • Cold Hydro Test Pressure (psig): 1390
    • Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
  7. Pennant Inverted Bucket Steam Traps PT24L
    Mulai

    Rp6.699.900

    Pennant Inverted Bucket Steam Traps PT24L
    Deskripsi:
    Inverted bucket steam trap with all stainless steel internals, for high pressure steam systems.INSTALLATION:The trap must be fitted vertically, with the inlet from the bottom and the outlet at the top. Correct vertical fitment is essential for easy movement of the bucket. Care must be taken to ensure that the trap level is below the level of the equipment to be drained. The bypass arrangement should be above the level of the trap. Fitment of a strainer before the trap inlet is recommended to prevent entry of dirt/foreign particles into the trap. Full-port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product has to be removed from the line for maintenance. It is recommended that the trap be opened periodically and the internals inspected for wear, damage and dirt. All worn or damaged parts should be replaced with new spares. A new internal kit comprising of the valve pin, valve seat, bracket and lever should be replaced as a set. The bucket vent hole should be cleaned.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack, at commissioning, allowing water to fill the trap before the steam enters. Once steam enters, the inlet valve should be opened fully. The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: (Op. diff. press. should be specified) Valve Pin, Valve Seat, Bracket, Lever, Bucket, Gasket.
    atribut:
    • Size (inch): 3/4
    • Connection: Socket Weld/Flanged* *End connection flanges are welded on.
    • Max. Allowable Pressure (psig): 925
    • Maximum Allowable Temperature (°F): 950
    • Cold Hydro Test Pressure (psig): 1390
    • Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
  8. Pennant Inverted Bucket Steam Traps PT21
    Mulai

    Rp2.599.900

    Pennant Inverted Bucket Steam Traps PT21
    Deskripsi:
    Inverted bucket steam trap with all stainless steel internals. Best suited for equipment drains with medium to heavy condensate loads. Intermittent operation.INSTALLATION:The trap must be fitted vertically, with the inlet from the bottom and the outlet at the top. Correct vertical fitment is essential for easy movement of the bucket. Care must be taken to ensure that the trap level is below the level of the equipment to be drained. The bypass arrangement should be above the level of the trap. Fitment of a strainer before the trap inlet is recommended to prevent entry of dirt / foreign particles into the trap. Full-port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product has to be removed from the line for maintenance. It is recommended that the trap be opened periodically and the internals inspected for wear, damage, and dirt. All worn or damaged parts should be replaced with new spares. A new internal kit comprising of the valve pin, valve seat, bracket and lever should be replaced as a set. The bucket vent hole should be cleaned.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack, at commissioning, allowing water to fill the trap before the steam enters. The inlet valve should be opened fully only after the trap is filledwith water. The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:Spare Kit: Valve Pin, Valve Seat, Bracket & Lever Assly., Bucket Assly., Gasket. (Op. diff. press. should be specified.)
    atribut:
    • Connection: Screwed (NPT/BSPT/BSP)
    • Max. Allowable Pressure (psig): 250
    • Maximum Allowable Temperature (°F): 428
    • Cold Hydro Test Pressure (psig): 375
    • Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
  9. Pennant Inverted Bucket Steam Traps PT25
    Mulai

    Rp15.999.900

    Pennant Inverted Bucket Steam Traps PT25
    Deskripsi:
    Inverted bucket steam trap with integral strainer and all stainless steel internals. Best suited for equipment drains with medium to heavy condensate loads. Intermittent operation.INSTALLATION:Full port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated - upstream & downstream - before attempting to dismantle it. It is recommended that the trap be opened periodicallyand the internals inspected for wear, damage, and dirt. All worn or damaged parts should be replaced with new spares. A full new internal kit comprising of the valve pin, valve seat, bracket and lever, should be replaced as a set.The bucket vent hole should be cleaned. The strainer screen should be removed and cleaned regularly.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack at start-up, allowing water to fill the trap before the steam enters. The inlet valve should be opened fully only after the trap is filled with water.The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: Valve Pin, Valve Seat, Bracket & Lever Assly., (Op. diff. press. should be specified) Bucket Assly, Gaskets, Strainer Screen
    atribut:
    • Connection: Screwed (NPT, BSPT, BSP) / Socket Weld / Flanged* *End connection flanges of ASTM A105 forged carbon steel are welded on.
    • Max. Allowable Pressure (psig): 355
    • Cold Hydro Test Pressure (psig): 535
    • Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
  10. Pennant Inverted Bucket Steam Traps PT22
    Mulai

    Rp2.599.900

    Pennant Inverted Bucket Steam Traps PT22
    Deskripsi:
    Inverted bucket steam trap with all stainless steel internals. Best suited for equipment drains with medium to heavy condensate loads. Intermittent operation.INSTALLATION:The trap should be fitted with the inlet and outlet connections horizontally in-line. Correct fitment with body vertical is essential for easy movement of the bucket. The bypass arrangement should be above the level of the trap.Full port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated - upstream & downstream - before attempting to dismantle it. It is recommended that the trap be opened periodicallyand the internals inspected for wear, damage, and dirt. All worn or damaged parts should be replaced with new spares. A full new internal kit comprising of the valve pin, valve seat, bracket and lever, should be replaced as a set.The bucket vent hole should be cleaned.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack at start-up, allowing water to fill the trap before the steam enters. The inlet valve should be opened fully only after the trap is filled with water.The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: Valve Pin, Valve Seat, Bracket & Lever Assly. (Op. diff. press. should be specified) Bucket Assly, Set of Gaskets.
    atribut:
    • Connection: Screwed (NPT/BSPT/BSP)
    • Max. Allowable Pressure (psig): 250
    • Maximum Allowable Temperature (°F): 428
    • Cold Hydro Test Pressure (psig): 375
    • Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
  11. Pennant Inverted Bucket Steam Traps PT23
    Mulai

    Rp3.199.900

    Pennant Inverted Bucket Steam Traps PT23
    Deskripsi:
    Inverted bucket steam trap with integral strainer and all stainless steel internals. Best suited for equipment drains with medium to heavy condensate loads. Intermittent operation.INSTALLATION:The trap should be fitted with the inlet and outlet connections horizontally in-line. Correct fitment with body vertical is essential for easy movement of the bucket. The bypass arrangement should be above the level of the trap. Full port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated - upstream & downstream - before attempting to dismantle it. It is recommended that the trap be opened periodically and the internals inspected for wear, damage, and dirt. All worn or damaged parts should be replaced with new spares. A full new internal kit comprising of the valve pin, valve seat, bracket and lever, should be replaced as a set. The bucket vent hole should be cleaned. The strainer screen should be removed and cleaned regularly.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack at start-up, allowing water to fill the trap before the steam enters. The inlet valve should be opened fully only after the trap is filled with water. The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: Valve Pin, Valve Seat, Bracket & Lever Assly. (Op. diff. press. should be specified) Bucket Assly, Set of Gaskets, Strainer Screen
    atribut:
    • Connection: Screwed (NPT/BSPT/BSP)
    • Max. Allowable Pressure (psig): 250
    • Maximum Allowable Temperature (°F): 428
    • Cold Hydro Test Pressure (psig): 375
    • Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
  12. Pennant Inverted Bucket Steam Traps PT25
    Mulai

    Rp6.699.900

    Pennant Inverted Bucket Steam Traps PT25
    Deskripsi:
    Inverted bucket steam trap with integral strainer and all stainless steel internals. Best suited for equipment drains with medium to heavy condensate loads. Intermittent operation.INSTALLATION:Full port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated - upstream & downstream - before attempting to dismantle it. It is recommended that the trap be opened periodicallyand the internals inspected for wear, damage, and dirt. All worn or damaged parts should be replaced with new spares. A full new internal kit comprising of the valve pin, valve seat, bracket and lever, should be replaced as a set.The bucket vent hole should be cleaned. The strainer screen should be removed and cleaned regularly.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack at start-up, allowing water to fill the trap before the steam enters. The inlet valve should be opened fully only after the trap is filled with water.The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: Valve Pin, Valve Seat, Bracket & Lever Assly., (Op. diff. press. should be specified) Bucket Assly, Gaskets, Strainer Screen
    atribut:
    • Size (inch): 1/2
    • Connection: Screwed (NPT, BSPT, BSP) / Socket Weld / Flanged* *End connection flanges of ASTM A105 forged carbon steel are welded on.
    • Max. Allowable Pressure (psig): 355
    • Maximum Allowable Temperature (°F): 800
    • Cold Hydro Test Pressure (psig): 535
    • Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
  13. Pennant Inverted Bucket Steam Traps PT25
    Mulai

    Rp11.999.900

    Pennant Inverted Bucket Steam Traps PT25
    Deskripsi:
    Inverted bucket steam trap with integral strainer and all stainless steel internals. Best suited for equipment drains with medium to heavy condensate loads. Intermittent operation.INSTALLATION:Full port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated - upstream & downstream - before attempting to dismantle it. It is recommended that the trap be opened periodicallyand the internals inspected for wear, damage, and dirt. All worn or damaged parts should be replaced with new spares. A full new internal kit comprising of the valve pin, valve seat, bracket and lever, should be replaced as a set.The bucket vent hole should be cleaned. The strainer screen should be removed and cleaned regularly.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack at start-up, allowing water to fill the trap before the steam enters. The inlet valve should be opened fully only after the trap is filled with water.The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: Valve Pin, Valve Seat, Bracket & Lever Assly., (Op. diff. press. should be specified) Bucket Assly, Gaskets, Strainer Screen
    atribut:
    • Size (inch): 3/4
    • Connection: Screwed (NPT, BSPT, BSP) / Socket Weld / Flanged* *End connection flanges of ASTM A105 forged carbon steel are welded on.
    • Max. Allowable Pressure (psig): 355
    • Maximum Allowable Temperature (°F): 800
    • Cold Hydro Test Pressure (psig): 535
    • Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
  14. Pennant Inverted Bucket Steam Traps PT25L
    Mulai

    Rp11.999.900

    Pennant Inverted Bucket Steam Traps PT25L
    Deskripsi:
    Inverted bucket steam trap with integral strainer and all stainless steel internals. Best suited for equipment drains with medium to heavy condensate loads. Intermittent operation.INSTALLATION:Full port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated - upstream & downstream - before attempting to dismantle it. It is recommended that the trap be opened periodicallyand the internals inspected for wear, damage, and dirt. All worn or damaged parts should be replaced with new spares. A full new internal kit comprising of the valve pin, valve seat, bracket and lever, should be replaced as a set.The bucket vent hole should be cleaned. The strainer screen should be removed and cleaned regularly.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack at start-up, allowing water to fill the trap before the steam enters. The inlet valve should be opened fully only after the trap is filled with water.The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: Valve Pin, Valve Seat, Bracket & Lever Assly., (Op. diff. press. should be specified) Bucket Assly, Gaskets, Strainer Screen
    atribut:
    • Size (inch): 1
    • Connection: Screwed (NPT, BSPT, BSP) / Socket Weld / Flanged* *End connection flanges of ASTM A105 forged carbon steel are welded on.
    • Max. Allowable Pressure (psig): 355
    • Maximum Allowable Temperature (°F): 800
    • Cold Hydro Test Pressure (psig): 535
    • Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
  15. Pennant Inverted Bucket Steam Traps PT23L
    Mulai

    Rp3.199.900

    Pennant Inverted Bucket Steam Traps PT23L
    Deskripsi:
    Inverted bucket steam trap with integral strainer and all stainless steel internals. Best suited for equipment drains with medium to heavy condensate loads. Intermittent operation.INSTALLATION:The trap should be fitted with the inlet and outlet connections horizontally in-line. Correct fitment with body vertical is essential for easy movement of the bucket. The bypass arrangement should be above the level of the trap. Full port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated - upstream & downstream - before attempting to dismantle it. It is recommended that the trap be opened periodically and the internals inspected for wear, damage, and dirt. All worn or damaged parts should be replaced with new spares. A full new internal kit comprising of the valve pin, valve seat, bracket and lever, should be replaced as a set. The bucket vent hole should be cleaned. The strainer screen should be removed and cleaned regularly.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack at start-up, allowing water to fill the trap before the steam enters. The inlet valve should be opened fully only after the trap is filled with water. The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: Valve Pin, Valve Seat, Bracket & Lever Assly. (Op. diff. press. should be specified) Bucket Assly, Set of Gaskets, Strainer Screen
    atribut:
    • Connection: Screwed (NPT/BSPT/BSP)
    • Max. Allowable Pressure (psig): 250
    • Maximum Allowable Temperature (°F): 428
    • Cold Hydro Test Pressure (psig): 375
    • Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
  16. Pennant Inverted Bucket Steam Traps PT25L
    Mulai

    Rp6.899.900

    Pennant Inverted Bucket Steam Traps PT25L
    Deskripsi:
    Inverted bucket steam trap with integral strainer and all stainless steel internals. Best suited for equipment drains with medium to heavy condensate loads. Intermittent operation.INSTALLATION:Full port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated - upstream & downstream - before attempting to dismantle it. It is recommended that the trap be opened periodicallyand the internals inspected for wear, damage, and dirt. All worn or damaged parts should be replaced with new spares. A full new internal kit comprising of the valve pin, valve seat, bracket and lever, should be replaced as a set.The bucket vent hole should be cleaned. The strainer screen should be removed and cleaned regularly.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack at start-up, allowing water to fill the trap before the steam enters. The inlet valve should be opened fully only after the trap is filled with water.The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: Valve Pin, Valve Seat, Bracket & Lever Assly., (Op. diff. press. should be specified) Bucket Assly, Gaskets, Strainer Screen
    atribut:
    • Size (inch): 3/4
    • Connection: Screwed (NPT, BSPT, BSP) / Socket Weld / Flanged* *End connection flanges of ASTM A105 forged carbon steel are welded on.
    • Max. Allowable Pressure (psig): 355
    • Maximum Allowable Temperature (°F): 800
    • Cold Hydro Test Pressure (psig): 535
    • Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
  17. Yoshitake Steam Trap
    Mulai

    Rp4.199.900

    Yoshitake Steam Trap
    Deskripsi:
    -A high pressure/disc type trap which the main body is made of stainless steel.-Small and lightweight, and piping installation direction(horizontal/vertical) is optional.-Built-in strainer type.-Applicable Fluid: Steam Drain.-For steam transport pipe or piping trace line.
  18. VENN Steam Trap
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.599.900

  19. VENN Steam Trap AK-5 Type (For 0.7Mpa, Screw-In)
    Mulai

    Rp4.399.900

    VENN Steam Trap AK-5 Type (For 0.7Mpa, Screw-In)
    Deskripsi:
    The SSR-Shockless Self Return-mechanism is adopted. It reduces the impact when the valve is closed, and the valve body self-closes regardless of the buoyancy of the bucket, so it can be used from low pressure to high pressure. The compact body makes it easy to install in tight spaces.
    atribut:
    • Material (Main Unit): FCD
    • Type: Bucket Type
    • Fluid Temperature (°C): 184 or less
    • Suitable fluid: Steam
    • Applicable Pressure Range (MPa): 0.01 - 0.7
    • Dimension G (mm): 79
    • Dimension W (mm): 2
    • End Connection: JIS Rc thread
    • Material: Valve disc/valve seat (SUS), bucket (SUS)
    • Mounting Direction: Upright mounting on horizontal piping
    • Type of Connection: Screwed
    • Withstand Voltage Test Pressure (MPa): (At water pressure) 2.4
  20. VENN Steam Trap AK-21 Type
    Mulai

    Rp4.699.900

    VENN Steam Trap AK-21 Type
    Deskripsi:
    The structure is simple and easy to maintain. It has a structure that is resistant to dust and scale. Since the structure allows drainage to easily flow in, there is no need to install a pressure equalizing pipe.
    atribut:
    • Material (Main Unit): FC
    • Type: Bucket Type
    • Fluid Temperature (°C): 5 - 100
    • Suitable fluid: Air
    • Applicable Pressure Range (MPa): 0.01 - 0.98
    • End Connection: JIS Rc thread
    • Material: Valve body, valve seat (SUS), bucket (SUS)
    • Mounting Direction: Upright mounting on horizontal piping
    • Withstand Voltage Test Pressure (MPa): (At water pressure) 1.5
Daftar Harga Bucket Steam Trap Terbaru November 2026
Yoshitake Steam TrapRp3.499.900
Yoshitake Steam TrapRp10.999.900
Pennant Inverted Bucket Steam Traps PT24Rp17.999.900
Pennant Inverted Bucket Steam Traps PT24Rp6.299.900
Pennant Inverted Bucket Steam Traps PT24Rp12.999.900
Pennant Inverted Bucket Steam Traps PT24LRp12.999.900
Pennant Inverted Bucket Steam Traps PT24LRp6.699.900
Pennant Inverted Bucket Steam Traps PT21Rp2.599.900
Pennant Inverted Bucket Steam Traps PT25Rp15.999.900
Pennant Inverted Bucket Steam Traps PT22Rp2.599.900

Data diperbarui pada 04/11/2026 (Harga belum termasuk PPN)