Pennant Inverted Bucket Steam Traps PT24

Sebelum PPN:
Rp6.299.900 - Rp6.999.900
Spesifikasi
Size (inch)1/2
ConnectionSocket Weld/Flanged* *End connection flanges are welded on.
Max. Allowable Pressure (psig)900
Maximum Allowable Temperature (°F)800
Cold Hydro Test Pressure (psig)1350
Minimum Differential Pressure For Satisfactory Operation (Psi)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inverted bucket steam trap with all stainless steel internals, for high pressure steam systems.

INSTALLATION:
The trap must be fitted vertically, with the inlet from the bottom and the outlet at the top. Correct vertical fitment is essential for easy movement of the bucket. Care must be taken to ensure that the trap level is below the level of the equipment to be drained. The bypass arrangement should be above the level of the trap. Fitment of a strainer before the trap inlet is recommended to prevent entry of dirt/foreign particles into the trap. Full-port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.

MAINTENANCE:
This product has to be removed from the line for maintenance. It is recommended that the trap be opened periodically and the internals inspected for wear, damage and dirt. All worn or damaged parts should be replaced with new spares. A new internal kit comprising of the valve pin, valve seat, bracket and lever should be replaced as a set. The bucket vent hole should be cleaned.

IMPORTANT:
Ensure that the trap is primed by opening the inlet valve only a crack, at commissioning, allowing water to fill the trap before the steam enters. Once steam enters, the inlet valve should be opened fully. The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.

AVAILABLE SPARES:
SPARE KIT: (Op. diff. press. should be specified) Valve Pin, Valve Seat, Bracket, Lever, Bucket, Gasket.
Feature
The inverted bucket arrangement operates on the density difference between steam and water, giving a cyclic operationfor discharge of the accumulated condensate. High condensate handling capacities even at low pressures, permit the use of small trap sizes to suit many applications. The valve and valve seat are hardened by a special induction hardening process to withstand continuous, prolonged operation. Perfect shut-off, no steam loss. Robust, maintenance-free, fully guaranteed.

Ulasan Produk

Tidak ada ulasan