Beli Box Panel Kwh di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PANEL GRIDTECH Fuse Box (Kotak Pengaman Sekring)
    Mulai

    Rp11.999.900

    PANEL GRIDTECH Fuse Box (Kotak Pengaman Sekring)
    atribut:
    • Dimensions (mm): 300x400x500
  2. DV Control Box (Kotak Panel Listrik)
    BARU
    Mulai

    Rp329.900

    DV Control Box (Kotak Panel Listrik)
    atribut:
    • Material: Steel
    • Box Color: Grey (RAL 7032), Phospat Powder Coat
    • Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
    • Protection Standard: IP65 & IK10
  3. Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    Deskripsi:
    Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain door
    atribut:
    • Color: RAL 7035
  4. Fort kWh Meter Double Tarif
    Mulai

    Rp1.299.900

    Fort kWh Meter Double Tarif
    atribut:
    • Phase: 1
    • Power (W): 3
  5. Schneider Electric Energy Meter (kWh Meter)
    Mulai

    Rp5.899.900

    Schneider Electric Energy Meter (kWh Meter)
    atribut:
    • Mounting Support: DIN rail
    • Number of Outputs: 1 digital (static)
    • Overvoltage Category: III
    • Package 1 Height (cm): 8.8
    • WEEE: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins
    • Width (mm): 90
  6. Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure)
    atribut:
    • Material: Fiber Glass/SMC
    • Temperature (°C): -40 to +120
    • Protection : IP66
  7. Schneider Electric Spacial CRN (Kotak Panel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    Schneider Electric Spacial CRN (Kotak Panel)
    atribut:
    • Applications: Multi-Purpose
    • Category: Compact Enclosure
    • Range: Spacial
  8. Legrand Industrial Box Plastic (Kotak Saklar)
    Mulai

    Rp409.900

    Legrand Industrial Box Plastic (Kotak Saklar)
    Deskripsi:
    Box Panel Listrik PlastikPermukaan halus Opsi untuk perbaikan:- Bagian dalam: 4 lubang persegi panjang di belakang kotak- 4 sudut di luar tempat kabel, dengan sekrup Ø4- Menggunakan wall mounting lug Cat. No 358 2 (kecuali box 13 x 75 x 74 mmIP 55 - IK 7 Grey RAL 735- Class II dilengkapi dengan tutup pelindung untuk sekrup (disediakan)- Perlengkapan dapat dipasang pada rail atau solid plate- Terminal blok IP 2X terletak di bagian atas ukuran 13 x 13 mm- Tutup dibuka/ditutup dengan 1/4 putaran obeng minus. Indikasi posisi tertutup/terbuka: I/O- Tutup pelindung dengan sambungan, kecuali box 31 x 24 mm dan 36 x 27 mm- Tutup buram- Dimensi bagian dalam - Tinggi x Lebar x Kedalaman (mm): 13 x 75 x 74
    atribut:
    • Surface Protection: Untreated
    • IP Protection: IP55
    • Color: Grey
  9. Mennekes Stop Kontak Panel CEE with Cover (Power Outlet)
    Mulai

    Rp259.900

    Mennekes Stop Kontak Panel CEE with Cover (Power Outlet)
    Deskripsi:
    > Industrial plug and sockets> Screw terminals> Straight
  10. Legrand Marina Cabinet (Lemari Panel Listrik)
    Mulai

    Rp3.099.900

    Legrand Marina Cabinet (Lemari Panel Listrik)
    atribut:
    • Color: Grey
    • Mounting Method: Surface mounted
    • Protection Class: II
    • IP Protection: IP66
    • Impact Protection (IK): IK10
    • Housing Material: Plastic
    • RAL Number: 7035
    • Surface Protection: Untreated
    • Type of Covering: Door
  11. ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Rating:
    99% of 100
    (67)
    Mulai

    Rp13.900

    ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AAA
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  12. Yuasa Water Accu (Air Aki)
    Rating:
    98% of 100
    (8)
    Mulai

    Rp9.900

    Yuasa Water Accu (Air Aki)
    Deskripsi:
    - Air aki keluaran resmi dari Yuasa isi 1 Liter - Berkualitas dan sesuai standar pabrik resmi. - Warna cairan bening / putih. - Khusus untuk menambah air aki. - Gunakan saat kondisi mesin dingin. - Bukan untuk mengaktifkan aki baru. Untuk aki baru, gunakan air zuur. Dibuat dari air suling / dimineralisasi, sehingga tidak mengandung logam atau zat lainnya yg dapat merusak aki.
    atribut:
    • Volume (ml): 1000
  13. So Klin Pembersih Lantai Pouch
    Rating:
    99% of 100
    (30)
    Mulai

    Rp12.900

    So Klin Pembersih Lantai Pouch
    Deskripsi:
    So Klin lantai, pembersih lantai formula baru dengan wangi aroma terapi, menjadikan lantai bersih dari kuman dan mengkilap, serta mengharumkan ruangan sepanjang hari sehingga rumah anda lebih nyaman.
    atribut:
    • Packaging: Pouch
  14. Sunlight Sabun Cuci Piring Pouch
    Rating:
    100% of 100
    (76)
    Mulai

    Rp6.900

    Sunlight Sabun Cuci Piring Pouch
    Deskripsi:
    Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
  15. RUCIKA Sambungan Pipa PVC Elbow
    Mulai

    Rp6.900

    RUCIKA Sambungan Pipa PVC Elbow
    atribut:
    • Application For: Clean and Pressure Water
  16. Yuri Porstex Pembersih Porselen dan Keramik Biru
    Rating:
    97% of 100
    (31)
    Mulai

    Rp17.900

    Yuri Porstex Pembersih Porselen dan Keramik Biru
    Deskripsi:
    Porstex cairan pembersih kuat secara efektif mampu menghilangkan noda membandel sekaligus kuman dari permukaan porselen dan keramik . Hanya dalam beberapa menit, permukaan porselen dan keramik menjadi bersih seperti baru. Dapat digunakan untuk membersihkan dapur, kamar mandi, dan lainnya. Jangan digunakan pada terraso, marmer, granit, dan parkit. Kenakan sarung tangan ketika menggunakan.
    atribut:
    • Product Form: Liquid
Daftar Harga Box Panel Kwh Terbaru October 2026
PANEL GRIDTECH Fuse Box (Kotak Pengaman Sekring)Rp11.999.900
DV Control Box (Kotak Panel Listrik)Rp329.900
Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)Rp1.899.900
Fort kWh Meter Double TarifRp1.299.900
Schneider Electric Energy Meter (kWh Meter)Rp5.899.900
Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure)Rp1.099.900
Legrand Atlantic Metal Cabinet (Kotak Panel Listrik)Rp5.399.900
Schneider Electric Spacial CRN (Kotak Panel)Rp149.900
IDEC Terminal Block Black (Terminal Panel Listrik)Rp8.900
Legrand Industrial Box Plastic (Kotak Saklar)Rp409.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)