Beli Bleeder Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HASCO One-Man Bleeder
    Mulai

    Rp8.099.900

    HASCO One-Man Bleeder
    Deskripsi:
    -If you twist the fluid tank and adjust it to OPEN, the fluid is automatically supplied.-If you twist 180 degrees to the contrary, the valve closes and the fluid stops.
    atribut:
    • Tank Dimension: 150x80mm
    • Tank Capacity: 500ml
  2. WESTWARD Brake Bleeder
    Mulai

    Rp989.900

    WESTWARD Brake Bleeder
    atribut:
    • UNSPSC: 25171718
  3. JTC Brake Bleeder
    Mulai

    Rp569.900

  4. OMRON Power MOS FET Relay G3FM
    Mulai

    Rp669.900

    OMRON Power MOS FET Relay G3FM
    Deskripsi:
    SSR for opening and closing a minute load with leakage current of 100μA or less and no need for bleeder resistance Same dimensions as MY (2-pole type) . Solid state relay for switching 1 to 500mA micro load. AC/DC open/close, DC open/close is non-polar. A wide range of opening and closing is possible with AC19.2 to 264V and DC19.2 to 125V. AC full-wave rectification load and half-wave rectification load can be opened and closed. With operation indicator lamp. SSR input status can be checked at a glance. Open/close the MY directly (no bleeder resistor required) . Absorption of external surges is excellent due to the built-in varistor. For micro load control, valve, solenoid
    atribut:
    • Type: Power relay
  5. WESTWARD Dual Head Tire Inflator Gauge
    Mulai

    Rp999.900

    WESTWARD Dual Head Tire Inflator Gauge
    Deskripsi:
    Optimize fuel efficiency and safe driving by keeping tires properly inflated. Locking Chuck meets OSHA 1910.177.
    atribut:
    • Item: Dual Head Tire Inflator Gauge
  6. JTC Valve Spring Installer Remover
    Mulai

    Rp7.399.900

    JTC Valve Spring Installer Remover
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable For: (Engine) N13 / N20 / N26 / N55
  7. JTC Brake Breeder Hose
    Mulai

    Rp1.099.900

    JTC Brake Breeder Hose
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. JTC Hose Band
    Mulai

    Rp10.900

    JTC Hose Band
    atribut:
    • Band Material: ASNI # 410 stainless steel
    • Material (screw): S45C
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Tension (kg): 60kg/cm29W
  9. MILWAUKEE Cordless Grease Gun
    Mulai

    Rp3.299.900

    MILWAUKEE Cordless Grease Gun
    Deskripsi:
    M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.
    atribut:
    • Battery Platform: M12 Redlithium-ion
    • Voltage (V): 12
  10. WESTWARD Tire Pressure Gauge Dual Foot (Pengukur Tekanan Ban)
    Mulai

    Rp549.900

    WESTWARD Tire Pressure Gauge Dual Foot (Pengukur Tekanan Ban)
    Deskripsi:
    Use this WESTWARD dual foot tire gauge to help maximize fuel economy and help keep you safe by making sure that your tires stay properly inflated and roadworthy.
    atribut:
    • Features: 12 in Hose, Angled Dual Foot Chuck, Bleeder Valve/Reset
    • Used For: Tires
    • Pressure Range (psi): 0 to 160
    • Item: Dual Foot Tire Gauge
    • Size: Gages, Tire
    • Maximum Air Pressure (psi): 160
  11. monotaro Hand Pallet (Troli Barang)
    BARU
    56%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  12. WESTWARD Grease Gun
    Mulai

    Rp499.900

    WESTWARD Grease Gun
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
    atribut:
    • Product Type: Grease Gun
    • UNSPSC: 27112901
  13. PCL Tire Pressure Gauge Airforce MK4 Tyre Inflator (Pengukur Tekanan Ban)
    Mulai

    Rp3.999.900

    PCL Tire Pressure Gauge Airforce MK4 Tyre Inflator (Pengukur Tekanan Ban)
    Deskripsi:
    The new AIRFORCE MK4 Tyre Inflator is as robust as ever and highly accurate, offering leading inflation and deflation rates and high performance for both indoor and outdoor applications. Meanwhile the redesigned piston and seal arrangement means increased accuracy - cycle tests now give over 400,000 inflation cycles at 100% accuracy - over 50% more than previously!By increasing the size of the viewing window to give a 20% larger field of view, and altering the graphic print to give a clearer scale reading the new gauge is even more user friendly.With a new, modern slim line body design the gauge is now lighter yet more ergonomic to give increased comfort in use.
    atribut:
    • Product Type: Tyre Inflator
  14. JTC Air Grease Gun
    Mulai

    Rp779.900

    JTC Air Grease Gun
    Deskripsi:
    Large handle with rubber for labor saving
    atribut:
    • Inlet Pressure: 30-150 psi
    • Inlet: 1/4 Inch
    • Capacity: 400 CC
  15. AS ONE Oil-Sealed Rotary Vacuum Pump
    Mulai

    Rp11.999.900

    AS ONE Oil-Sealed Rotary Vacuum Pump
    atribut:
    • Power Cord Length (m): 1.5 (3P plug)
    • Power Supply (50/60Hz) (VAC): 100
    • Noise (dB): 62 or less
    • Ambient Temperature Range (°C): 5-40
    • Exhaust Opening: KF16
    • Inlet Port (mm): 15
    • Type: 2 stage type
    • Ultimate Pressure (With Gas Ballast Valve Closed) (Pa): 3.5
    • Ultimate Pressure (With Gas Ballast Valve Opened) (Pa): 10
  16. Onda Kran Tembok
    Mulai

    Rp71.900

  17. PCL Tire Pressure Gauge Accura Digital Hose Tyre Inflator (Pengukur Tekanan Ban)
    Mulai

    Rp7.599.900

    PCL Tire Pressure Gauge Accura Digital Hose Tyre Inflator (Pengukur Tekanan Ban)
    Deskripsi:
    Accura 1 Tyre Inflators with varying hose lengths. Maximum inflation pressure of 15 bar. Direct valve design to increase inflation and deflation rates. With an operating temperature of -20°C to 60°C.Features and Benefits- Possesses an over pressure Warning to let you know when you tool is maxed out- Has a reading accuracy of 0.01 bar to ensure readings are correct
    atribut:
    • Display Type: Digital
    • Product Type: Tyre Inflator
  18. Kennedy Petrol Engine Compression Tester
    Mulai

    Rp1.799.900

    Kennedy Petrol Engine Compression Tester
    Deskripsi:
    Suitable for all types of spark plugs. Finds faults in piston rings, valves, head gaskets and cylinder bores. Suitable for use on most petrol engine vehicles and motorcycles. Can be used on crankshaft seals in two-stroke engines. 195mm flexible hose. For use on 14mm and 18mm threads. Large easy to read scale 0-21bar/0-300psi. Air release valve to allow rapid re-testing.
    atribut:
    • Applications: Petrol engines
    • Weight Each: 440g
    • Suitable for the following engines: Suitable for all types of petrol engines Suitable for all types of spark plugs
    • Additional Features: 195mm flexible hose Large easy to read scale 0-21bar/0-300psi
    • Number of Pieces: 2
    • Part Number: KEN5031160K
  19. JTC Oil Pneumatic & Hand Operated Fluid Extractor (Peralatan Oli)
    Mulai

    Rp4.199.900

    JTC Oil Pneumatic & Hand Operated Fluid Extractor (Peralatan Oli)
    atribut:
    • Air hose specifications: Hose: 10Φ × 1000L ・ 8Φ × 1500L ・ 6.5Φ × 1000L ・ 6Φ × 1000L
    • Included Accessories: With brake hose
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Tank Capacity (L) : 10
    • Working Air Pressure Range (MPa): 40~170psi,2.8~12kg/cm2,2.8~12BAR
  20. Shark Kompresor Udara Portabel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Shark Kompresor Udara Portabel
    Deskripsi:
    Jika mobilitas menjadi pertimbangan utama, ukuran tampaknya menjadi sebuah prioritas. Hal serupa tampaknya diadopsi dengan baik oleh kompresor portable Shark MZ 1525 1.5 HP.Dengan desain yang sederhana dan dimensinya yang kecil membuat kompresor ini mudah dipindahkan ataupun dibawa.
Daftar Harga Bleeder Valve Terbaru April 2026
HASCO One-Man BleederRp8.099.900
WESTWARD Brake BleederRp989.900
JTC Brake BleederRp569.900
OMRON Power MOS FET Relay G3FMRp669.900
WESTWARD Dual Head Tire Inflator GaugeRp999.900
JTC Valve Spring Installer RemoverRp7.399.900
JTC Brake Breeder HoseRp1.099.900
JTC Hose BandRp10.900
MILWAUKEE Cordless Grease GunRp3.299.900
WESTWARD Tire Pressure Gauge Dual Foot (Pengukur Tekanan Ban)Rp549.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)