Beli Belt Sander Gerinda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)Deskripsi:-Abrasive belt with 3M(TM) ceramic abrasive grain that is excellent in wear resistance.-Combines dramatic cutting power and long service life.-Flexible substrate is adopted.-A free-cutting material is applied to suppress heat generation and prevent burning of the object to be polished.-Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)-Bead Removal of Welding-Burring/chamfering.atribut:
- Grain Size: 60#
- Material: :Ceramic Abrasive Grain
- Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
- W x L: 20x520mm
- TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)atribut:
- Material: Abrasive material: Ceramic grit (Cubitron)
- Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
- TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)Deskripsi:Usage:Measurement and mark everywhereatribut:
- Material: Abrasive material: Ceramic grit (Cubitron)
- Width (mm): 10
- Length (mm): 330
- Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
- MRA Air Belt SanderDeskripsi:-Safety lock lever type.-Lever type belt sander that is suitable for deburring of details, paint peeling and finish processing.-Grip shape that is easy to grip.-This is the belt sander for right handed and left handed people that left-handed people can al-For metal burring, chamfering, grinding, polishing.
- NITTO Pneumatic Belt SanderDeskripsi:Pursuit of ease of grip at the time of work, reducing the burden on long hours work.Either right or left hand fits snug.3 point roller supports curved surface work.The shrink bracket makes it easy and reliable to replace the abrasive belt.
- Vessel Air Belt SanderDeskripsi:-Arm adjustment angle 90°, angle can be changed by adjusting one butterfly screw.-For aluminum die casting, casting burring, automobile sheet metal work, grinding and polishing work of stainless steel, welding burr, sputter removal, bead cutting and rust removal etc.atribut:
- Hose Mounting Port: Rc1/4
- Exhaust: Back
- YODOGAWA Belt GrinderDeskripsi:One unit can be used horizontally and vertically.A high speed type suitable for hardened material and high heat materials.
- mine Abrasive Belt for RMB Sander (Amplas Sabuk)atribut:
- Item Name: Polishing cloth belt (50 Disc) (White alundum)
- Uses: For general polishing
- TRUSCO Alundum Polishing Belt for Air Belt Sander (Amplas Sabuk)Deskripsi:-A high-performance low price version of the small belt.-Suppressing heat generation by adding a free-cutting material, it prevents burning of objects to be polished.-Durable base materials are used and it is optimum for hard work.-TSB-12 type (12x330mm) can be mounted overhanging from the belt of 10x330mm width, so you can reduce edge scratches during polishing work.-Bead Removal of Welding-Burring/chamfering.-Finishing and modification of die cast products.atribut:
- Base Material: Cloth
- Abrasive Materials: Alundum (A) (brown)
- Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
- KOBE RED LINE Belt & Disc Sander 370WDeskripsi:SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kgatribut:
- Overall Length: 365mm
- Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
- Special Features: Direct Connection to Dust Extraction
- Belt Speed: 9.6m/s
- Overall Height: 285-620mm
- Belt Length: 914mm
- Belt width: 100mm
- Part Number: KBE2714140K
- TRUSCO Zirconia Polishing Belt for Air Belt Sander (Amplas Sabuk)Deskripsi:Welding beads removal. Deburring, chamfering.atribut:
- Width x Length (mm): 10 x 330
- Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
- mine Minico Belt Sander (Mesin Amplas Sabuk)atribut:
- Material: Alundum
- Grain Size (#): 180
- Belt Dimensions (mm): 50 x 235
- NCA Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Deskripsi:-Resin belt for belt sander 100x915mm which is widely used._x000D_-Can be used widely from heavy grinding to burring._x000D_-Can be used for both steel and woodworking._x000D_-Various burring, surface treatment._x000D_-Tool repair, removal of rough scratches._x000D_-Grinding and polishing of metal parts.atribut:
- Abrasive Materials: Alundum Abrasive Grain (A)
- Base Material: Cloth
- W x L (mm): 100x9159
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- MRA Air Belt SanderDeskripsi:-Safety lock lever type.-Lever type belt sander that is suitable for deburring of details, paint peeling and finish processing.-Grip shape that is easy to grip.-For metal burring, chamfering, grinding, polishing.atribut:
- Belt Dimension: 6x610, 13x610mm
- Belts Speed: 1810m/min
- Air consumption: 0.26
- Hose Mounting Port: Rc1/4
- Exhaust: Back
- No-load Speed (minute): 20000
- Total Length: 400mm
- SP AIR Belt SanderDeskripsi:Color stripping, deburring, rust removal, polishing, etc. in narrow placesatribut:
- Mass (kg): 0.8
- Belt Dimension (mm): 10x330, 12x330
- Screw Size: PT1 / 4
- Accessories: Coupler (PT1 / 4), Belt (10x330mm # 60)x1
- Overall Length (mm): 275
- Belt Speed (m/minute): 1100
- Maximum Rotation Speed (rpm): 16000
- TRUSCO Number: 469-0681
- KUKEN Air Belt SanderDeskripsi:-The angle of the arm can be adjusted freely according to the work application.-Muffler is built in.-Safety design that protects workers.-Automobile sheet metal work.-For grinding bead part and spot part of welding.-For chamfering and deburring iron, aluminum, woodworking, FRP, die casting.-Coupling Plug 20PM-Hexagonal bar spanner: 3mm-1/4 inch regulator-Belt Paper 12 x 330 #60-Belt Paper 12 x 330 #80-Belt Paper 12 x 330 #120
- OfficeMine Minico Air Belt Sander Number 2atribut:
- Material: Alundum
- Belt Dimensions (mm): 50 x 235
Daftar Harga Belt Sander Gerinda Terbaru November 2026
| TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk) | Rp419.900 |
| TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk) | Rp349.900 |
| TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk) | Rp999.900 |
| MRA Air Belt Sander | Rp7.199.900 |
| NITTO Pneumatic Belt Sander | Rp9.999.900 |
| Vessel Air Belt Sander | Rp5.499.900 |
| YODOGAWA Belt Grinder | Rp28.999.900 |
| mine Abrasive Belt for RMB Sander (Amplas Sabuk) | Rp849.900 |
| TRUSCO Alundum Polishing Belt for Air Belt Sander (Amplas Sabuk) | Rp189.900 |
| KOBE RED LINE Belt & Disc Sander 370W | Rp16.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102767319-1.jpg)
/P102012673-1.jpg)
/P102011768-1.jpg)




/P102032541-1.jpg)
/P102767364-1.jpg)

/h9P102598621-2.jpg)
/2eP101002086-5.jpg)
/P102032527-1.jpg)
/P103029058-4.jpg)
/P103083597-2.jpg)
/P102019108-1.jpg)




%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)