Beli Bearing Makita di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
- TEKIRO Bearing Puller (Treker Bearing)Deskripsi:untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- SKF Drawn Cup Needle Roller Bearing (Laher Bambu)Deskripsi:Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
- TEKIRO Bearing Separator Set (Pemisah Bearing)Deskripsi:Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya. Heat Treated Alloy Steel - Drop forged for extra strength - Chrome plated and Black oxide finish - Easy to remove bearing, berdimensi 107mmx83mmx131mmx78mmFungsi :"Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya.Material : chrome vanadiumIsi:- 2 pcs Bearing Separator Capacity 30x50 mm ( 1_1/4" - 2_1/2") Capacity 50x75 mm (2_1/4" - 3_1/2")- 2 pcs 17xL127 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL127 mm Extention Screw (Male Threads)- 2 pcs 17xL103 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL103 mm Extention Screw (Male Threads)- 1 pcs 6" Bar - Type Puller Yoke- 1 pcs Forcing Screw 9/16"xL175 mmatribut:
- Material: Chrome Vanadium
- SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- Kennedy Bearing SeparatorDeskripsi:For removing bearings, gears and bushes from shafts where access with a mechanical puller is restricted. Separators have tapered edge for insertion behind close fitting bearings, gears and bushes. Jaw hardness: 42 Degree - 45 Degree HRC.atribut:
- Screw Material: Hardened Steel
- Additional Features: For removing bearings, gears and bushes
Daftar Harga Bearing Makita Terbaru November 2026
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| Makita Sikat Arang | Rp25.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| Makita Cordless Impact Driver (Mesin Bor Obeng Baterai) | Rp1.999.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher) | Rp26.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher) | Rp35.900 |
| TEKIRO Bearing Puller (Treker Bearing) | Rp289.900 |
| monotaro Bearing puller set (Bearing Treker) | Rp1.499.900 |
| NTN Tapered Roller Bearing (Laher) | Rp39.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P101578446-1.jpg)

/czP104062467-2.jpg)
/8lP101578309-4.jpg)
/boP104063420-3.jpg)
/P101578316-1.jpg)
/qoP104064960-3.jpg)
/b6P101000402-3.jpg)
/a3P101561363-7.jpg)
/nvP101002859-3.jpg)
/i9P104067657-14.jpg)
/P101578101-1.jpg)
/nvP105677859-2.jpg)
/3cP104062120-2.jpg)
/qrP102395963-4.jpg)
/35P103209113-1.jpg)
/foP102396564-3.jpg)
/o2P102395866-4.jpg)

/b1P102396397-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)