Beli Baut clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Voss T Bolt Clamp Hose (Klem Selang)
    48%
    Mulai

    Rp159.900

    Voss T Bolt Clamp Hose (Klem Selang)
    atribut:
    • Min Diameter: 109mm
    • Tightening Torque (n・m): 28.2
    • Maximum diameter: 117mm
  2. Kakuta Bolt with Rubber for Toggle Clamp
    50%
    Mulai

    Rp119.900

    Kakuta Bolt with Rubber for Toggle Clamp
    atribut:
    • Main Body Materials: Steel
  3. ARAO Cover of Bolt
    Mulai

    Rp25.900

    ARAO Cover of Bolt
    Deskripsi:
    -Optimum for covering the clamp bolt part. -Protection for clamp bolt part.
    atribut:
    • Color: Orange
    • Applicable (φ mm): For 10 Clamp Bolt
    • Material: PVC
  4. Indexa T-Slot Bolt (Baut T)
    Mulai

    Rp229.900

    Indexa T-Slot Bolt (Baut T)
    Deskripsi:
    FC40 - T-Slot Bolt Material: Medium Carbon Steel. Hardness: HRC 32 - 38. Surface Finish: Black Oxide.
    atribut:
    • Material: Carbon Steel
    • Surface Finish: Black Oxide
  5. SUPER TOOL Toggle Clamp Vertical Handle Type
    45%
    Mulai

    Rp169.900

    SUPER TOOL Toggle Clamp Vertical Handle Type
    Deskripsi:
    SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.3-5kN kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanik
  6. SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)
    75%
    Mulai

    Rp9.900

    SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Head: Hex
    • Material: SUS304
    • Type: Slotted
    • Drat Type: Full drat
  7. THE Hex Bolt Nut Stainless Steel 316 (Baut Mur Hexagonal)
    Mulai

    Rp45.900

    THE Hex Bolt Nut Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur Putih dari THE ini memiliki ukuran dari M6-M12 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 316
  8. THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  9. Matlock Heavy Duty Bolt Clamp (Klem Selang)
    Mulai

    Rp11.999.900

    Matlock Heavy Duty Bolt Clamp (Klem Selang)
    Deskripsi:
    Heavy duty bolt clamps to DIN 3017 are specifically designed to give extremely high band tension for sealing pressure/suction lines with either steel or plastic reinforcement and high shore hardness. Reinforced loops withstand significantly higher torques and the mechanically locked closure has no welding points and therefore no contact corrosion. Bridge gives optimal hose protection and the robust band with rounded edges for protection against injuries and/or damage to the hose surface. W2 material. Band grade 430 stainless steel. Housing/bolt 8.8 grade BZP.
    atribut:
    • Material: Stainless Steel (304) A2
    • Fastening Method: Bolt Head Size 13mm
    • Capacity: 104-112mm
    • Torque Range: 30 - 20Nm
    • Band Thickness: 1.5mm
    • Type: Heavy Duty Bolt Clamp
    • Surface Treatment: Plain
    • Band width: 25mm
    • Standards Met: DIN 3017
    • Max Pressure Bars: 20BAR
  10. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)
    51%
    Mulai

    Rp13.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
  11. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)
    Mulai

    Rp20.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
  12. TRUSCO SGP Tube U Bolt Stainless (Baut U)
    36%
    Mulai

    Rp94.900

    TRUSCO SGP Tube U Bolt Stainless (Baut U)
    Deskripsi:
    Trusco U Bolt memiliki diameter hingga 114,3 mm cocok digunakan untuk aplikasi perpipaan baik secara horizontal dan vertikal
    atribut:
    • Compatible Pipe Diameter: 114.30mm
    • P: 126mm
    • S: 30mm
    • H: 145mm
    • E: 8.3mm
    • D: W3/8mm
    • Material: Stainless Steel (SUS304)
    • Nominal Diameter A: 100mm
  13. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    52%
    Mulai

    Rp14.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  14. SUPER TOOL Toggle Clamp Push Type
    Mulai

    Rp269.900

    SUPER TOOL Toggle Clamp Push Type
    Deskripsi:
    Toggle Clamp Push Type dengan spesifikasi clamping force 1.36-11.36kN adalah cekam tangan dari brand SUPER TOOL untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Rolled Steel for General Structure
  15. SUPER TOOL Clow-Clamp Clamp for Injection Molding Machines
    Mulai

    Rp559.900

    SUPER TOOL Clow-Clamp Clamp for Injection Molding Machines
    Deskripsi:
    -The clamping range is large and it can be adjusted steplessly.-The height can be adjusted quickly and easily with the hexagon bolt still attached.-When removing, the main body will not fall even when the bolt is loosened so it is safe. -When attaching the mold of the injection machine.
    atribut:
    • Material: Steel
  16. SPEEDY B Horizontal Clamp with Safety Lever
    Rating:
    100% of 100
    (1)
    Mulai

    Rp979.900

    SPEEDY B Horizontal Clamp with Safety Lever
    Deskripsi:
    -Safety latches are attached to prevent the clamp from being released due to vibration etc.-Clamp Arm Hollow Type
    atribut:
    • Total Length: 171.5mm
    • Clamping Pressure: 1.0kN
    • Applicable Contact Bolt Diameter: M6
    • Arm Angle: 90°
  17. TRUSCO Clamp (Klem F)
    76%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    TRUSCO Clamp (Klem F)
    Deskripsi:
    -Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
Daftar Harga Baut clamp Terbaru November 2026
Toyota Bolt Battery Clamp Etios (Baut Terminal Aki)Rp10.900
Voss T Bolt Clamp Hose (Klem Selang)Rp159.900
Kakuta Bolt with Rubber for Toggle ClampRp119.900
ARAO Cover of BoltRp25.900
Indexa T-Slot Bolt (Baut T)Rp229.900
SUPER TOOL Toggle Clamp Vertical Handle TypeRp169.900
Mitsubishi Materials Clamp Screw for Indexable Insert (Baut Insert)Rp139.900
SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)Rp9.900
THE Hex Bolt Nut Stainless Steel 316 (Baut Mur Hexagonal)Rp45.900
THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Rp9.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)