Beli Analog Multimeter Sanwa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- KRISBOW Analog Multimeter (Multitester)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.atribut:
- DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
- AC Voltage (V): 10, 50, 250, 1000
- Power Supply (V): 9, 1.5x2
- Resistance (kΩ): 2, 20, 200, 2000, 20000
- KRISBOW Multimeter Digital (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:- Folding pocket type.- Mechanical design that the lid does not close when the power is turned on.
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- Sanwa Instrument Insulation Resistance TesterDeskripsi:-3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.atribut:
- AC Voltage (V): 600
- Minimum Display (MΩ): 0.02
- Sanwa Instrument Digital Insulation Resistance TesterDeskripsi:-Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- Hioki Analog Multitester (Alat Ukur)atribut:
- Power Supply: For resistance measurement range, R6P (AA) manganese battery x2
- Dimensions (mm): 95x141x39
- Resistance (kΩ): 0 to 3, Rx1/ x10/ x100/ x1k
- Voltage (V): 0 to 0.3/3/12/30/120/300/600 (DC); 0 to 12/30/120/300/600 (AC)
- FLUKE Multimeter (Multitester)Deskripsi:-Voltage and frequency can be measured accurately for inverters and equipment that produce noise.
- FLUKE Multimeter Digital True RMS (Multitester)atribut:
- Direct Current: 10A
- Alternating Current: 10A
- Resistance: 50MΩ
- Detection Method: True Effective Value Type (RMS)
- Maximum Display: 6000 counts
- Voltage (V): 1000 (DC); 1000 (AC)
- Width x Depth x Height: 90x43x185mm
- FLUKE Multimeter Digital Rugged (Multitester)Deskripsi:-Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10Aatribut:
- AC Current (A): 0.0000001 - 10
- AC Voltage (V): 0.0001 - 1000
- Battery Life (hour): 800
- Battery Type: Three AA batteries
- Capacitance (μF): 0.001 - 9999
- DC Current (A): 0.0000001 - 10
- DC Voltage (V): 0.0001 - 1000
- Drop Test (ft): 10 drop test
- Dustproof/waterproof Rating: IP 67
- External protection: Rubber holster
- Frequency (Hz): 0.5 - 199990
- Maximum Display: 6000
- Mine Safety: MSHA Approved
- Resistance (ohm): 0.1 - 50000000
- Safety Rating: CAT IV 600 V/CAT III 1000 V
- Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
- Temperature (°C): -200 to +1090
- Hioki Analog Insulation/ MegaOhm HiTesteratribut:
- Dimension (WxHxD): 159x177x53 mm
- Hioki Test Lead Bundlingatribut:
- Length (m): 1.2
- KYORITSU Analogue Insulation / Continuity Testersatribut:
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x6; 9121 (Shoulder Strap); Instruction Manual
- Test Voltage (V): 250/500/1000
Daftar Harga Analog Multimeter Sanwa Terbaru December 2025
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| KRISBOW Analog Multimeter (Multitester) | Rp229.900 |
| KRISBOW Multimeter Digital (Multitester) | Rp369.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp1.799.900 |
| Hioki Multimeter Digital (Multitester) | Rp759.900 |
| Sanwa Instrument Insulation Resistance Tester | Rp3.599.900 |
| KYORITSU Multimeter Analog (Multitester) | Rp1.299.900 |
| Sanwa Instrument Digital Insulation Resistance Tester | Rp7.799.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp959.900 |
| Hioki Multimeter Digital (Multitester) | Rp2.699.900 |
Data diperbarui pada 11/12/2025 (Harga belum termasuk PPN)



















































































































































/ivP102049679-5.jpg)
/2bP101515083-3.jpg)
/60P101517216-4.jpg)
/P103037145-1.jpg)
/P102091494-1.jpg)

/mpP101550817-2.jpg)

/P101002871-1.jpg)
/j1P102091685-6.jpg)
/P102091432-1.jpg)
/P102867132-1.jpg)
/P102853388-1.jpg)
/P101003374-1.jpg)
/P102843716-1.jpg)