Beli Amplas Susun Gerinda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Bevel Flap Wheel (Amplas Gerinda Susun)
    53%
    Mulai

    Rp509.900

    TRUSCO Bevel Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -For general metal. Since the polishing cloth is implanted in a shape that covers the base, it is possible to simultaneously polish the two sides of the bottom and the side. A product that improves the efficiency of grinding operation and versatility.-No-For polishing of bottom, corner, flat surface, curve surface.-Working Tool: Straight-type grinder.
  2. AC Micro Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp129.900

    AC Micro Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -Fits nicely around the shape of the work piece.-Can polish freely from hard to soft ones by changing the number of rotations.-Always be polished with a new abrasive grain surface by autogenous action.-Due to the air-cooling effect, there is almost no wor-Polishing of uneven surfaces and curved surfaces.-Polishing of the skin of castings.-Polishing of detailed and narrow spaces.-Working Tool: Straight-type grinder.
    atribut:
    • Purpose of Use: Polishing of uneven surfaces and curved surfaces. Polishing of the skin of castings. Polishing of detailed and narrow spaces. Working Tool: Straight-type grinder.
  3. TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp479.900

    TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -For general metal. Since the space between the polishing cloths is somewhat open, it can be used up to the end with less clogging.-Inner surface/curved surface/flat surface control and any polishing can be polished freely from soft to hard by adjusting t-Commercially available electric grinder, electric drill and drill press.-Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing.-Working Tool: Straight-type grinder.
  4. TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    45%
    Mulai

    Rp239.900

    TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    Deskripsi:
    Commercially available electric grinders, electric drills, drilling machines, etc. Deburring, rust removal, polishing before painting, internal curved surface polishing, metal surface polishing. Tool used: Micro grinder. (air/electric)Features:For general metals. There is a slight gap between the polishing cloths, so there is less clogging and it can be used until the end. You can polish all types of surfaces, including internal surfaces, curved surfaces, and flat surfaces, and by adjusting the rotation speed, you can freely polish anything from soft to hard surfaces. Can only be used on the side. Since it comes with a shaft, you can use it freely, and the direction of the hairline is also constant. It adapts well to the shape of the workpiece. It has a self-generating effect that allows polishing with a new abrasive grain surface at all times. It has a large heat dissipation effect and does not alter the quality of the workpiece.
    atribut:
    • Type: Type vertical planting
    • Shaft DiameterxShaft Length (mm): 6x40
    • Material (Shaft): Steel
    • Usage Tool: Straight grinder (air and electric)
  5. TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp439.900

    TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -For general metal. Since the space between the polishing cloths is somewhat open, it can be used up to the end with less clogging.-Inner surface/curved surface/flat surface control and any polishing can be polished freely from soft to hard by adjusting t-Commercially available electric grinder, electric drill and drill press.-Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing.-Working Tool: Straight-type grinder.
    atribut:
    • Outer DiameterxWxShaft DiameterxShaft Length: 25x25x6x40mm
    • Blade Number (sheet): Approx. 73
    • Grain Size: #240
    • Purpose of Use: Commercially available electric grinder, electric drill and drill press. Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing. Working Tool: Straight-type grinder.
  6. TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)
    Mulai

    Rp919.900

    TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)
    Deskripsi:
    49
    atribut:
    • Outside Diameter (mm): 40
    • Width (mm): 25
    • Shaft Diameter (mm): 6
    • Shaft Length (mm): 40
    • Maximum Working Speed: 10000rpm
    • Purpose of Use: Polishing of uneven surfaces, polishing of wood and plastic, and light burr removal. Working Tool: Straight-type grinder.
  7. BOSCH Flexible Flap Disc X435 (Amplas Susun)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    BOSCH Flexible Flap Disc X435 (Amplas Susun)
    Deskripsi:
    Cakram amplas fleksibel -X435-100mm-40P, versi lurus - EN 13743. Sesuai untuk permukaan logamIdeal untuk amplas permukaan, permukaan datar atau berlekuk, tepi dan sudutTingkat data buang tinggi berkat aluminium oksida dipanaskan premium, alas penopang tahan lama dan cadangan cloth kokohSecara ketat sesuai dengan standar keselamatan EN13743
    atribut:
    • Diameter (mm): 100
    • Engine Model: Angle Grinder
    • Maximum Speed (rpm): 12100
  8. TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)
    53%
    Mulai

    Rp429.900

    TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)
    atribut:
    • Width (mm): 25
    • Shaft DiameterxShaft Length (mm): 6x40
    • Tool Used: Straight grinder (air/electric)
    • Purpose of Use: Polishing of uneven surfaces, polishing of wood and plastic, and light burr removal. Working Tool: Straight-type grinder.
  9. TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    43%
    Mulai

    Rp249.900

    TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    atribut:
    • Type: Type vertical planting
    • Shaft Diameter x Shaft Length (mm): 6x40
  10. TRUSCO Spin Screw Flap Wheel (Amplas Gerinda Susun)
    43%
    Mulai

    Rp369.900

    TRUSCO Spin Screw Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -The shaft is screw thread in, you can detach with one touch.-You can replace the shaft while attaching it to the chuck.-By using the spin shaft sold separately, work can be done by replacing the shaft whose shaft length is standard length (40mm) and deep-Rust remover, burring, blazing.-Polishing of cylindrical interior, corner etc.-Working Tool: Straight-type grinder, electric drill, drill press, rechargeable impact screwdriver (when hexagonal shaft is used)
    atribut:
    • Purpose of Use: Rust remover, burring, blazing. Polishing of cylindrical interior, corner etc. Working Tool: Straight-type grinder, electric drill, drill press, rechargeable impact screwdriver (when hexagonal shaft is used)
  11. TRUSCO Shank Mounted Nylon Wheel (Amplas Gerinda Susun)
    Mulai

    Rp869.900

    TRUSCO Shank Mounted Nylon Wheel (Amplas Gerinda Susun)
    Deskripsi:
    It is stainless steel, general metal combination. Nylon fiber acts as a cushion and prevents excessive scraping of material to be polished. Nylon fibrous nonwoven fabric is adhered with special resin adhesive to the material, excellent in chemical resistance, water resistance, elasticity, etc. As new surfaces always appear due to autogenous action, clogging is unlikely to occur, and the surface roughness of the finished surface is constant from the beginning to the end of polishing. It lasts shape for a long time. There is no need for the edges to rush.Use Ideal for polishing of paint peeling, polished stainless steel before plating, iron, alloy, wood, plastic etc Tools used: straight grinder (air · electric)
    atribut:
    • Material: Axis: Steel
    • Shaft Diameter (mm): 6
    • Width (mm): 25
    • Shaft Length (mm): 40
    • Maximum Operating Speed (rpm): 3000
    • Purpose of Use: Paint removal, polishing before plating. Optimum for polishing stainless steel, iron, alloy, wood, plastic, etc. Working Tool: Straight-type grinder.
  12. TRUSCO Nylon Mini Wheel Soft Type (Amplas Gerinda Susun)
    36%
    Mulai

    Rp359.900

    TRUSCO Nylon Mini Wheel Soft Type (Amplas Gerinda Susun)
    Deskripsi:
    -Soft type based on non-woven fabric of nylon fiber, softly adapts well to the workpiece.-Optimum for polishing of narrow grooves.-Hairline work of accessories, stainless steel and aluminum etc.-Mirror surface pre-processing of satin finish.-Working Tool: Micro grinder, electric drill.-Shaft Diameter 3mm Arbor (shaft) with 1 Piece
    atribut:
    • Accessories: Shaft Diameter 3mm Arbor (shaft) with 1 Piece
    • Maximum Working Rotation Speed: 15000rpm
    • Outer DiameterxWxShaft DiameterxShaft Length: 25x5x3x45mm
    • Purpose of Use: Optimum for polishing of narrow grooves. Hairline work of accessories, stainless steel and aluminum etc. Mirror surface pre-processing of satin finish. Working Tool: Micro grinder, electric drill.
  13. TRUSCO Paper Mini Flap Wheel with Axis (Amplas Gerinda Susun)
    52%
    Mulai

    Rp289.900

    TRUSCO Paper Mini Flap Wheel with Axis (Amplas Gerinda Susun)
    atribut:
    • Shaft Diameter (mm): 3
    • Shaft Length (mm): 30
    • Maximum Working Speed: 25000rpm
    • Purpose of Use: Polishing of small irregular shapes such as semicircular interior and corner part. Working Tool: Micro grinder. (air/electric)
  14. York Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp27.900

    York Flap Wheel (Amplas Gerinda Susun)
    atribut:
    • Shank type: Straight
    • Abrasive Material: Aluminium Oxide
  15. York Mini Flap Wheel Set (Amplas Gerinda Susun)
    Mulai

    Rp279.900

    York Mini Flap Wheel Set (Amplas Gerinda Susun)
    Deskripsi:
    Shaft mounted flap wheels can be used in portable air or electric power tools, including tyre buffers, flexible shafts and hand drills. Manufactured from highest quality industrial cloth. Used for a wide range of applications such as removal of rust, cleaning up welds and sanding wood prior to painting. Recessed hub design for access in tight corners. 8 Piece ‘Mini’ Set Contents: (*6mm Shank) 10 x 10mm: P60, 10 x 10mm: P120, 15 x 15mm: P80, 15 x 15mm: P120, 20 x 10mm: P60*, 20 x 10mm: P120*, 25 x 15mm: P80*, 25 x 25mm: P80*.
    atribut:
    • Shank type: Straight
    • Wheel Width: 10-25mm
    • Maximum Operating Speed: 30,000-40,000rpm
    • Grit: P120 P60 P80
    • Diameter: 10-25mm
    • Abrasive Material: Aluminium Oxide
    • Shank Diameter: 3mm 6mm
  16. York Assorted Flap Wheel Set (Amplas Gerinda Susun)
    Mulai

    Rp159.900

    York Assorted Flap Wheel Set (Amplas Gerinda Susun)
    atribut:
    • Shank type: Straight
    • Abrasive Material: Aluminium Oxide
    • Diameter (mm): 30-60
    • Shank Diameter (mm): 6
    • Wheel Width (mm): 15-30
  17. MURAKO Cyclone Flap Disc (Amplas Susun)
    Mulai

    Rp749.900

    MURAKO Cyclone Flap Disc (Amplas Susun)
    atribut:
    • Outside Diameter (mm): 100
    • Segment Length (mm): 18
    • Hole Diameter (mm): 15
    • Maximum Usage Lap Speed: 72m/s(4300m/min)
    • Purpose of Use: Remove welding bead. Burring/chamfering. Rust removal.
  18. TRUSCO Wheel with Nylon Axis (Amplas Gerinda Susun)
    Mulai

    Rp829.900

    TRUSCO Wheel with Nylon Axis (Amplas Gerinda Susun)
    Deskripsi:
    -Has better abrasive ability than wire brush and enables safe work as wires do not scatter.-Less clogging and no worrying of excessively grinding the base layer.-Rust removal and paint removal, etc.
    atribut:
    • Grain Size: #80
    • Color: Ash
    • Outer Diameter: 75mm
    • Maximum Working Rotation Speed (rpm): 10000
  19. TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)
    Mulai

    Rp819.900

    TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)
    atribut:
    • Grain Size (#): 320
    • Layers of Non-Woven Fabric: 18
    • Specification: Maximum working speed
    • External form x width x shaft diameter x shaft length: 40 x 25 x 6 x 40mm
    • Purpose of Use: Optimum for stainless steel, aluminum hairline work. For scratches, burrs, bead removal of metal products. For woodwork product wood polishing and polishing of coating. Working Tool: Straight-type grinder.
Daftar Harga Amplas Susun Gerinda Terbaru November 2026
TRUSCO Bevel Flap Wheel (Amplas Gerinda Susun)Rp509.900
AC Micro Flap Wheel (Amplas Gerinda Susun)Rp129.900
TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Rp479.900
TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)Rp239.900
TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Rp439.900
TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)Rp919.900
BOSCH Flexible Flap Disc X435 (Amplas Susun)Rp149.900
TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)Rp429.900
TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)Rp249.900
TRUSCO Spin Screw Flap Wheel (Amplas Gerinda Susun)Rp369.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)