Beli Amplas Roll 150 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Flexigo Amplas Rollatribut:
- Length (m): 50
- TRUSCO Amplas Kertas Roll 36.5mDeskripsi:_x000D_-A roll-like glue polishing cloth that can be cut into easy-to-operate lengths and economically used without waste._x000D_-Please also use for narrow gaps and curved surface polishing._x000D_-Abrasive grain is an alumina abrasive._x000D_-For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.atribut:
- Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
- TRUSCO Amplas Kertas Roll 25mmx36.5mDeskripsi:Purpose: Rust removal, deburring, and beads removal from metal product, metal parts, and steel material.atribut:
- Width (mm): 25
- Length (m): 36.5
- JIS Standard: JIS R6251 fit standard products
- Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
- TRUSCO Amplas Kertas Roll Pop-Up 93mmx37mDeskripsi:29atribut:
- Dimensions {Width W (mm) x Length l (m)}: 93 x 37
- Length (m): 37
- Width (mm): 93
- Purpose of Use: Rust removal, dirt removal, burring, scratch removal of various raw materials, surface polishing of metal products such as vehicle, machine equipment, structural steel, exteriors etc.
- TRUSCO Amplas Kertas Roll 50mmx36.5mDeskripsi:It can not be used with water.atribut:
- JIS Standard: JIS R6251 Fit Standard Products
- Length (m): 36.5
- Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
- Width (mm): 50
- 3M Abrasive Paper Mizutogi Gold (Kertas Amplas)Deskripsi:By using silicon carbide abrasive grains, sharp polishing power is demonstrated. Water-resistant substrate treatment is applied. Automobiles, special vehicles, paint film polishing. Woodworking fabric polishing. Resin product coating film polishing. Polishing after other general metal processing.atribut:
- Width (mm): 228
- Particle Size (#): 150
- Length (mm): 280
- Number of Packages (Sheets): 500
- Bellstar Abrasive Mfg. Abrasive Cloth BeltDeskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used.-If it is a belt sander of 100x915mm type, it can be installed.-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- 3M Finishing RollDeskripsi:A paper roll with glue and no liner paper using silicon carbide abrasive. Polishing woodwork and other coated fabrics
- TRUSCO Amplas Kertas Roll 93mmx37mDeskripsi:Use:Metal products such as vehicles, machinery and equipment, structural steel, exterior, etc, stain removal, deburring and removal of the scratches of a variety of materials and surface polishing.atribut:
- Dimensions {Width W (mm) x Length l (m)}: 93 x 37
- Purpose of Use: Rust removal, dirt removal, burring, scratch removal of various raw materials, surface polishing of metal products such as vehicle, machine equipment, structural steel, exteriors etc.
- 3M Abrasive Paper (Kertas Amplas)Deskripsi:This is a sheet for air sharpening using silicon carbide abrasive. Free-cut processing reduces clogging and entanglement, and is excellent in durability. Because it uses a soft backing of A weight, it is flexible and suitable for curved surface polishing. For polishing metal painted surfaces, woodwork fabrics, and painted surfaces.atribut:
- Base Material: Kraft paper AW
- Sheet Size (mm): 228x280
- Suitable Material: Metal, woodworking
- Abrasive: S (silicon carbide)
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- 3M Abrasive Paper Wet (Kertas Amplas)Deskripsi:Uses silicon carbide abrasive grains to demonstrate sharp polishing power. Emphasis on flexibility. Product with excellent cost performance. Metal coating film polishing, woodwork coating film / fabric polishing, resin product / ceramic polishingatribut:
- Base Material: Awt
- Sheet Size (mm): 228x280
- Suitable Material: Metal, woodwork, resin, ceramics
- Abrasive: Silicon carbide
- NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
- Width (mm): 228
- Length (mm): 280
- Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
- BESTGUARD Abrasive Paper (Kertas Amplas)Deskripsi:Black Silicon Carbide. Electro Coated. High Quality. Waterproof Paper.
- TRUSCO Amplas Kertas Roll Resin Bond Astra Magic 75mmx15mDeskripsi:-A Velcro type roll for hand sanders._x000D_-Can be cut to a length that is easy to work with and can be used economically without waste._x000D_-Unique pattern coating reduces clogging and has a long service life._x000D_-Can be used for both steel and woodworking. _x000D_-Wood portion cloth polishing._x000D_-Putty sharpening, skin irritation._x000D_-Finishing and modification of die cast products.atribut:
- Abrasive Materials: Alundum Abrasive Grain (A)
- Base Material: Paper
- Purpose of Use: Wood portion cloth polishing. Putty sharpening, skin irritation. Finishing and modification of die cast products.
- W x L (mm x m): 75x15
Daftar Harga Amplas Roll 150 Terbaru March 2026
| Flexigo Amplas Roll | Rp269.900 |
| TRUSCO Amplas Kertas Roll 36.5m | Rp569.900 |
| TRUSCO Amplas Kertas Roll 25mmx36.5m | Rp539.900 |
| TORA Abrasive Sand Paper Roll | Rp269.900 |
| TRUSCO Amplas Kertas Roll Pop-Up 93mmx37m | Rp449.900 |
| TRUSCO Amplas Kertas Roll 50mmx36.5m | Rp1.099.900 |
| 3M Abrasive Paper Mizutogi Gold (Kertas Amplas) | Rp1.199.900 |
| Bellstar Abrasive Mfg. Abrasive Cloth Belt | Rp859.900 |
| BELLSTAR Kain Amplas Roll | Rp649.900 |
| 3M Finishing Roll | Rp1.099.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)

























































































































































/1kP106572056-1.jpg)




/15P106578041-1.jpg)
/42P102019146-2.jpg)
/adP106581373-9.jpg)
/P102032367-1.jpg)
/ncP103680840-2.jpg)
/chP103195449-2.jpg)
/6eP106215230-1.jpg)

/0hP105158017-1.jpg)