Beli Amplas Plastik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bellstar Abrasive Mfg. Abrasive Paper Waterproof MATADOR (Kertas Amplas)Deskripsi:-Waterproof paper manufactured by STARCKE, a German long-established abrasive cloth paper manufacturer founded in 1829.atribut:
- Grain Size: #3000
- WidthxLength: 230x280mm
- Purpose of Use: Polishing of metal, wood, plastic, and ceramics, etc. Polishing of metal and wood painted surfaces.
- BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas)atribut:
- Material: Grindstone material: Silicon carbide (C)
- Width (mm): 230
- Length (mm): 280
- TRUSCO Amplas Bulat KertasDeskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- TRUSCO Amplas Bulat KertasDeskripsi:_x000D_-Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance._x000D_-Silicon carbide abrasive grains are used._x000D_-It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone polishing etc ef_x000D_-Bead removal of welded portions: #14 to #24._x000D_-Rust remover of hull/car body: #24 to #60._x000D_-Burr removal of metal: #40 to #80._x000D_-Polishing of stone material (medium finish): #80 to #120._x000D_-Removal of Rough Coating: #80 to #120.atribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- monotaro Abrasive Paper Water Resistant (Kertas Amplas)Deskripsi:It can be used from finishing polishing from groundwood, metal, vehicle and other polishing, until polishing of plastics and so on. Water sharpening and sky grinding are possible with light force. For polishing metal, wood, plastic, pottery etc.atribut:
- Sheet Size (mm): 230 x 280
- Base Material: Kraft paper CW
- Shape: Sheet type
- Abrasive Material: Silicon Carbide
- Compatible Materials: Metal, wood, plastic, pottery
- TRUSCO Abrasive Paper Cloth (Kertas Amplas)Deskripsi:-Possible to revive the gloss easily by dropping small scratches and dirt easily.-Can grind from polishing to super finishing with fine particle polishing agent and polishing wax.-Please use by applications according to the type of grain size.-Dirt removal and polishing of metal and plastic in general.atribut:
- Grain Size: #1000
- Color: Orange
- Purpose of Use: Dirt removal and polishing of metal and plastic in general.
- W x L: 140x140mm
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- TRUSCO Amplas Bulat Kertasatribut:
- Abrasive Grain: Silicon carbide
- Adhesive: Resin bond
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
- TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)Deskripsi:49atribut:
- Outside Diameter (mm): 40
- Width (mm): 25
- Shaft Diameter (mm): 6
- Shaft Length (mm): 40
- Maximum Working Speed: 10000rpm
- Purpose of Use: Polishing of uneven surfaces, polishing of wood and plastic, and light burr removal. Working Tool: Straight-type grinder.
- TRUSCO Kertas Amplas MultiDeskripsi:Finishes such as metal, wood, ceramic, rust removal, mold making, welding finishing and automotive sheet metal painted finishes, etc.
- Sankyo Abrasive Paper RAC Series (Kertas Amplas)atribut:
- Material: Abrasive: Aluminium oxide
- Width (mm): 230
- Length (mm): 280
- Purpose of Use: Coating film polishing from base adjustment in various painting industries such as vehicles, metals, construction. Coating film polishing from base adjustment in the woodwork and furniture industry. FRP polisher, metal polishing and various polishing work
- TRIWRAP Stretch Film Manual 17micron (Plastic Wrap)Deskripsi:TRIWRAP adalah merk STRETCH FILM yang diandalkan untuk kebutuhan pengemasan barang, baik untuk penggunaan secara manual (hand roll) maupun penggunaan dengan mesin (machine roll).STRETCH FILM digunakan untuk mengikat dan membungkus barang-barang yang disusun rapi untuk memudahkan transportasi pengiriman, melindungi barang dari hujan dan debu, mengurangi kerusakan selama pengangkutan, meningkatkan keamanan kerja dan meningkatkan kecepatan memuat dan membongkar barang.atribut:
- Width (cm): 50
- Color: Transparent
- Thickness (µm): 17
- Sankyo Abrasive Paper RAC Series (Kertas Amplas)Deskripsi:-Since the clogging prevention processing is applied, clogging licks are few.-The paper is soft and flexibility.-Water sharpening is also possible.-Coating film polishing from base adjustment in various painting industries such as vehicles, metals, construction.-Coating film polishing from base adjustment in the woodwork and furniture industry.-FRP polisher, metal polishing and various polishing work.atribut:
- Abrasive Materials: Aluminium Oxidation
- Purpose of Use: Coating film polishing from base adjustment in various painting industries such as vehicles, metals, construction. Coating film polishing from base adjustment in the woodwork and furniture industry. FRP polisher, metal polishing and various polishing work
- W x L (mm): 230x280
- TRUSCO Abrasive ClothDeskripsi:-Possible to revive the gloss easily by dropping small scratches and dirt easily.-Can grind from polishing to super finishing with fine particle polishing agent and polishing wax.-Please use by applications according to the type of grain size.-Dirt removal and polishing of metal and plastic in general.atribut:
- Color: Pink
- Grain Size: #3000
- Purpose of Use: Dirt removal and polishing of metal and plastic in general.
- W x L: 140x140mm
- DWRAP Stretch Film Manual 17micron (Plastic Wrap)Deskripsi:Dwrap adalah merk STRETCH FILM terbuat dari LLDPE (Low Density Poly Ethylene) dengan kwalitas unggulan dan terjamin, yang dapat digunakan untuk pengemasan barang.atribut:
- Thickness (µm): 17
Daftar Harga Amplas Plastik Terbaru March 2026
| Bellstar Abrasive Mfg. Abrasive Paper Waterproof MATADOR (Kertas Amplas) | Rp1.299.900 |
| BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas) | Rp869.900 |
| TRUSCO Amplas Bulat Kertas | Rp239.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp349.900 |
| TRUSCO Amplas Bulat Kertas | Rp419.900 |
| monotaro Abrasive Paper Water Resistant (Kertas Amplas) | Rp21.900 |
| TRUSCO Abrasive Paper Cloth (Kertas Amplas) | Rp92.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
| KWT Abrasive Paper Camel (Kertas Amplas) | Rp4.900 |
| TRUSCO Amplas Bulat Kertas | Rp299.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/P102711611-1.jpg)
/3vP102019139-7.jpg)

/42P102019146-2.jpg)

/eiP102248522-5.jpg)
/P102700244-2.jpg)
/5eP101000194-3.jpg)
/k6P103931726-1.jpg)

/chP103195449-2.jpg)
/ncP103680840-2.jpg)
/a1P103774361-2.jpg)
/P101506920-1.jpg)

/P102022153-1.jpg)
/P102125731-6.jpg)
/P103043456-1.jpg)

/qcP103146948-3.jpg)