Beli Amplas Grit 5000 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas)
    Mulai

    Rp519.900

    BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas)
    atribut:
    • Material: Grindstone material: Silicon carbide (C)
    • Width (mm): 230
    • Length (mm): 280
  2. Langsol Waterproof Abrasive Paper
    Mulai

    Rp309.900

    Langsol Waterproof Abrasive Paper
    Deskripsi:
    Grit C/P 9inch x 11inch (230x280mm)
    atribut:
    • Sheet Size (inch): 9 x 11
    • Sheet Size (mm): 230 x 280
  3. Bellstar Abrasive Mfg. Abrasive Paper Waterproof MATADOR (Kertas Amplas)
    Mulai

    Rp1.299.900

    Bellstar Abrasive Mfg. Abrasive Paper Waterproof MATADOR (Kertas Amplas)
    Deskripsi:
    -Waterproof paper manufactured by STARCKE, a German long-established abrasive cloth paper manufacturer founded in 1829.
    atribut:
    • Grain Size: #3000
    • WidthxLength: 230x280mm
    • Purpose of Use: Polishing of metal, wood, plastic, and ceramics, etc. Polishing of metal and wood painted surfaces.
  4. BELLSTAR Abrasive Paper (Kertas Amplas)
    Mulai

    Rp349.900

    BELLSTAR Abrasive Paper (Kertas Amplas)
    atribut:
    • Material: Abrasive: Garnet
    • Width (mm): 230
    • Length (mm): 280
  5. KINIK Abrasive Paper Waterproof (Kertas Amplas)
    Mulai

    Rp3.900

    KINIK Abrasive Paper Waterproof (Kertas Amplas)
    atribut:
    • Size (inch): 9 x 11
    • Material: Silicon Carbide
  6. TRUSCO Abrasive Paper Disc
    Mulai

    Rp209.900

    TRUSCO Abrasive Paper Disc
    Deskripsi:
    - Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poli
    atribut:
    • Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
  7. TORA Abrasive Paper (Kertas Amplas)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  8. TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)
    Mulai

    Rp23.900

    TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)
    atribut:
    • Length (mm): 280
    • Width (mm): 230
    • Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
  9. monotaro Abrasive Paper Water Resistant (Kertas Amplas)
    Mulai

    Rp20.900

    monotaro Abrasive Paper Water Resistant (Kertas Amplas)
    Deskripsi:
    It can be used from finishing polishing from groundwood, metal, vehicle and other polishing, until polishing of plastics and so on. Water sharpening and sky grinding are possible with light force. For polishing metal, wood, plastic, pottery etc.
    atribut:
    • Sheet Size (mm): 230 x 280
    • Base Material: Kraft paper CW
    • Shape: Sheet type
    • Abrasive Material: Silicon Carbide
    • Compatible Materials: Metal, wood, plastic, pottery
  10. PFERD Combidisc Grit60Forte CD75A
    Mulai

    Rp37.900

    PFERD Combidisc Grit60Forte CD75A
    Deskripsi:
    COMBIDISC GRIT60FORTE CD75A 266205 adalah gerind a poles yang sering digunakan untuk proses finishing yang bersifat high gloss. Gerinda poles ini dibentuk dari material yang flexible dan menghasilkan hasil poles yang baik pada material. Gerinda poles ini juga biasa digunakan dengan pasta gerinda sebagai penghalus tambah an. Gerinda poles ini mempunyai ukuran diameter 75 mm dengan kece patan maksimum sebesar 5000-9000 rpm. Gerinda poles ini biasa dig unakan pada bengkel painting atau industri otomotif. Benefit Easy to use. Rapid tool change. Firmly secured disc. < li> Disc does not become detached under infl uenceof heat. Vibration-free operation due to perfectlycentralized tool. Too ls from 20-75 mm dia. in various grit types and sizes.
    atribut:
    • Dimensions (mm): 75x2x2
    • Diameter (mm): 75
    • Abrasive Material: Aluminium Oxide A
    • Grit Size: 60 Forte
    • Item: Sanding Disc
    • Application: Mould Making
    • Type: Combidisc
    • Maximum Speed (rpm): 9000
  11. Klingspor Abrasive Paper (Kertas Amplas)
    Mulai

    Rp619.900

    Klingspor Abrasive Paper (Kertas Amplas)
    atribut:
    • Size(mmxmm): 230x280
    • Applications: Paint, varnish, filler, plastic
    • Grain: Silicon Carbide
  12. ICHIGUCHI Skolite Abrasive Wheel (Type M)
    Mulai

    Rp279.900

    ICHIGUCHI Skolite Abrasive Wheel (Type M)
    atribut:
    • Diameter x Hole Diameter (mm): 100x15
    • Maximum Operating Speed (rpm): 5000
  13. VITLAB Beaker PP Low Form (Gelas Kimia)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

  14. TRUSCO Diamond Paste Oil Soluble
    Mulai

    Rp769.900

    TRUSCO Diamond Paste Oil Soluble
    Deskripsi:
    Stable polishing force can be obtained since diamond grit is uniformly dispersed. Paste viscosity is very low and usability is good.
    atribut:
    • Grain Size: #1200
    • Color: Blue
    • Abstract: Preliminary wrapping
    • Purpose of Use: For final finishing of plastic molding die etc. Used in felt buff etc.
    • Micron Display (µm): 15
  15. NAKANISHI Diamond Compounds
    Mulai

    Rp1.299.900

    NAKANISHI Diamond Compounds
    Deskripsi:
    -Stable polishing force can be obtained since diamond grit is uniformly dispersed.-Paste viscosity is very low and usability is good.
    atribut:
    • Comments: Water soluble
  16. ICHIGUCHI Flap Wheel (CF series)
    Mulai

    Rp209.900

    ICHIGUCHI Flap Wheel (CF series)
    atribut:
    • Shaft Diameter (mm): 6
    • Shaft Length (mm): 40.0
  17. TRUSCO Bevel Flap Wheel
    Mulai

    Rp799.900

    TRUSCO Bevel Flap Wheel
    Deskripsi:
    -For general metal. Since the polishing cloth is implanted in a shape that covers the base, it is possible to simultaneously polish the two sides of the bottom and the side. A product that improves the efficiency of grinding operation and versatility.-No-For polishing of bottom, corner, flat surface, curve surface.-Working Tool: Straight-type grinder.
Daftar Harga Amplas Grit 5000 Terbaru February 2026
BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas)Rp519.900
C-Mart Abrasive Paper (Kertas Amplas)Rp3.900
Langsol Waterproof Abrasive PaperRp309.900
Bellstar Abrasive Mfg. Abrasive Paper Waterproof MATADOR (Kertas Amplas)Rp1.299.900
BELLSTAR Abrasive Paper (Kertas Amplas)Rp349.900
KINIK Abrasive Paper Waterproof (Kertas Amplas)Rp3.900
TRUSCO Abrasive Paper DiscRp209.900
TORA Abrasive Paper (Kertas Amplas)Rp2.900
TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)Rp23.900
monotaro Abrasive Paper Water Resistant (Kertas Amplas)Rp20.900

Data diperbarui pada 02/02/2026 (Harga belum termasuk PPN)