Beli Amplas Grit 400 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bellstar Abrasive Mfg. Abrasive Cloth Belt
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    Bellstar Abrasive Mfg. Abrasive Cloth Belt
    Deskripsi:
    -Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used.-If it is a belt sander of 100x915mm type, it can be installed.-From the rough cutting of belts polish
    atribut:
    • Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
  2. TORA Abrasive Paper (Amplas)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  3. Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt
    73%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt
    Deskripsi:
    -An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
  4. Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt
    Mulai

    Rp449.900

    Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt
    Deskripsi:
    -Applicable to sanding belts for belt sanders by various electric tool manufacturers and can be used on both steel materials and woodwork.-For general purpose applications of lightly polishing various standard metals and polishing of wooden materials.
  5. KINIK Waterproof Abrasive Paper
    Mulai

    Rp3.900

    KINIK Waterproof Abrasive Paper
    atribut:
    • Size (inch): 9 x 11
    • Material: Silicon Carbide
  6. Langsol Waterproof Abrasive Paper
    48%
    Mulai

    Rp159.900

    Langsol Waterproof Abrasive Paper
    Deskripsi:
    Grit C/P 9inch x 11inch (230x280mm)
    atribut:
    • Sheet Size (inch): 9 x 11
    • Sheet Size (mm): 230 x 280
  7. KRISBOW Kertas Amplas
    Mulai

    Rp41.900

    KRISBOW Kertas Amplas
    atribut:
    • Material: Aluminium Oxide
    • Packing Dimensions (mm): 245x3x315
  8. TRUSCO Abrasive Cloth Roll
    Mulai

    Rp469.900

    TRUSCO Abrasive Cloth Roll
    Deskripsi:
    Purpose: Rust removal, deburring, and beads removal from metal product, metal parts, and steel material.
    atribut:
    • Width (mm): 25
    • Length (m): 36.5
    • JIS Standard: JIS R6251 fit standard products
    • Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
  9. Bellstar Abrasive Mfg. Matador Waterproof Paper
    Mulai

    Rp1.299.900

    Bellstar Abrasive Mfg. Matador Waterproof Paper
    Deskripsi:
    -Waterproof paper manufactured by STARCKE, a German long-established abrasive cloth paper manufacturer founded in 1829.
    atribut:
    • Grain Size: #3000
    • WidthxLength: 230x280mm
    • Purpose of Use: Polishing of metal, wood, plastic, and ceramics, etc. Polishing of metal and wood painted surfaces.
  10. Langsol Waterproof Abrasive Cloth
    Mulai

    Rp15.900

    Langsol Waterproof Abrasive Cloth
    Deskripsi:
    Grit C/P 105mm x 50m/roll
    atribut:
    • Width (mm): 105
  11. NCA Waterproof Abrasive Cloth Sheet
    82%
    Mulai

    Rp349.900

    NCA Waterproof Abrasive Cloth Sheet
    atribut:
    • Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
    • Width (mm): 228
    • Length (mm): 280
    • Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
  12. BELLSTAR (Machine-Made) Abrasive Paper
    Mulai

    Rp349.900

    BELLSTAR (Machine-Made) Abrasive Paper
    atribut:
    • Material: Abrasive: Garnet
    • Width (mm): 230
    • Length (mm): 280
  13. monotaro Abrasive disc Alumina (Batu Poles)
    68%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    monotaro Abrasive disc Alumina (Batu Poles)
    Deskripsi:
    Produk ini juga sering disebut dengan Batu Poles
    atribut:
    • Suitable For: Disc Grander
    • Abrasive: alumina
    • Outer Diameter (φmm): 100
    • Hole Diameter (φmm): 15
    • Suitable Tool: grinder
    • Abrasive structure: sandpaper
    • Maximum Rotation Speed (rpm): 13600
    • Suitable Material: Iron etc.
  14. PFERD Fan Grinder Grit400 F3010/6A
    Mulai

    Rp52.900

    PFERD Fan Grinder Grit400 F3010/6A
    Deskripsi:
    FAN GRINDER F3010/6A400 533017 Benefit High flexibility. High stock removal due to aggressive coated abrasive. Flaps wear off uniformly and without residue on the workpiece surface, ensuring adequate availability of sharp grit at all times. Due to the special cast core construction, the face of th e tool can be worked up very close to the edges and corners.
    atribut:
    • Abrasive Material: Aluminium Oxide A
    • Thickness (mm): 10
    • Application: Fine Grinding
    • Item: Fan Grinder
    • Grit Size: 400
    • Diameter (mm): 30
    • Dimensions (mm): 70x30x30
    • Type: Fan grinder
    • Arbor (mm): 6
    • Maximum Speed (rpm): 25400
  15. NIKKEN Waterproof Abrasive Paper
    Rating:
    100% of 100
    (4)
    Mulai

    Rp5.900

    NIKKEN Waterproof Abrasive Paper
    atribut:
    • Size: 230x280
  16. TRUSCO Abrasive Paper Disc
    Mulai

    Rp209.900

    TRUSCO Abrasive Paper Disc
    Deskripsi:
    - Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poli
    atribut:
    • Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
Daftar Harga Amplas Grit 400 Terbaru December 2025
Bellstar Abrasive Mfg. Abrasive Cloth BeltRp799.900
TORA Abrasive Paper (Amplas)Rp2.900
Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth BeltRp129.900
Bellstar Abrasive Mfg. Abrasive Resin Cloth BeltRp449.900
KINIK Waterproof Abrasive PaperRp3.900
Langsol Waterproof Abrasive PaperRp159.900
KRISBOW Kertas AmplasRp41.900
TRUSCO Abrasive Cloth RollRp469.900
Bellstar Abrasive Mfg. Matador Waterproof PaperRp1.299.900
Langsol Waterproof Abrasive ClothRp15.900

Data diperbarui pada 22/12/2025 (Harga belum termasuk PPN)