Beli Amplas Grit 10000 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PFERD Polinox Grit100 PNZ6050/6A
    Mulai

    Rp299.900

    PFERD Polinox Grit100 PNZ6050/6A
    Deskripsi:
    POLINOX GRIT100 PNZ6050/6A 157138 adalah flap ab rasive yang tersusun secara radial dengan dipisahkan oleh beberapa layer . Flap Abrasive ini terbuat dari material Aluminium Oxide sehingg a sangat awet dan tahan lama untuk digunakan. Flap abrasive ini mempunyai ukuran 60x50 mm dengan grit 100 sehingga sangat effektif untu k pemakanan material benda kerja. Flap abrasive ini digunakan den gan air die grinder dan pasta gerinda sehingga menghasilkan polesan perm ukaan yang lebih baik. Flap abrasive ini banyak digunakan di pa brik, bengkel, dan industri. Benefit Cool grinding. A comprehensive programme in terms of dimensions, grit sizes and types. No clogging.
    atribut:
    • Application: Surface Conditioning
    • Thickness (mm): 50
    • Diameter (mm): 60
    • Item: Mounted Point
    • Type: Polinox
    • Dimensions (mm): 90x60x60
    • Maximum Speed (rpm): 10000
  2. NORTON Fiber Disc
    Mulai

    Rp129.900

    NORTON Fiber Disc
    Deskripsi:
    These general purpose fiber discs feature aluminum oxide abrasive material. They are designed for applications such as weld removal, grinding, blending, and polishing.
    atribut:
    • Vacuum Hole Design: Non-Vacuum
    • Item: Fiber Disc
  3. FUJI STAR (Sankyo-Rikagaku) Ultra Precision Polishing Film
    Mulai

    Rp48.900

    FUJI STAR (Sankyo-Rikagaku) Ultra Precision Polishing Film
    atribut:
    • Dimensions: 230x280mm
    • Compatible Materials: Plastics, Metals, Precious Metals, Etc.
  4. UNITED ABRASIVES-SAIT Flap Disc
    Mulai

    Rp369.900

    UNITED ABRASIVES-SAIT Flap Disc
    atribut:
    • Item: Flap Disc
    • Disc Backing Material: Fiberglass
  5. WEILER End Brush
    Mulai

    Rp279.900

  6. ICHIGUCHI Diamond Micro Flap Wheel
    Mulai

    Rp359.900

    ICHIGUCHI Diamond Micro Flap Wheel
    atribut:
    • Maximum Operating Speed (rpm): 10000
    • Width (mm): 10
    • Shaft Diameter (mm): 3
    • Shaft Length (mm): 30.0
  7. ICHIGUCHI Shaft Mounted Flap Wheel 40mm
    Mulai

    Rp209.900

    ICHIGUCHI Shaft Mounted Flap Wheel 40mm
    atribut:
    • Diameter (mm): 40
    • Maximum Operating Speed (rpm): 10000
    • Width (mm): 25
    • Shaft Diameter (mm): 6
    • Shaft Length (mm): 40.0
  8. ICHIGUCHI Shaft Mounted Flap Wheel 50mm
    Mulai

    Rp229.900

    ICHIGUCHI Shaft Mounted Flap Wheel 50mm
    atribut:
    • Diameter (mm): 50
    • Maximum Operating Speed (rpm): 10000
    • Width (mm): 25
    • Shaft Diameter (mm): 6
    • Shaft Length (mm): 40.0
  9. WEILER Banded Nylox End Brush
    Mulai

    Rp2.799.900

    WEILER Banded Nylox End Brush
    atribut:
    • Brush Diameter (inch): 1/2
    • Grain Type: Silicon Carbide
    • Fill Diameter (inch): 0.022
    • Grit: 320
    • Maximum RPM: 10000
    • Fill Material: Abrasive Nylon
    • Stem Length (inch): 7/8
    • Trim Length (inch): 3/8
  10. TRUSCO Shank Mounted Soft Wheel
    Mulai

    Rp839.900

    TRUSCO Shank Mounted Soft Wheel
    Deskripsi:
    49
    atribut:
    • Outside Diameter (mm): 40
    • Width (mm): 25
    • Shaft Diameter (mm): 6
    • Shaft Length (mm): 40
    • Maximum Working Speed: 10000rpm
    • Purpose of Use: Polishing of uneven surfaces, polishing of wood and plastic, and light burr removal. Working Tool: Straight-type grinder.
  11. MERIT Fiber Disc
    Mulai

    Rp1.299.900

    MERIT Fiber Disc
    atribut:
    • UNSPSC: 31191506
    • Abrasive Grade: Extra Coarse
    • Abrasive Material: Ceramic
    • Arbor Hole Size (inch): 7/8
    • Arbor Hole Type: Unthreaded
    • Backing Material: Fiber
    • Color: Brown
    • Diameter (inch): 5
    • Grit: 36
    • Manufacturer Part Number: 66623355598
    • Maximum Operating Speed (rpm): 10000
    • Resistance Properties: Tear
    • Series: FX965
  12. TRUSCO Shank Mounted Flap Wheel
    Mulai

    Rp419.900

    TRUSCO Shank Mounted Flap Wheel
    Deskripsi:
    Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
    atribut:
    • Shaft Diameter x Shaft Length (mm): 6 x 40
    • Width (mm): 25
  13. Defelsko PosiTest Adhesion Tester Manual
    Mulai

    Rp83.999.900

    Defelsko PosiTest Adhesion Tester Manual
    Deskripsi:
    Pull-off Adhesion TestersMeasures adhesion of coatings to metal, wood, concrete and other rigid substrates.- Select from four Stand-offs - 20 mm, 50 mm, 50x50 mm Tile and 50 mm C1583- Environmentally sealed enclosure—weatherproof, dustproof and shockproof—meets or exceeds IP65- Inexpensive, single-use dollies eliminate cleaning for re-use and can be kept as a permanent record- Self-aligning aluminum dolly enables accurate measurements on smooth or uneven surfaces- 10, 14, 20 or 50 mm dollies maximize capability and measurement resolution across a wide range of bond strengths- Calibrated and certified to ± 1% accuracy using a NIST traceable load cell- Certificate of Calibration showing traceability to NIST included (Long Form)Conforms to international standards including ASTM C1583/D4541/D7234, ISO 4624/16276-1, EN 1542/12004-2, AS/NZS 1580.408.5 and others- Manual hydraulic pump designed to apply smooth and continuous pressure with a single stroke- Pull Rate Indicator to manually monitor and adjust the rate of pull- Internal memory stores maximum pull-off pressure, rate of pull, test duration and dolly size for up to 200 pulls- Compatible with PosiSoft Desktop for viewing, printing and storing measurement dataAdhesion testers include everything needed for testing: Manual Adhesion Tester, 3 AAA batteries, dollies, abrasive pad, cutting tool, glue with mixing sticks and palettes, cotton swabs, USB cable, PosiSoft Software, instruction booklet, Certificate of Calibration traceable to NIST, two-year warranty, and a sturdy, lightweight carrying case* Optional 20mm/50mm/50 mm C1583/50 mm Tile Conversion Kits allow each model to be used with alternative dolly sizes. Custom 10 and 14 mm dollies are available for special applications (compatible with 20 mm stand off).
    atribut:
    • Resolution (MPa): 0.01 (1 psi)
    • Accuracy (%): ±1 Full Scale
  14. TRUSCO Shank Mounted Diamond Flap Wheel (Diamond)
    Mulai

    Rp269.900

    TRUSCO Shank Mounted Diamond Flap Wheel (Diamond)
    atribut:
    • Tool Used: Straight grinder
    • Compatible Material: Glass, stone etc.
    • Purpose of Use: For the surface polishing of difficult-to-cut materials, inner surface/curved surface polishing. Working Tool: Straight-type grinder.
  15. Makita Gerinda Tangan
    Rating:
    100% of 100
    (9)
    Mulai

    Rp819.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  16. Gongniu Stop Kontak
    Mulai

    Rp119.900

    Gongniu Stop Kontak
    atribut:
    • Cable Length (m): 1.5
    • Number of Socket: 4
    • Voltage (V): 250
    • Power (W): 2500
    • Current (A): 10
    • Material: Polypropylene
    • Copper Thickness (mm): 0.5
  17. NORTON Disc Backup Pad
    Mulai

    Rp409.900

    NORTON Disc Backup Pad
    Deskripsi:
    Use this foam backup pad with PSA paper discs on random orbital and rotary sanders.
    atribut:
    • Item: Disc Backup Pad
  18. SKF J2/Q Type Single Row Tapered Roller Bearings
    Mulai

    Rp119.900

    SKF J2/Q Type Single Row Tapered Roller Bearings
    Deskripsi:
    Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
    atribut:
    • Coating: Without
    • Bore Type: Cylindrical
    • Sealing: Without
    • Cage: Sheet metal
    • Lubricant: None
    • Bearing Part: Complete bearing
    • Locating Feature, Bearing Outer Ring: None
    • Matched Arrangement: No
    • Relubrication Feature: Without
Daftar Harga Amplas Grit 10000 Terbaru December 2025
PFERD Polinox Grit100 PNZ6050/6ARp299.900
NORTON Fiber DiscRp129.900
FUJI STAR (Sankyo-Rikagaku) Ultra Precision Polishing FilmRp48.900
UNITED ABRASIVES-SAIT Flap DiscRp369.900
NORTON Quick Change DiscRp71.900
WEILER End BrushRp279.900
ICHIGUCHI Diamond Micro Flap WheelRp359.900
ICHIGUCHI Shaft Mounted Flap Wheel 40mmRp209.900
ICHIGUCHI Shaft Mounted Flap Wheel 50mmRp229.900
WEILER Banded Nylox End BrushRp2.799.900

Data diperbarui pada 22/12/2025 (Harga belum termasuk PPN)