Beli Amplas Bulat Grit 5000 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Amplas Bulat KertasDeskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- Euro Amplas Roll Bangunanatribut:
- Width (inch): 4
- Length (m): 45
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- Euro Amplas Roll MultigunaDeskripsi:Amplas Roll / Gulung MULTIGUNA merk EURO dengan menggunakan bahan 100% cotton. Berfungsi untuk memoles / penyempurnaan permukaan pada cat, tembok & kayu. Digunakan dalam kondisi basah ataupun kering.atribut:
- Width (inch): 4
- Length (m): 45
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
- Ultra Abrasive Paper Silicone Carbide Waterproof (Kertas Amplas)atribut:
- Type: Craft/Paper Hard Type
- Size (mm): 230x280
- Wipro Abrasive Paper Duco Waterproof (Kertas Amplas)atribut:
- Application: Kayu, plastik, besi dan proses penghilangan cat lama atau karat di otomotif
- Material: Silicone Carbide
- Size (inch): 9x11
- monotaro Abrasive Paper Water Resistant (Kertas Amplas)Deskripsi:It can be used from finishing polishing from groundwood, metal, vehicle and other polishing, until polishing of plastics and so on. Water sharpening and sky grinding are possible with light force. For polishing metal, wood, plastic, pottery etc.atribut:
- Sheet Size (mm): 230 x 280
- Base Material: Kraft paper CW
- Shape: Sheet type
- Abrasive Material: Silicon Carbide
- Compatible Materials: Metal, wood, plastic, pottery
- Klingspor Abrasive Paper (Kertas Amplas)atribut:
- Size(mmxmm): 230x280
- Applications: Paint, varnish, filler, plastic
- Grain: Silicon Carbide
- Flexigo Amplas Rollatribut:
- Length (m): 50
- NORTON Tool Grinding Wheel Straight Cup T6Deskripsi:GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates- Excellent balance and dimensional accuracy time after time- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications- Ideal for use across a broad variety of tool steels
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
Daftar Harga Amplas Bulat Grit 5000 Terbaru March 2026
| TRUSCO Amplas Bulat Kertas | Rp239.900 |
| C-Mart Abrasive Paper (Kertas Amplas) | Rp3.900 |
| Euro Amplas Roll Bangunan | Rp389.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp349.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
| Synott Abrasive Paper Duco (Kertas Amplas) | Rp189.900 |
| Euro Amplas Roll Multiguna | Rp419.900 |
| TORA Abrasive Paper (Kertas Amplas) | Rp2.900 |
| NIKKEN Abrasive Paper Waterproof (Kertas Amplas) | Rp5.900 |
| Ultra Abrasive Paper Silicone Carbide Waterproof (Kertas Amplas) | Rp3.900 |
Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)




















































































































































/ncP103680840-2.jpg)

/42P102019146-2.jpg)
/5eP101000194-3.jpg)
/0hP105158017-1.jpg)

/chP103195449-2.jpg)
/a1P103774361-2.jpg)
/rkP105882992-1.jpg)
/eiP102248522-5.jpg)
/P103081252-1.jpg)



/8xP103518321-2.jpg)