Beli Amplas 5 Inch Poles di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bellstar Abrasive Mfg. Abrasive Cloth BeltDeskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used.-If it is a belt sander of 100x915mm type, it can be installed.-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- monotaro Abrasive disc Alumina (Batu Poles)Deskripsi:Produk ini juga sering disebut dengan Batu Polesatribut:
- Suitable For: Disc Grander
- Abrasive: alumina
- Outer Diameter (φmm): 100
- Hole Diameter (φmm): 15
- Suitable Tool: grinder
- Abrasive structure: sandpaper
- Maximum Rotation Speed (rpm): 13600
- Suitable Material: Iron etc.
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth BeltDeskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- Electra Floor Pad Super Polish (Pad Poles Lantai)Deskripsi:PAD 3 M : Merah, Putih, Hitam. Biasa digunakan untuk mesin poles atau mesin scrubber yang pengaplikasi an nya untuk lantai.atribut:
- Color: Putih
- Size (inch): 17
- TRUSCO Abrasive Paper Cloth (Kertas Amplas)Deskripsi:Use:Rust, deburring and preparation of substrates.
- BILIMA Mata Gerinda Poles Sponge PVADeskripsi:Batu amplas untuk Batuan, Kaca, dan Semenatribut:
- Applications: for stone, glass, concrete
- TRUSCO Abrasive Cloth Roll (36.5m)Deskripsi:It can not be used with water.atribut:
- JIS Standard: JIS R6251 Fit Standard Products
- Length (m): 36.5
- Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
- Width (mm): 50
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- TRUSCO Abrasive Paper DiscDeskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- TRUSCO Abrasive Paper DiscDeskripsi:-Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.-Silicon carbide abrasive grains are used.-It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone polishing etc ef-Bead removal of welded portions: #14 to #24.-Rust remover of hull/car body: #24 to #60.-Burr removal of metal: #40 to #80.-Polishing of stone material (medium finish): #80 to #120.-Removal of Rough Coating: #80 to #120.atribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- Langsol Waterproof Abrasive PaperDeskripsi:Grit C/P 9inch x 11inch (230x280mm)atribut:
- Sheet Size (inch): 9 x 11
- Sheet Size (mm): 230 x 280
- KRISBOW Mesin Sikat dan Poles Lantaiatribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- BELLSTAR Elastic Abrasive Disc BELLSTONEatribut:
- Grain Size (#): 80
- Outside Diameter (mm): 100
- Thickness (mm): 5
- Hole Diameter (mm): 15
- Maximum Usage Lap Speed (m/s): 31.4 (1884m/min)
- monotaro Abrasive Paper Water Resistant (Kertas Amplas)Deskripsi:It can be used from finishing polishing from groundwood, metal, vehicle and other polishing, until polishing of plastics and so on. Water sharpening and sky grinding are possible with light force. For polishing metal, wood, plastic, pottery etc.atribut:
- Sheet Size (mm): 230 x 280
- Base Material: Kraft paper CW
- Shape: Sheet type
- Abrasive Material: Silicon Carbide
- Compatible Materials: Metal, wood, plastic, pottery
- monotaro Abrasive Sharpener (Alat Pengasah Mata Bor)Deskripsi:Produk ini juga sering disebut dengan Drill Sharpeneratribut:
- Package Weight (g): 86
- Operating Range (mm): Ø 2.0-12.5(5/64-1/2inch)
- Optimal Operating Rotation Speed (rpm): 2000-3500
- Grain Size: 100
- Autosol Metal Polish (Pengkilap)Deskripsi:Cream khusus untuk membersihkan dan mengkilapkan berbagai benda dari logam, perak, kuningan, perunggu, chrom, alumunium, nikel, dll.Benefit:-Efektif melindungi dan mencegah logam dari karat maupun korosi.-Praktis dan Tidak berbau.-Kualitas terjamin dan harga kompetitf.
Daftar Harga Amplas 5 Inch Poles Terbaru February 2026
| Bellstar Abrasive Mfg. Abrasive Cloth Belt | Rp799.900 |
| monotaro Abrasive disc Alumina (Batu Poles) | Rp13.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt | Rp129.900 |
| Electra Floor Pad Super Polish (Pad Poles Lantai) | Rp109.900 |
| TRUSCO Abrasive Paper Cloth (Kertas Amplas) | Rp21.900 |
| BILIMA Mata Gerinda Poles Sponge PVA | Rp24.900 |
| KRISBOW Mesin Poles Tangan | Rp1.099.900 |
| TRUSCO Abrasive Cloth Roll (36.5m) | Rp899.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp349.900 |
| TRUSCO Abrasive Paper Disc | Rp209.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)




















































































































































/gpP103184601-11.jpg)

/rpP102123997-2.jpg)
/P101000537-1.jpg)


/P101000891-1.jpg)
/42P102019146-2.jpg)


/P103081182-1.jpeg)
/5eP101000194-3.jpg)



/eiP102248522-5.jpg)
/chP103195449-2.jpg)
/P101571591-1.jpg)
/plP103077921-3.jpg)