Beli Amplas 150 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bellstar Abrasive Mfg. Abrasive Cloth BeltDeskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used.-If it is a belt sander of 100x915mm type, it can be installed.-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- TRUSCO Abrasive Paper Waterproof (Kertas Amplas)Deskripsi:-A best quality finishing waterproof paper created by high level coating technology and optimum for treating roughness after painting.-Colors of the paper are divided by the grain size for easy choice of the number.-For treatment of glittering after painting.-For automobile repair.
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth BeltDeskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- TRUSCO Abrasive Paper Cloth (Kertas Amplas)Deskripsi:Use:Rust, deburring and preparation of substrates.
- NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
- Width (mm): 228
- Length (mm): 280
- Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
- TRUSCO Abrasive Paper Waterproof (Kertas Amplas)Deskripsi:Use:Mold finish polishing, metal test piece polishing, Paint surface polishing. Woodworking and glass crafting. Automobile repair. Metal steel material polishing and deburring.atribut:
- Length (mm): 280
- Purpose of Use: Finish polishing of molding die, polishing of metal sample piece. Polishing of coating surface. Works such as woodwork and glass, etc. Repair of automobiles. Metal steel material base polishing, rust removal etc.
- Width (mm): 228
- TRUSCO Abrasive Paper Waterproof (Kertas Amplas)Deskripsi:Highly durable CWT paper is impregnated with oil and excellent in water resistance, it can be used widely from hard work to finishing. Finish polishing of the mold, polishing of the metal sample piece.atribut:
- Dimensions (Width x Length) (mm): 228x280
- Purpose of Use: Finish polishing of molding die, polishing of metal sample piece. Polishing of coating surface. Works such as woodwork and glass, etc. Repair of automobiles. Metal steel material base polishing, rust removal etc.
- Bellstar Abrasive Mfg. Abrasive Resin Cloth BeltDeskripsi:-Applicable to sanding belts for belt sanders by various electric tool manufacturers and can be used on both steel materials and woodwork.-For general purpose applications of lightly polishing various standard metals and polishing of wooden materials.
- TRUSCO Abrasive Paper (Kertas Amplas)Deskripsi:Vehicle, vessel, structural steel, metal furniture, steel furniture, facility equipment, and exterior. Rust removal, dirt removal, deburring. Polishing of subtract. Polishing before painting, finish polishing.atribut:
- Abrasive Grain: Alumina Abrasives
- JIS Standard: JIS R 6251
- Length (mm): 280
- Main Body Dimensions: 230 x 280mm
- Width (mm): 230
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)atribut:
- Length (mm): 280
- Width (mm): 230
- Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
- TRUSCO Abrasive Paper Dry (Kertas Amplas)Deskripsi:Use:polishing of woodwork surfaces or coating substrate
- TRUSCO Amplas Kertas Roll 25mmx36.5mDeskripsi:Purpose: Rust removal, deburring, and beads removal from metal product, metal parts, and steel material.atribut:
- Width (mm): 25
- Length (m): 36.5
- JIS Standard: JIS R6251 fit standard products
- Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
- monotaro Abrasive Paper Cloth (Kertas Amplas)Deskripsi:Ideal for metal grinding and polishing, rust removal for manual work ?Since the base material is made of cloth, it can be used by tearing by hand to your favorite size. Remove rust, remove dirt, deburring, grinding polishing of the base, polishing before painting, finishing grinding etc.atribut:
- Sheet Size (mm): 230 x 280
- Abrasive Material: alumina
- Shape: Sheet type
- Color: Base material: blue, abrasive material: black
- NCA Abrasive Resin Bond Cloth BeltDeskripsi:-Resin belt for belt sander 100x915mm which is widely used.-Can be used widely from heavy grinding to burring.-Can be used for both steel and woodworking.-Various burring, surface treatment.-Tool repair, removal of rough scratches.-Grinding and polishing of metal parts.atribut:
- Abrasive Materials: Alundum Abrasive Grain (A)
- Base Material: Cloth
- W x L (mm): 100x9159
- TRUSCO Amplas Bulat KertasDeskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- TRUSCO Amplas Bulat KertasDeskripsi:_x000D_-Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance._x000D_-Silicon carbide abrasive grains are used._x000D_-It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone polishing etc ef_x000D_-Bead removal of welded portions: #14 to #24._x000D_-Rust remover of hull/car body: #24 to #60._x000D_-Burr removal of metal: #40 to #80._x000D_-Polishing of stone material (medium finish): #80 to #120._x000D_-Removal of Rough Coating: #80 to #120.atribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
Daftar Harga Amplas 150 Terbaru March 2026
| Bellstar Abrasive Mfg. Abrasive Cloth Belt | Rp859.900 |
| TRUSCO Abrasive Paper Waterproof (Kertas Amplas) | Rp43.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp349.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt | Rp129.900 |
| TRUSCO Abrasive Paper Cloth (Kertas Amplas) | Rp22.900 |
| NCA Abrasive Paper Cloth Waterproof (Kertas Amplas) | Rp349.900 |
| TRUSCO Abrasive Paper Waterproof (Kertas Amplas) | Rp749.900 |
| TORA Abrasive Paper (Kertas Amplas) | Rp2.900 |
| TRUSCO Abrasive Paper Waterproof (Kertas Amplas) | Rp45.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt | Rp439.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)




















































































































































/P102383436-3.jpg)
/42P102019146-2.jpg)

/P101000537-1.jpg)
/P102032367-1.jpg)
/P101000892-1.jpg)
/chP103195449-2.jpg)
/P102014844-1.jpg)

/P101001377-1.jpg)
/5eP101000194-3.jpg)
%20(Kertas%20Amplas)/P102012871-1.jpg)
/P101000530-1.jpg)

/P102019108-1.jpg)
/erP102248531-12.jpg)