Beli Altimeter Barometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Senseca Barometer/Altimeter
    Mulai

    Rp7.899.900

    Senseca Barometer/Altimeter
    Deskripsi:
    High-resolution, high-precision measurement specifications Backlit 3-level display with button-operated upside-down display Convenient altitude adjustment and altitude correction functions HOLD/Min/Max/Trend display Auto power-off function Functional case design, waterproof housing, and long battery life
    atribut:
    • Correction Function: Zero Point, Slope
    • Current Consumption (mA): Approx. 0.4, Approx. 2.4 when using backlight (at low measurement interval)
    • Display: 3-row LCD display, battery level indicator, backlight function, upside-down display by pressing a button
    • Material: [Housing] Impact-resistant ABS, polyester (front panel)
    • Maximum Load (hPa): ±4000 Absolute Pressure
    • Maximum Value: ±0.25% FSS, equivalent to ±2hPa
    • Measurement Period High Speed (times/s): Approx. 2.5
    • Measurement Period Low Speed: Approx. 1time/4s
    • Measurement Range Altitude (m): -500.0 to +9000.0
    • Measurement Range Atmospheric Pressure (hPa): 300.0 to 1100.0
    • Measurement Temperature Range (°C): -20.0 to +50.0
    • Power Supply: 2 x AA Alkaline Batteries (Included)
    • Protection Class: IP67 (For accurate measurements, the upper air intake must be kept dry)
    • Resolution Altitude (m): 0.1
    • Resolution Atmospheric Pressure (hPa): 0.1
    • Resolution Temperature (°C): 0.1
    • Typical Altitude (m): ±1 relative pressure (for short periods at 25°C and constant atmospheric pressure)
    • Typical Atmospheric Pressure (hPa): ±1 (at 0 to 30°C)
    • Typical Temperature (°C): ±0.5 (at 25)
  2. Myzox Altimeter with compass / thermo
    Mulai

    Rp979.900

    Myzox Altimeter with compass / thermo
    Deskripsi:
    Luxury portable altimeter with barometric pressure display and carrying case. Comes with a shock-resistant oil-filled compass and thermometer. Ideal for travel and outdoor activities as well as mountaineering.Altitude measurement of outdoor work
    atribut:
    • Altitude (m): 0~5000
    • Barometric Pressure (hpa): 620~1040
    • Dimensions (mm): 85x70x28
    • Included Accessories: Hanging strap, compass, thermometer
    • Mass (g): About 82
    • Myzox Code: 221188
    • Temperature Range (°C): -20~50
  3. TRACEABLE Barometer
    Mulai

    Rp5.099.900

    TRACEABLE Barometer
    Deskripsi:
    Digital barometers show atmospheric or barometric pressure readings on an LCD display. They are intended for wall or desk mounting. Data logging allows the user to record and monitor trends and changes over an extended period at regular intervals for tracking and validation. Long-form calibration certificates ensure the model has been tested to meet standards of accuracy in demanding applications that require traceability of measurements.
    atribut:
    • UNSPSC: 41114402
    • Brand: TRACEABLE
    • Includes Mounting Hardware: Yes
    • Includes NIST-Traceable Calibration Certificate: Yes
    • Mounting Location: Wall-Mount
  4. Garmin GPS Genggam
    Mulai

    Rp4.399.900

    Garmin GPS Genggam
    Deskripsi:
    Dengan pemetaan yang dapat dirutekan untuk jalan dan jalan setapak, perangkat genggam Montana 700 menghadirkan fitur luar ruang canggih ke dalam format 5" kokoh yang ideal untuk navigasi dengan berjalan kaki, bersepeda, kayak, ATV, dan banyak lagi.
  5. Garmin GPSMAP 65s
    Mulai

    Rp9.099.900

    Garmin GPSMAP 65s
    atribut:
    • Display Dimensions WxL (cm); Diagonal (cm): 3.6x5.5; 6.6
    • Display Resolution (Pixel): 160x240
    • Waterproof Rating: IPX7
    • Memoryi (GB): 16
    • Battery Life (hour): 16
    • Default Map: TopoActive; Routable
    • Dimensions (mm): 61x160x36
    • External Storage (Gb): Up to 32
    • Map Segment: 3000
    • Rute: 200, 250 Titik Jalur Per Rute; 50 Titik Jalur Perutean Otomatis
    • Track Logs: 10.000 Titik Jalur Aktif; 200 Jalur Persimpangan
    • Tracks: 200
    • Waypoint/Favorit/Location: 5000
  6. Kospet Smartwatch TANK
    BARU
    Mulai

    Rp2.199.900

    Kospet Smartwatch TANK
    Deskripsi:
    Isi :1x Tank M3 Ultra Smartwatch1x Strap Silicone1x Magnet Charging Cable1x Manual Book1x Tempered Glass Set
    atribut:
    • Color: Black
    • Display: Layar Amoled 1.96inch Full HD dilengkapi dengan AOD (Always On Display).
    • GPS: Supports 5 positioning systems (GPS, GALILEO, GLONASS, BeiDou, QZSS)
    • Sensor: Barometer Altimeter, Accelerometer, PPG sensor, Oximeter, Gyroscope, Compass
    • Standby Mode: Up to 50+ days, 5 to 8 days under heavy usage, 12 to 15 days under typical usage, 3 to 5 days with Always-On Display, and 30 to 35 hours of continuous GPS exercise.
Daftar Harga Altimeter Barometer Terbaru November 2026
Senseca Barometer/AltimeterRp7.899.900
Myzox Altimeter with compass / thermoRp979.900
TRACEABLE BarometerRp5.099.900
Garmin GPS GenggamRp4.399.900
Garmin GPSMAP 65sRp9.099.900
Kospet Smartwatch TANKRp2.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)