Beli Adaptor Bor Jadi Gerinda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- MILWAUKEE Two Piece Core Bit Shank (Adaptor Bor Inti)Deskripsi:These individual core bit shanks attach to compatible two-piece shankless core bit heads to create a two-piece core bit for drilling large and shallow holes in concrete, masonry, and limestone. The shanks install into compatible rotary hammer drills.atribut:
- Shank Type - Machining: SDS Plus
- Core Bit Cutter Material: High Speed Steel
- MILWAUKEE Arbor Adapter (Sambungan Mata Bor Inti)atribut:
- Includes Pilot Bit: Yes
- Replacement Pilot Drill No.: Mfr. No. 49-57-0038
- For use with: All Milwaukee Quick Change Steel Hawg Cutters
- Material: High Speed Steel
- Arbor Shank Style: Flat
- Arbor Shank Size (inch): 3/8
- Fits Hole Saw Diameter - Imperial (inch): 3/4 to 3
- MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Deskripsi:The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
- WESTWARD Set Bor/Tap/Countersink (Combination Drill Tap Kit)Deskripsi:These sets contain multiple combination drill-tap-and-countersink tools in a range of sizes. Combination drills, taps, and countersinks make a hole, create threads in the hole, and countersink the top of the hole in one pass.atribut:
- Includes: Plastic Case and Quick Change Adapter
- Number of Pieces: 6
- Thread Direction: Right Hand
- Finish - Machining: Bright (Uncoated)
- Impact Rated: No
- Material - Machining: High Speed Steel
- UNSPSC: 27112801
- DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)Deskripsi:Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtimeatribut:
- Type: Brushless Screwdriver Drill
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- Greenlee Set Mata Bor & Tap Kombinasi (Drill & Tap Set)Deskripsi:These sets contain multiple combination drill-tap-and-countersink tools in a range of sizes. Combination drills, taps, and countersinks make a hole, create threads in the hole, and countersink the top of the hole in one pass.atribut:
- Shank Type - Machining: Hex
- Shank Diameter (inch): 1/4
- Case Type: Plastic
- Finish - Machining: Bright (Uncoated)
- Material - Machining: High Speed Steel
- MILWAUKEE Quick Change Arbor (Adaptor Mata Bor)atribut:
- For use with: 4297-2, Mfr. No. 4292-1
- Material: High Speed Steel
- MILWAUKEE One Piece Core Bit Accessory (Aksesori Bor Inti)Deskripsi:These individual core bit shanks attach to compatible two-piece shankless core bit heads to create a two-piece core bit for drilling large and shallow holes in concrete, masonry, and limestone. The shanks install into compatible rotary hammer drills.atribut:
- Shank Type - Machining: SDS Plus
- For Tool Type: Masonry
- Core Bit Cutter Material: Carbide
- Connection Type: Core Bit Adapter
- Thread Size: M16x2
- MILWAUKEE Annular Cutter (Mata Bor Annular)Deskripsi:These two-piece annular cutters feature an alternate-tooth geometry on their cutting edge that allows them to create holes faster than standard annular cutters. They make accurate, smooth-walled holes in steel, stainless steel, and cast iron up to 1/2" thick. The cutters have carbide-tipped teeth that provide more wear resistance and heat resistance and retain their hardness for longer than high-speed steel or cobalt teeth. They require an arbor adapter to connect them to compatible drill presses and magnetic-base drills.atribut:
- For Tool Type: Magnetic Drill Presses
- Measurement System: Fractional Inch
- Shank Diameter (inch): 3/4
- Husqvarna Coring Bit (Mata Bor Inti)Deskripsi:Diamond-tipped core bits for dry coring have side slots that provide cooling and offer access for removing slugs of material from the bits after drilling. They do not require coolant during drilling and are suitable for drilling brick and block that is not reinforced.atribut:
- Core Bit Cutter Material: Diamond-Tipped
- Connection Type: Permanent
- Item: Coring Bit
- Shank Included: Yes
- Greenlee Hexagonal Shank Drill (Mata Bor Heksagonal)atribut:
- Type: Pilot, Replacement
- Overall Length (inch): 4 1/8
- Bit Diameter (inch): 1/4
- Packaging Type: Point Of Purchase
- Material Thickness (ga): Up to 10
- Material Type: Mild Steel, Copper, Brass, Aluminium
- Application: Use With Greenlee Arbors #37154, #37155, #37156 And #37157
- Material: High-Speed Steel
- Point Type: Split Point With Web Thinning
- Shank (inch): 1/4 Quick Change Hex
- Size: M5 X 0.800mm
- Thread Type: Metric
- MILWAUKEE Magnetic Drill Press (Mesin Bor Magnetik)atribut:
- Voltage (V): 120 AC
- Phase: Single-Phase
- BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:- Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
Daftar Harga Adaptor Bor Jadi Gerinda Terbaru November 2026
| BOSCH Angle Grinder (Mesin Gerinda Tangan) | Rp589.900 |
| MILWAUKEE Two Piece Core Bit Shank (Adaptor Bor Inti) | Rp889.900 |
| MILWAUKEE Arbor Adapter (Sambungan Mata Bor Inti) | Rp1.099.900 |
| Makita Drill Chuck (Kepala Bor) | Rp20.900 |
| MILWAUKEE Angle Grinder (Mesin Gerinda Tangan) | Rp1.699.900 |
| WESTWARD Set Bor/Tap/Countersink (Combination Drill Tap Kit) | Rp1.599.900 |
| DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai) | Rp3.999.900 |
| Greenlee Set Mata Bor & Tap Kombinasi (Drill & Tap Set) | Rp1.999.900 |
| BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton) | Rp2.299.900 |
| DEWALT Angle Grinder | Rp669.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P103083597-2.jpg)
/7oP107304276-1.jpg)
/g1P107274577-1.jpg)
/P101509341-1.jpg)
/9vP107274355-1.jpg)
/8kP107726308-1.jpg)
/nnP106832851-1.jpg)
/4kP107720164-1.jpg)
/P101518404-1.jpg)

/ngP107295844-1.jpg)
/k2P107292722-1.jpg)
/qsP104800964-6.jpg)
/ckP107274452-1.jpg)
/gsP107721604-1.jpg)
/omP107725886-1.jpg)
/0oP107291024-1.jpg)
/ouP104800894-1.jpg)
/o6P105551870-6.jpg)
/raP104042982-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)