Beli 9490 pelican di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pelican Remote Area Lighting SystemDeskripsi:All new and more powerful 9460 Remote Area Lighting System (RALS) provides convenient and ecologically responsible alternatives to wasteful generator powered lights. Engineered with the Intelligent Control System which calculates and displays current battatribut:
- Color: Black
- Battery Type Lifespan: Sealed Lead Acid (SLA) 500 cycles
- Body & Lens: Polypropylene
- Charge Time: 8Hours
- IP Rating: 54
- Lamp Life: 50000Hours
- Lamp Type: LED
- Voltage: 12.0V
- Pelican Flashlight LED (Senter)Deskripsi:Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
- Pelican Remote Area Lighting SystemDeskripsi:"M" for mobility, the 9460M is built with a set of XL wheels providing easy transport over rough terrain. The all new and extremely powerful 9460M Remote Area Lighting System (RALS) provides convenient and ecologically responsible alternatives to wasteful generator powered lights. Engineered with the Intelligent Control System which calculates and displays current battery life. Additionally, it allows the user to regulate the intensity of the light, choose the desired run time or select from three pre-set power levels. Built with versatility in mind, the 9460M RALS features two telescopic masts (each extends to nearly 6 feet) and two 360° articulating light heads. The system's next-generation LEDs combine to radiate up to 12,000 lumens (6,000 per light head). Powered by a rechargeable battery, the system offers remote activation via a Bluetooth app which allows varied light output from 100% - 0%. For extended applications, the 9460M can run continuously on wall power. The ability to leave on charge allows you to always be prepared. A 12 volt power port including a dual USB adapter provides power for many peripheral devices. Built self-contained in a tough-as-nails Pelican case, the 9460M is compact and includes the multi-terrain trolley with a retractable pull handle and stainless steel ball-bearing 1.5 inch polyurethane wheels.atribut:
- Lens Material: Polycarbonate (PC)
- Head (LxWxD) (inch): 8.25x5.75x2.25 (21x14.6x5.7cm)
- Closed (LxWxD) (inch): 23.25x14.00x9.25 (59.1x35.6x23.5cm)
- Light Head Height (max) (inch): 79.50 (201.9cm)
- Beam Spread: 120°
- Cord Length (inch): 13.78 (35cm)
- Head Material: Aluminium
- IP Rating: 54
- Lamp Heads: 2
- Lamp Type: LED
- Lumens (High): 12000
- Mast Material: Aluminium
- Material: Body; Polypropylene
- Number of Leds: 20
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- Nice Tisu WajahDeskripsi:Facial Tissue dengan berat isi dalam kemasan 250-1000g adalah Tissue berbahan dasar alami yang memiliki daya serap tinggi dari brand NICE untuk digunakan di Kantor, toilet dan kebutuhan lainnyaatribut:
- Number of Ply: 2
- Material: Virgin Plantation Pulp
- Nexcare Masker EarloopDeskripsi:Masker yang dilengkapi dengan 3 penyaring dengan memiliki keunggulan filter statis yaitu serat dengan material khusus yang berfungsi menangkap virus flu dan mikropartikel. Memiliki penyanggayang mengikuti lekuk hidung sehingga nyaman untuk penggunaan lebih lama. Serta bagi pengguna kacamata dapat mencegah embun pada pemakaian kacamata.- Anjuran Pakai Saat gejala flu Saat dekat bayi Saat bepergian. - Lapisan dalam yang nyaman bersentuhan dengan kulit dan menyalurkan udara bersih.- Serat acak pada lapisan tengah yang mampu menahan partikel.- Serat teratur pada lapisan luar yang dapat menyaring udara dan partikel berukuran besar.atribut:
- Use for: For Health Care
- Pelican Protector Carry-on CaseDeskripsi:Pelican Protector Carry-on CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Maximum airline carry on size- Strong polyurethane wheels with stainless steel bearings- Watertight, crushproof, and dustproof- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded top and side handles- Easy open Double Throw latches- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Retractable extension handle- Stainless steel hardware and padlock protectors- Check with your airline for exact measurement requirements.atribut:
- Color: Black
- Latch: ABS
- O-Ring: Polymer
- Pins: Stainless Steel
- Purge Body: ABS
- Purge Vent: 3micron Hydrophobic Non-Woven
- Dimensions (mm): 22.00x13.81x9.00inch
- Certifications: IP67/STANAG/4280/Def/Stan/81-41
- Range Temperature: -40/210degree F
- Foam Layers: Layer/1 (Lid):/1.81inch-Convolute/Layer/2 (Base):/0.50inch-Pad/Layer/3 (Base):/2.63inch-Pick/N/Pluck/Layer/4 (Base):/2.63inch-Pick/N/Pluck
- Material: Body; Polypropylene
- Philips Lampu LEDDeskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- RIDGID CS12x Digital Reporting MonitorDeskripsi:CS12x Monitor delivers a large screen, dual battery functionality and Wi-Fi connectivity. Designed to help you work smarter, not harder on the job site.
- GL General Lighting LED Floodlight (Lampu Sorot)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- EATON UPS 9PX Seriesatribut:
- Nominal Frequency (Hz): 50/60
- Temperature Range (°C): 0 to 40
- CIRCUTOR Control DeviceDeskripsi:EDS (Efficiency Data Server) adalah energy efficiency manager. Perangkat ini memiliki komunikasi RS-485, serta 8 digital input dan 6 digital output melalui relay yang memungkinkan untuk berkomunikasi dengan perangkat eksternal lapangan, mewakili dan meyimpan informasi melalui koneksi Ethernet dan web server yang terintegritasi. EDS juga memilki server XML standar, dimana aplikasi eksternal lainnya dapat menintegrasikan informasi dari perangkat dengan mudah.Spesifikasi- Display LCD dengan green backlight dan 20 karakter- Terpasang WEB server dan XML server- Kecepatan koneksi ethernet mencapai 10/100 Base/TX self-detectable- Terdapat koneksi RS-485- Device energi dengan teknologi yang sesuai dengan Power studio- 8 digital input berupa sensor- 6 digital output
- Asian Paints Cat Interior AP Royale Bling 20LDeskripsi:Asian Paints Royale BLING interior pertama di kelasnya yang dapat memancarkan kilau sempurna dengan hasil akhir efek kilap yang membuat tampilan dinding interior rumah Anda menjadi mewah. Produk ini memiliki jaminan performa selama 10 tahun untuk terus menjaga tampilan dinding rumah Anda tetap indah dan elegan dari tahun ke tahun.Dengan waktu pengeringan pada permukaan kering yaitu 90menit. Stabilitas untuk cat tinting sebaiknya digunakan dalam waktu 24jam. Masa Waktu Penyimpanan: 3 tahun dari tanggal produksi dengan kondisi kemasan tertutup rapat, terhindar dari sinar matahari langsung dan panas yang menyengat.Daya Sebar pada permukaan dinding normal- 1 lapis/coat: 10-12m²/L*- 2 lapis/coat: 6-7m²/L*- 3 lapis/coat: 3-4m²/L**Hasil daya sebar dapat bervariasi tergantung dari beberapa faktor, seperti metode, kondisi pengaplikasian, kekerasan dan daya serap permukaan.atribut:
- Size (L): 20
- Dilution: Water
- Application Method: Brush, Roll and Spray
- Dilution Comparison (Brush, Roll & Spray): 10-15%
- Drying Time (minute): 90
- Finish Look: Super Sheen
- Gloss Level (GH 60°): 20-30
- Shelf Life (year): 3
- Theoretical Coverage (m²/L): 10-12 (1 coat), 6-7 (2 coats), 3-4 (3 coats)
- IMJ Working Wear Jacket Whiteatribut:
- Material: American Drill
- Color: White
- Nagata Dial Analog Hanging ScaleDeskripsi:Dial Hanging Scale:- High impact ABS body, - Single dial display,- Pantented high tension loading stand design.
- IMJ Wearpack Navy Blueatribut:
- Material: American Drill
- Color: Navy Blue
- TRUSCO Clipboard with Pen HolderDeskripsi:Usage:Posting notices like drawing and document. For office machine and note stand of telephone.atribut:
- Color: Black
- Type: A4 vertical
- Specification: Used for slip management, surveys and circulation at production sites.
- Material: Polystyrene
Daftar Harga 9490 pelican Terbaru March 2026
| Pelican Remote Area Lighting System | Rp39.999.900 |
| Pelican Flashlight LED (Senter) | Rp599.900 |
| Pelican Remote Area Lighting System | Rp65.999.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp229.900 |
| Nice Tisu Wajah | Rp36.900 |
| Nexcare Masker Earloop | Rp9.900 |
| Pelican Protector Carry-on Case | Rp7.199.900 |
| Philips Lampu LED | Rp36.900 |
| RIDGID CS12x Digital Reporting Monitor | Rp189.999.900 |
| GL General Lighting LED Floodlight (Lampu Sorot) | Rp98.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)



















































































































































/P102175347-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Nexcare%20Masker%20Earloop/hzP101548647-3.jpg)



/r7P102121979-2.jpg)



/Asian%20Paints%20Cat%20Interior%20AP%20Royale%20Bling%2020L/4nP108342167-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Jaket/IMJ%20Working%20Wear%20Jacket%20White/8xP103635321-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/IMJ%20Wearpack%20Navy%20Blue/5sP103635208-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Dusafe%20Telescopic%20Mirror%20Inspection/P102041192-1.jpg)