Beli 3m safety solutions di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Qualitative Fit Test Apparatus
    Mulai

    Rp8.399.900

    3M Qualitative Fit Test Apparatus
    atribut:
    • Kit Includes: Hood, collar, 2 nebulisers, sensitivity solution, fit test solution and laminated user instructions.
    • Accessories: Yes
    • Cartridge or Filter Included: No
    • Product Type: Fit Test Kit
    • Purpose: Exclude
    • Recommended Application: Fit Testing
    • Solution Type: Bitter
    • Standards Approvals: CE Approved
    • Test Format: Qualitative
  2. UVEX Safety/Protection Glasses Sportstyle (Kacamata Safety)
    Mulai

    Rp199.900

    UVEX Safety/Protection Glasses Sportstyle (Kacamata Safety)
    atribut:
    • Lens Color: Clear
    • Lens Coating: Anti Fog, Scratch Resistant, Chemical Resistant
  3. SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Rating:
    100% of 100
    (30)
    Mulai

    Rp58.900

    SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
  4. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  5. Legrand Terminal Block Connecting Type (Terminal Panel Listrik)
    Mulai

    Rp1.099.900

    Legrand Terminal Block Connecting Type (Terminal Panel Listrik)
    atribut:
    • Material Insulation Body: Thermoplastic
    • Inflammability Class of Insulation Material According To With Ul94: V2
  6. Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)
    Mulai

    Rp179.900

    Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.
    atribut:
    • Size (inchxft): 3/4x30
    • Thickness (mm): 0.76
  7. Kapal Api Kopi Bubuk Special Merah
    Rating:
    97% of 100
    (62)
    Mulai

    Rp11.900

    Kapal Api Kopi Bubuk Special Merah
    Deskripsi:
    Kopi bubuk dengan merk Kapal Api ini special terbuat dari biji kopi pilihan yang menghasilkan aroma kopi harum dan lebih enak. Kapal Api Special ini terdiri dari berbagai ukuran yang dapat menjadi alternatif penyajian.
  8. JTC Tools Chest With Tool Set (Set Kunci Perkakas)
    Mulai

    Rp43.999.900

    JTC Tools Chest With Tool Set (Set Kunci Perkakas)
    atribut:
    • Number of Pieces: 165
    • Tool Storage Include: Yes
    • Tools Storage Type Included: Rolling Cabinet
  9. SC Johnson Hand Sanitizer
    Rating:
    100% of 100
    (44)
    Mulai

    Rp45.900

    SC Johnson Hand Sanitizer
    Deskripsi:
    Produk Hand Sanitizer dari SC Johnson ini memiliki 70% bahan aktif alkohol, dengan bentuk cairan Gel terdapat kemasan botol refiil dan pump cocok untuk industri manufaktur, perkantoran ataupun retail
  10. 3M Particulate Respirator with Valve 8210V (Masker/Respirator Partikulat)
    Mulai

    Rp419.900

    3M Particulate Respirator with Valve 8210V (Masker/Respirator Partikulat)
    Deskripsi:
    3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.
    atribut:
    • Aerosol Type: Non-Oil
    • Braided Comfort Strap: No
    • Class: Comfort plus
    • Color: White
    • Exhalation Valve: Yes
    • Flame Resistance (ASTM D2859-96): No
    • Fluid Resistant (ASTM F1862): No
    • Gas and Vapor Protection Type: Particulate
    • Natural Rubber Latex Components: No
    • Recommended Industry: Commercial Buildings, Construction, Design & Construction, Food Processing, Food Safety, General Manufacturing, Heavy Infrastructure, Mining, Oil & Gas, Transportation
    • Respirator Style: Cup
    • Size: Standard
    • Specifications Met: Assigned Protection Factor (ADF) = 10
    • Standards Approvals: N95
  11. 3M Particulate Filter 1744 (Saringan Udara)
    Mulai

    Rp249.900

    3M Particulate Filter 1744 (Saringan Udara)
    atribut:
    • Compatible With: 3M Reusable Halfface Mask Respirator model 3200 atau 1200
    • Cartridge or Filter Type: Particulate
    • Product Type: Particulate Filter
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Marine, Oil & Gas, Pharmaceutical, Transportation
  12. DMX Core Drill Concrete (Mata Bor Inti Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    DMX Core Drill Concrete (Mata Bor Inti Beton)
    Deskripsi:
    Mata mesin bor inti
  13. SENSI Masker Earloop Bebas Latex
    Rating:
    100% of 100
    (27)
    Mulai

    Rp109.900

    SENSI Masker Earloop Bebas Latex
    Deskripsi:
    SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.
    atribut:
    • Number of Ply: 4
    • Type: Earloop
  14. monotaro PVC Button Cable Sleeve (Selongsong Kabel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

    monotaro PVC Button Cable Sleeve (Selongsong Kabel)
    Deskripsi:
    Protection of the board in the wiring, unity of various harness.
    atribut:
    • Characteristic: Antistatic
    • Sheet Thickness (mm): 0.35
    • Color: Gray, black (reversible)
    • Material: PVC
    • Operating Temperature Range (°C): -15 to + 85
  15. 3M Particulate Filter 2091 P100
    Mulai

    Rp179.900

    3M Particulate Filter 2091 P100
    atribut:
    • Color: Magenta
    • Dimensions (inch): 4.3x4.3
    • Connection Type: Bayonet
    • Aerosol Type: Oil and Non-Oil
    • Compatible With: 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series. If used with 3M™ Adapter 502, the filter may also be used with 3M™ Respirator 5000 Series or 3M™ Cartridge 6000 Series
    • Cartridge or Filter Type: Particulate
    • Product Type: Particulate Filter
    • Standards Approvals: P100
  16. YOU C1000 Minuman Vitamin
    Rating:
    95% of 100
    (4)
    Mulai

    Rp7.900

  17. 3M Respirator
    Mulai

    Rp709.900

    3M Respirator
    Deskripsi:
    Respirator seri 3M 9004 digunakan untuk pencegahan pada kegiatan pembersihan sehari-hari seperti : pengecatan, pengolahan kayu, pengamplasan, perawatan material, penggilingan dan operasi berdebu lainnya.
    atribut:
    • Classification: RL2
    • Color: Gray
    • Particle Collection Efficiency (%): 95
    • Shape: Half-sided
    • Specified protection factor: 10
    • Type: Replaceable
Daftar Harga 3m safety solutions Terbaru October 2026
3M Qualitative Fit Test ApparatusRp8.399.900
UVEX Safety/Protection Glasses Sportstyle (Kacamata Safety)Rp199.900
SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Rp58.900
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Rp299.900
Legrand Terminal Block Connecting Type (Terminal Panel Listrik)Rp1.099.900
Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)Rp179.900
Kapal Api Kopi Bubuk Special MerahRp11.900
JTC Tools Chest With Tool Set (Set Kunci Perkakas)Rp43.999.900
SC Johnson Hand SanitizerRp45.900
3M Particulate Respirator with Valve 8210V (Masker/Respirator Partikulat)Rp419.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)