Beli 3m fire barrier di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Handyflex Flexible Air Ducting System Tarpaulin (Selang Exhaust)
    Mulai

    Rp1.099.900

    Handyflex Flexible Air Ducting System Tarpaulin (Selang Exhaust)
    Deskripsi:
    Thanks to the anti-flame PVC coating on both faces of polyester & cotton cloth, they are hardly burnett and air doesn't escape from the duct.This type of flexible duct provides clean and sanitary condition. The product's not being attached by adhesives (bond), steel wire would not berushed to a direction or cloth does not deprived partly. Perfect attachment from double-face coating self adhesion and continuous cooling fromwire to wire provide its super-strength and flexibility over any other product.
    atribut:
    • Air Velocity (m/s): 30
    • Construction: Corrosion-resistant steel wire helix encapsulated within double face anti flame PVC coating on polyester and cotton cloth.
    • Standard Length (m): 5
    • Temperature Range (°C): -5 to 80
    • Working Pressure (wg): +12 to -2
  2. Supreme Cables Power Cable NYM Series (Per Meter Continuous) (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp18.900

  3. TONATA Fire Blanket (Selimut Pemadam)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp58.900

    TONATA Fire Blanket (Selimut Pemadam)
    Deskripsi:
    Fire Blanket / Selimut Api Tonata 1 x 1 mSelimut api Tonata dapat digunakan untuk pemadaman kebakaran tahap awal sebelum api membesar. Jika terjadi kebakaran besar, selimuti badan dan kepala untuk keluar dari zona api!
  4. Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)
    Mulai

    Rp189.900

    Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)
    Deskripsi:
    Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.
    atribut:
    • Dimensional Stability (%): ± ~5
    • Thermal Conductivity (W/mk): ~0.0405
    • Shear Strength (N/mm²): -0.04
    • Tack Free Time (minute): -10
    • Tensile Strength (N/mm²): -0.01
  5. 3M Duct Tape (Lakban Hitam / Lakban Serbaguna)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp31.900

    3M Duct Tape (Lakban Hitam / Lakban Serbaguna)
    atribut:
    • Adhesive Material: Synthetic Rubber
    • Backing Material: Polyethylene coated cloth Scrim
    • Length (m): 10
    • Product Type: 48
  6. Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah)
    Deskripsi:
    For sealing large gaps.
    atribut:
    • Size (ml): 750
  7. SALISBURY Grounding Equipment
    Mulai

    Rp12.999.900

    SALISBURY Grounding Equipment
    Deskripsi:
    Each of these four-way grounding sets features multiple grounding jumpers recommended for 3-phase Wye systems. Easy to apply.
    atribut:
    • UNSPSC: 46182103
    • Standards: ASTM F 855
  8. monotaro.id Kantong Plastik Sampah Hitam HDPE 40micron (Trash Bag / Kresek)
    8%
    Rating:
    99% of 100
    (52)
    Mulai

    Rp11.900

    monotaro.id Kantong Plastik Sampah Hitam HDPE 40micron (Trash Bag / Kresek)
    Deskripsi:
    monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan anda
    atribut:
    • Thickness (mm): 0.04
    • Color: Hitam
    • Material: HDPE
    • Thickness (micron): 40
  9. 3M Duct Tape Serbaguna (Lakban / Solasi / Selotip)
    Mulai

    Rp86.900

    3M Duct Tape Serbaguna (Lakban / Solasi / Selotip)
    Deskripsi:
    Details :- Aggressive natural rubber adhesive provides instant adhesion to a wide variety of surfaces, including metal, glass, plastic, and sealed concrete.- Woven cloth scrim allows tape to tear easily by hand and provides ease of application and handling.- Conformable backing is good for use on contoured surfaces.- Good tensile strength for light duty bundling.- Consistent unwind improves handling in a variety of applications.Constructed of polyethylene film laminated to cloth with a natural rubber adhesive, this aggressive tape resists curling and tears off the roll cleanly even when used in challenging jobs. The 3M All Purpose Duct Tape DT8 is designed to provide a versatile, conformable, and quick stick solution for demanding applications.Due to its unique design, the 3M All Purpose Duct Tape DT8 offers high instant adhesion coupled with maximum conformability, making it an ideal tape for dealing with contoured surfaces. It can be applied in temperatures as low as 40°F (4.4°C) and used in temperatures as high as 150°F (65.5°C) for up to 30 minutes. The 3M All Purpose Duct Tape DT8 is available in silver and black. It bonds firmly to a number of substrates-including plastic, glass, and sealed concrete.Suggested Applications.Taping/splicing insulation.Capping pipe.Securing conduit ends.Temporary repair.Hanging polyethylene drapes.
    atribut:
    • Adhesive Type: Synthetic Rubber
    • Backing Material: Polyethylene over cloth scrim
    • Size (mmxm): 48x22.9
  10. ESCO A4 Report cover (slide type) [5 books]
    Mulai

    Rp129.900

    ESCO A4 Report cover (slide type) [5 books]
    Deskripsi:
    Since the corners of the slide bar are round, the rail can be inserted smoothly.
    atribut:
    • Dimensions (mm): 225x7x307
    • ESCO Part Number: EA762CB-20
    • Number of Capacity: 20 sheets (2mm thickness)
    • Size: A4 size S type
  11. Handyflex Flexible Duct Hose Aluminum (Selang Exhaust)
    Mulai

    Rp269.900

    Handyflex Flexible Duct Hose Aluminum (Selang Exhaust)
    Deskripsi:
    Type AH I is a commercial quality, high performance non insulated duct for medium and low velocity heating, ventilating or air conditioning system, in both new and existing buildings. Also suitable for industrial smoke removal as well as many OEM applications for air distribution or venting.Excellent flexibility and lightness provide easy construction. No-air discharges and lower loss by friction. In case of being exposed, it looks good on the surroundings.Type AH I is further tested and approved in accordance with various standardnisations in the U.S.A, United Kingdom, Singapore, Belgium(Further details and copies of reports available upon request).
    atribut:
    • Construction: Corrosion-resistant steel wire helix encapsulated within
    • Standard Length (m): 10
  12. SOLAHD DC Power Supply (Catu Daya DC)
    Mulai

    Rp2.299.900

    SOLAHD DC Power Supply (Catu Daya DC)
    Deskripsi:
    Power supplies feature an industry standard footprint and easy screw terminal connections. Linear, low-noise technology provides quiet, smooth DC performance and tight load and line regulation at 0.05%. Suitable for industrial control and process systems. UL and C-UL recognized, CE Certified, and TUV.Operating temp. range: 0° to 50°CLow output noise: 3mV
  13. Enlight Monitor LED 1080p FHD HDMI VGA Frameless (Layar Display)
    Mulai

    Rp1.099.900

    Enlight Monitor LED 1080p FHD HDMI VGA Frameless (Layar Display)
    atribut:
    • Panel Type: VA Flat
    • Panel Resolution: 1920×1080 (Full HD)
    • Aspect Ratio: 16:9 Wide
    • Refresh Rate (Hz): 75
    • Box Dimensions (cm): 56x35.5x9
    • Brightness (cd/㎡): 250
    • Connectivity: HDMI x1 + VGA x1
    • Contents: Adapter + Power Cable, HDMI Cable
    • Ergonomic Stand: No
    • Panel Size (inch): 22
    • Response Time (ms): 2
    • Sync: No
    • Vesa Mounting (mm): 75x75
    • speaker: No
  14. METACAULK Firestop Caulk, Sealant, Putty & Spray (Sealant Pelapis Tahan Api)
    Mulai

    Rp439.900

    METACAULK Firestop Caulk, Sealant, Putty & Spray (Sealant Pelapis Tahan Api)
    Deskripsi:
    Firestop caulks and sealants are applied to small gaps and joints to prevent flame from spreading between spaces.
    atribut:
    • UNSPSC: 46191503
    • Application Method: Hand
    • Brand & Series: METACAULK Metacaulk Putty
    • Color: Red
    • Color Family: Red
    • Composition: Silicone
    • Container Size & Type: Bar
    • Container Type: Bar
    • Coverage Area (ft³): 0.15
    • Fire Rating Time (hour): 2
    • Fire Resistance Type: Intumescent
    • Firestop Material Type: Putty
    • Firestop Type: Putty Pad
    • Flame Spread Index: 10
    • Flame Spread Rating: Class A
    • For Location: Through Penetrations
    • For Material Type: Conduit; Metal; Steel
    • For Use On: Non-Metallic Outlet Boxes
    • Formulation: Putty
    • Manufacturer Part Number: 66335
    • New Properties: Yes SL
    • Paintable: Yes
    • Properties: Self-Leveling
    • Putty Length (inch): 7
    • Putty Thickness (inch): 0.13
    • Putty Width (inch): 7
    • STC Rating: 60
    • Self-Leveling: Yes
    • Series: Metacaulk Putty
    • Shelf Life (year): 2
    • Smoke Developed Index: 125
    • Standards: ASTM E814 (UL 1479); FM Approved; UL 1479; ULC/CAN4-S115-M
    • Sub Brand: Fire Stop
    • Usage Location: Small Openings; Through Penetrations
    • Water Activated: Yes
    • Water Tight: No
  15. 3M General Purpose Vinyl Tape (Lakban Lantai)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp45.900

Daftar Harga 3m fire barrier Terbaru October 2026
Handyflex Flexible Air Ducting System Tarpaulin (Selang Exhaust)Rp1.099.900
Supreme Cables Power Cable NYM Series (Per Meter Continuous) (Kabel Listrik)Rp18.900
TONATA Fire Blanket (Selimut Pemadam)Rp58.900
Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)Rp189.900
3M Duct Tape (Lakban Hitam / Lakban Serbaguna)Rp31.900
Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah)Rp119.900
SALISBURY Grounding EquipmentRp12.999.900
monotaro.id Kantong Plastik Sampah Hitam HDPE 40micron (Trash Bag / Kresek)Rp11.900
3M Duct Tape Serbaguna (Lakban / Solasi / Selotip)Rp86.900
ESCO A4 Report cover (slide type) [5 books]Rp129.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)