Beli 3m comfort grip gloves di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Comfort Grip Gloves Green for General WorkDeskripsi:Foam rubber is sweaty and has excellent breathability. It is oil resistant and suitable for oil work such as machine maintenance. Fits hands and is suitable for fine work. Its hard to get stuffy and comfortable even for long hours. Luggage delivery work, construction and civil engineering work.atribut:
- Color: Green
- Function: Oil resistance and breathability
- Gauge No.: 15
- Material: Glove part: 100% nylon, non-slip part: Foamed nitrile rubber
- Material (Slip Prevention): Foamed nitrile rubber
- Middle Finger Length (cm): 7.5
- Overall Length (cm): 22.5
- Palm Circumference (cm): 20.5
- Quantity per Package (Pair): 1
- Size: L
- TRUSCO Number: 469-6042
- Thickness (mm): 1
- Superior Glove Emerald CX Cut Resistance Gloves with Nitril PalmDeskripsi:A blend of stainless steel and composite filament fibers provides ANSI Level 5 puncture resistance and ANSI Level 4 abrasion resistance. These 10-gauge, cut-resistant gloves are optimized for mining, metalwork, manufacturing, waste management and more. They feature nitrile palms for a superior grip and flexibility and have been treated with an active agent to achieve a 99.9% antimicrobial status. They're also touch screen compatible, and latex free to prevent allergic reactions.atribut:
- Instructions: Wash & Tumble Dry Low Heat
- Abrasion: ANSI Level 4
- Cut: ANSI A6
- Puncture (Probe): ANSI Level 5
- Material: Emerald CX
- Cuff Length (inch): 2
- Cuff Style: Knit
- Palm Coating: Palm, Palm Coating Texture, Foam Nitrile
- CE Certification Code: 4X43E
- Case Dimensions (inch): 21.25x16.25x11.75
- Dip Type: Palm
- Extended Sizes: Yes
- Gauge: 10-Gauge
- Heat: None
- Impact: None
- ASANO Silicone SealantDeskripsi:Pemakaian umum: Pemasangan jendela & aplikasi penyegelanatribut:
- Size (ml): 300
- Tilsatec Cut Resistant GlovesDeskripsi:The first 18 gauge glove on the market to achieve level E cut resistance. This is the next generation of hand protection from Tilsatec. Made with Dupont™ Kevlar® the 58-5420 is super lightweight, providing that much sought after second skin feel without compromising on protection or dexterity. The fine, soft liner is constructed to maximise comfort for long periods of wear. The foam nitrile palm coating is latex free and provides superb grip, touch sensitivity and tactility.Application/Industries:- Assembly- Automotive industry- Metal handling- Aerospace- Manufacturing- Utilitiesatribut:
- Color: Yellow Linier Black Coating
- Gauge (gg): 18
- Cuff Style: Knit Wrist
- Length (mm): 230-270
- UVEX Cut-Resistant Gloves Cut level 5 (Sarung Tangan Tahan Potong)Deskripsi:UVEX Cut-Resistant Gloves C500 for model Number C500 Foam - Size 7 with Highest cut resistance level 5atribut:
- Level: 5
- KLEENGUARD Latex Coated Glovesatribut:
- Color: Grey-Black
- Material: Polyester Liner
- VICTOR (safety) High Voltage Glovesatribut:
- Electrical Resistant (V): 5000
- Insulation class: 10
- Size: All Size
- Mitsubishi Electric Small Dc Reactoratribut:
- Mounting Method: Horizontal or vertical mounting
- Power Factor : (Improvement effect) Power supply ratio of approx. 93%
- Vibration (m/s²): 5.9 or less (10 to 55Hz)
- NOVAX Sarung Tangan ListrikDeskripsi:Electric Gloves- Glove Novax terbuat dari material natural rubber. Natural rubber merupakan campuran polyisoprene dan sejumlah kecil komponen organik- Bahan rubber tahan terhadap listrik- Cocok digunakan untuk pekerja yang bekerja di
- Epson Ink Cartridge Bottle 008atribut:
- Suitable Manufacturer: EPSON
- KRISBOW Sarung Tangan Lapis KaretDeskripsi:Sarung Tangan dari Krisbow merupakan salah satu alat keselamatan kerja yang dapat membantu melindungi tangan Anda dari barang-barang atau permukaan yang mengandung cairan seperti minyak, oli, kotoran, dan cairan kimia yang berbahaya. Sarung tangan ini terbuat dari material karet untuk memberikan grip yang lebih baik saat Anda memegang barang, dan juga memiliki tekstur yang lentur dan nyaman digunakan.
- Summitech Professional Cut Resistance Gloves N10 (C) GR SeriesDeskripsi:13 Gauge HPPE, PU palm coated, smooth finish. Handling sharp-edged objects. Press and stamping. Handling glass and metal sheets. Assembling tasks that require high tactility with maximum cut protection.atribut:
- Coating Material: Nitrile
- Liner Material: 13G HPPE
- Length (mm): 230-270
- Cuff Style: Knit Wrist
- Color: Black And Green
- Exterior Finishing: Foam
- SAFETY JOGGER Sarung Tangan Safety All Flex 4131Aatribut:
- Material: Nylon spandex glove, PU-Nitrile Microfoam grip
- Series: All Flex 4131A
- SNI License: Yes
- SAFETY JOGGER Sarung Tangan Safety Shield 4X43Catribut:
- Series: Shield 4543
- Material: Polyethylene anti cut glove (HPPE), Polyurethane anti cut grip, Anti cut level 5
- SNI License: Yes
- ELSEC Electrical Insulating Gloves (Sarung Tangan Tahan Listrik)Deskripsi:ELSEC insulating gloves are made of natural latex with five fingers having an anatomic shape on automatic line and electronically tested modern computer test-measuring Workplace. These insulating gloves have been made to obtain high dielectric properties. It enables to gain high quality and repeatability of the technical parameters.atribut:
- Proof Test Voltage (kV): 20
- Max Working Voltage (kV): 17
- Thickness (mm): 2.5
- Minimum Tensile Strength (MPa): 14
- Cuff: Prosty Straight
- Tilsatec Lightweight Cut Resistant GlovesDeskripsi:Lightweight cut level E fully coated nitrile glove with micropore foam nitrile palmApplication/Industries:- Assembly- Automotive industry- Glass manufacturing- Metal fabrication / stamping- Construction- White goods manufacturingatribut:
- Color: Black Linier
- Gauge (gg): 15
- Cuff Style: Knit Wrist
- Length (mm): 230-270
Daftar Harga 3m comfort grip gloves Terbaru March 2026
| 3M Sarung Tangan Safety Comfort Grip | Rp99.900 |
| 3M Comfort Grip Gloves Green for General Work | Rp139.900 |
| Superior Glove Emerald CX Cut Resistance Gloves with Nitril Palm | Rp489.900 |
| ASANO Silicone Sealant | Rp24.900 |
| Tilsatec Cut Resistant Gloves | Rp539.900 |
| UVEX Cut-Resistant Gloves Cut level 5 (Sarung Tangan Tahan Potong) | Rp419.900 |
| UVEX Sarung Tangan Assembly | Rp98.900 |
| KLEENGUARD Latex Coated Gloves | Rp65.900 |
| VICTOR (safety) High Voltage Gloves | Rp279.900 |
| Mitsubishi Electric Small Dc Reactor | Rp1.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/3M%20Sarung%20Tangan%20Safety%20Comfort%20Grip/P101548494-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Nitril%20Backless/3M%20Comfort%20Grip%20Gloves%20Green%20for%20General%20Work/7sP106737280-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Potong%20Aramid/Superior%20Glove%20Emerald%20CX%20Cut%20Resistance%20Gloves%20with%20Nitril%20Palm/oxP107792897-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Nitril%20Backless/Tilsatec%20Cut%20Resistant%20Gloves/agP106625376-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/UVEX%20Cut-Resistant%20Gloves%20Cut%20level%205%20(Sarung%20Tangan%20Tahan%20Potong)/P101507781-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Mekanik/UVEX%20Sarung%20Tangan%20Assembly/a3P106759363-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/KLEENGUARD%20Latex%20Coated%20Gloves/1hP102144053-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Insulasi/Tempat%20Sarung%20Tangan%20Listrik/VICTOR%20(safety)%20High%20Voltage%20Gloves/fvP107041571-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Insulasi/Tempat%20Sarung%20Tangan%20Listrik/NOVAX%20Sarung%20Tangan%20Listrik/1pP106149061-1.jpg)
/Epson%20Ink%20Cartridge%20Bottle%20008/knP105677743-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/KRISBOW%20Sarung%20Tangan%20Lapis%20Karet/9wP101516356-9.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/Summitech%20Professional%20Cut%20Resistance%20Gloves%20N10%20(C)%20GR%20Series/06P103460006-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/SAFETY%20JOGGER%20Sarung%20Tangan%20Safety%20All%20Flex%204131A/P102037843-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/SAFETY%20JOGGER%20Sarung%20Tangan%20Safety%20Shield%204X43C/9lP102038345-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Insulasi/Sarung%20Tangan%20untuk%20Tegangan%20Rendah/ELSEC%20Electrical%20Insulating%20Gloves%20(Sarung%20Tangan%20Tahan%20Listrik)/kbP103676731-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Nitril%20Backless/Tilsatec%20Lightweight%20Cut%20Resistant%20Gloves/ayP106625394-1.jpg)