Beli 3m 9105 vflex di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Vflex Particulate RespiratorDeskripsi:This economical disposable N95 particulate respirator has a unique folded design with V shaped pleats that flex with mouth movement for easier talking and expand for ease of breathing. Available in two sizes to fit a broad range of faces.- 3M proprietary filter media and V-shaped pleats helps make breathing easier.- Uniquely designed tabs for respirator positioning on the face.- Pleats flex with mouth movement while talking.- Economical N95 disposable particulate respirator.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: Yes
- Exhalation Valve: No
- FDA Cleared: No
- Flame Resistance (ASTM D2859-96): No
- Mission Type: Aircraft, Ships, Vehicles
- Natural Rubber Latex Components: No
- Packaging: Bulk Case
- Product Type: Dust and other Particles
- Respirator Style: Flat Fold
- Filter Class: N95
- Product Color : White
- Recommended Industry: General Manufacturing, Mining, Oil & Gas, Transportation
- Respirator Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- 3M Particulate Respirator 8210 (Masker N95)Deskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort
- Color: White
- Exhalation Valve: No
- Filter Class: N95
- Fluid Resistant (ASTM F1862): No
- Hazard Type: Particulate
- Product Color : White
- Product Series: 8000
- Respirator Size: Standard
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
- Strap Material: Thermoplastic Elastomer (TPE)
- Onehealth Masker KN95Deskripsi:- Masker medis 5 lapis- BFE 99% Nelson Labs Certified- Efektif filter bakteri dan polusi s/d 99%KEMENKES RI AKD 20903121501atribut:
- Type: Earloop
- 3M Organic Vapor and Acid Gas CartridgeDeskripsi:3M Organic Vapor Acid Gas Cartridge Filter 3303K-100 specification :- Protection of Organic Vapors and Acid Gas (SO2 , Cl2 , etc)- It's used for 3M Single Half Face Respirator 3000 Series (3100 , 3200)- KMOL Standard (Korean Ministry of Labor)atribut:
- Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Marine, Oil & Gas, Pharmaceutical, Transportation
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- 3M Particulate Filter 2091 P100atribut:
- Color: Magenta
- Dimensions (inch): 4.3x4.3
- Connection Type: Bayonet
- Aerosol Type: Oil and Non-Oil
- Compatible With: 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series. If used with 3M™ Adapter 502, the filter may also be used with 3M™ Respirator 5000 Series or 3M™ Cartridge 6000 Series
- Cartridge or Filter Type: Particulate
- Product Type: Particulate Filter
- Standards Approvals: P100
- 3M Particulate Respirator KN95/P2 9501+Deskripsi:- Individual packaging and flat fold design provides convenient storage and portability.- Knitted comfortable earloop strap for easy donning and doffing.- Adjustable noseclip helps reduce potential for eyewear fogging and ensure a better seal and fit.- Conforms to AS/NZS 1716 standard.atribut:
- Assigned Protection Factor: 10
- Exhalation Valve: No
- Respirator Size: Standard
- Comet Theo Masker KN95Deskripsi:COMET THEO KN95 Mask memiliki desain dengan rongga antara mulut dan masker sehingga lebih nyaman digunakan karena mulut tidak menempel dengan masker.Dengan 5 lapis perlindungan yang sudah teruji di lab terakreditasi. Sehingga cocok digunakan untuk kebutuhan industrial maupun sehari-hari. KN95 Mask menawarkan kualitas terbaik sehingga akan nyaman dan aman saat dipakai meskipun dalam waktu lama dan dalam berbagai kegiatan karena mudah untuk bernapas (disarankan Kemenkes penggunaan maksimal 6 jam).atribut:
- Number of Layer (ply): 5
- Material: Melt-blown non woven, Cotton, Earloop band, Nose wire
- Standard: CE, ISO 13485, BFE ≥ 95%
- Sankyo Air Conditioning Dust RemoverDeskripsi:Scrape out with a rotating brush and suck out foreign matter that has entered the texture. The flexible hose that moves freely allows you to brush every corner of your body, helping to prevent contamination. Simply return the hose to the hook to stop the motor. Ming to take. A suction cleaner that replaces the adhesive roller.atribut:
- Power Supply (V): AC100 (50/60Hz)
- Hose Length (m): 1.8
- Dust Collection Capacity (L): 1.6
- Accessories: Wall Hanging Bracket
- 3M Particulate Respirator with Valve 8210VDeskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort plus
- Color: White
- Exhalation Valve: Yes
- Flame Resistance (ASTM D2859-96): No
- Fluid Resistant (ASTM F1862): No
- Gas and Vapor Protection Type: Particulate
- Natural Rubber Latex Components: No
- Recommended Industry: Commercial Buildings, Construction, Design & Construction, Food Processing, Food Safety, General Manufacturing, Heavy Infrastructure, Mining, Oil & Gas, Transportation
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
- Jackson Safety Particulate Respirator N95atribut:
- Color: White
- 3M Dustproof Mask 9105J DS2atribut:
- Material: Filter/PP (polypropylene), Nose pad /aluminum, Staple/iron, Head harness/polyisoprene
- Intake Resistance (Pa): 50Pa or less (20Pa)
- Size (mm): 262x142x114
- Classification: DS2
- National Certification Passed Number: No. TM636
- Usage Limit Time: 16 hours
- Exhaust Resistance (Average Measured Value) (Pa): 50 or less (21)
- Exhaust Resistance (Pa): 50 or less; 21 (average measured value)
- Package Size (mm): 260x160x115
- Particle Collection Efficiency (%): 95.0 or more; (average 99.8%)
- Particle Collection Efficiency (Average Measured Value): 95.0% or more (99.8%)
- Usage Limit Time (hour): 16
- 3M Single Cartridge Half Facepiece Respirator (Masker)Deskripsi:The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockinatribut:
- Facepeice Size: Medium / Large
- Facepeice Type: Half Face Mask
- Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
- Product Code: 3200
- SENSI Protective Mask KN95Deskripsi:Desain 3-D Ergonomic yang memberi ruang di depan mulut, tidak menempel di bibir dan menutup yang lebih rapat dari atas hidung sampai ke dagu. Penyangga hidung lebih aman karena tidak mengandung bahan logam atau kawat. Pengait telinga (Earloop) yang terbuat dari bahan lembut dan bebas latex.Dirancang dengan Double-Filter (penyaring ganda) untuk memberikan perlindungan lebih terutama saat berada di lingkungan yang kurang higienis atau kondisi yang berpotensi menyebarkan penyakit melalui udara atau droplet.atribut:
- Bacterial Filtration Efficiency (BFE): 99% @3µm
- Particulate Filtration Efficiency (PFE): 99% @0.1µm
- Multi (Tissue) Tisu WajahDeskripsi:Tissue wajah yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan saat dipakai.atribut:
- Number of Ply: 2
- Material: Natural Virgin Fiber
- Antis Hand Sanitizer LiquidDeskripsi:Antis adalah produk hand sanitizer (pembersih tangan anti kuman tanpa air) berbasis alkohol yang efektif membunuh kuman dengan cepat, seperti kuman flu dan diare.Manfaat :- Antis mengandung bahan aktif alkohol 70% yang cepat membunuh kuman seperti E. coli dan S.aureus.- Antis mengandung moisturizer sehingga tangan tidak terasa kering.- Bahan dalam antis memiliki efek long lasting untuk memberikan perlindungan dari kuman selama 2 jam.atribut:
- Alcohol (%): 70
Daftar Harga 3m 9105 vflex Terbaru March 2026
| 3M Vflex Particulate Respirator | Rp469.900 |
| 3M Particulate Respirator 8210 (Masker N95) | Rp349.900 |
| Onehealth Masker KN95 | Rp33.900 |
| 3M Organic Vapor and Acid Gas Cartridge | Rp159.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp229.900 |
| 3M Particulate Filter 2091 P100 | Rp139.900 |
| 3M Particulate Respirator KN95/P2 9501+ | Rp9.900 |
| RYU Cup Brush | Rp30.900 |
| Comet Theo Masker KN95 | Rp44.900 |
| Shigematsu Respirator | Rp269.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Vflex%20Particulate%20Respirator/4dP106783157-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%208210%20(Masker%20N95)/9sP105602352-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/Onehealth%20Masker%20KN95/c8P108403440-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Organic%20Vapor%20and%20Acid%20Gas%20Cartridge/c8P104719440-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/3M%20Particulate%20Filter%202091%20P100/6uP102070246-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%20KN95%2FP2%209501%2B/k5P105639725-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/Comet%20Theo%20Masker%20KN95/hnP108304635-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Respirator/94P102042328-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%20with%20Valve%208210V/auP105602390-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/Jackson%20Safety%20Particulate%20Respirator%20N95/j2P106243686-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/LAKELAND%20KN95%20Mask%20with%20Valve/c4P105285436-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Single%20Cartridge%20Half%20Facepiece%20Respirator%20(Masker)/P101002370-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/SENSI%20Protective%20Mask%20KN95/jhP105659701-6.jpg)
%20Tisu%20Wajah/0tP101577029-10.jpg)