Beli 3 phase di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Heavy Industries Air Conditioner Split Standard (AC / Pendingin Udara)
    Mulai

    Rp6.999.900

    Mitsubishi Heavy Industries Air Conditioner Split Standard (AC / Pendingin Udara)
    atribut:
    • Color: White
    • Airflow Indoor (m³/minute): 8.5
    • Airflow Outdoor (m³/minute): 23
    • Cooling Capacity (BTU/hour): 5000
    • Cooling Capacity (kW): 1.465
    • Current(A): 1.7/1.7
    • Exterior Dimensions Indoor (HxWxD): 262x615x210
    • Exterior Dimensions Outdoor(mm): 435x645(+50)x275
    • Input (kW): 375
    • Power Source (V): 220/230 (1Phase)
    • Refrigerant: R410A
    • Remote Control(Wired): RC-EX1A, RC-E5, RCH-E3 (Option) (Need SC-BIKN Option)
    • Remote Control(Wireless): Standard
    • Size (PK): 1/2
    • Sound Power Level Indoor: 64
    • Sound Power Level Outdoor: 72
    • Sound Pressure Level Indoor(dB/A): Hi:48; Me:46; Lo:38
    • Sound Pressure Level Outdoor(dB/A): 59
  2. Daikin VRV X Outdoor Basic Module (Unit Luar AC)
    Mulai

    Rp139.999.900

    Daikin VRV X Outdoor Basic Module (Unit Luar AC)
    Deskripsi:
    The outdoor unit capacity is up to 60 HP (168 kW) in increment of 2 HP- VRV X series outdoor unit offers a high capacity of up to 60 HP, responding to the needs of large-sizedbuilding.- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process,but also bringing the system exibility to a new level.- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.
    atribut:
    • Power Supply: 3 phase 4-wire system, 380-415V/ 380V, 50Hz/ 60Hz
  3. MARATHON MOTORS AC Motor General Purpose IEC Metric 3-Phase (Dinamo Motor Listrik)
    Mulai

    Rp10.999.900

    MARATHON MOTORS AC Motor General Purpose IEC Metric 3-Phase (Dinamo Motor Listrik)
    Deskripsi:
    IEC 63 frame three-phase IEC metric general purpose AC motors have an 11mm diameter, 23mm length shaft whose center is 63mm above the base mounting surface. They are commonly used in countries outside the U.S. to power compressors, conveyors, fans, and pumps that require International Electrotechnical Commission (IEC) electrical standards.
    atribut:
    • Duty cycle: Continuous
    • Ins. Class: F
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: General Application
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Motor Enclosure Design: Totally Enclosed Fan-Cooled
    • Motor Mounting Position: Horizontal
    • Motor Service Factor: 1.15
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: None
    • No. of Speeds: 1
    • Phase: Three
    • Usable @ 200V: No
    • Usable @ 208V: No
  4. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  5. Daikin VRV A Outdoor (Unit Luar AC)
    Mulai

    Rp249.999.900

    Daikin VRV A Outdoor (Unit Luar AC)
    Deskripsi:
    The outdoor unit capacity is up to 60 HP (168 kW) in increment of 2 HP.- VRV A series outdoor unit offers a high capacity of up to 60 HP, responding to the needs of large-sizedbuilding.- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process,but also bringing the system exibility to a new level.- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.
    atribut:
    • Power Supply: 3 phase 4-wire system, 380-415V/ 380V, 50Hz/ 60Hz
  6. Daikin VRV A Outdoor Basic Module (Unit Luar AC)
    Mulai

    Rp129.999.900

    Daikin VRV A Outdoor Basic Module (Unit Luar AC)
    Deskripsi:
    The outdoor unit capacity is up to 60 HP (168 kW) in increment of 2 HP.- VRV A series outdoor unit offers a high capacity of up to 60 HP, responding to the needs of large-sizedbuilding.- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process,but also bringing the system exibility to a new level.- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.
    atribut:
    • Power Supply: 3 phase 4-wire system, 380-415V, 50Hz
  7. Daikin VRV X Outdoor Unit (Unit Luar AC)
    Mulai

    Rp239.999.900

    Daikin VRV X Outdoor Unit (Unit Luar AC)
    Deskripsi:
    The outdoor unit capacity is up to 60 HP (168 kW) in increment of 2 HP- VRV X series outdoor unit offers a high capacity of up to 60 HP, responding to the needs of large-sizedbuilding.- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process,but also bringing the system exibility to a new level.- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.
    atribut:
    • Power Supply: 3 phase 4-wire system, 380-415V/ 380V, 50Hz/ 60Hz
  8. Mitsubishi Heavy Industries Air Conditioner (AC / Pendingin Udara)
    Mulai

    Rp7.899.900

    Mitsubishi Heavy Industries Air Conditioner (AC / Pendingin Udara)
    atribut:
    • Power Supply (Phase): 1
    • Voltage Range (V): 220-240
    • Frequency (Hz): 50
    • Capacity (BTU/hour): 12000
    • Indoor Unit (mm): 805x194x285
  9. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  10. Daikin VRV Indoor Ceiling Mounted Cassette Wired (AC Plafon)
    Mulai

    Rp4.199.900

    Daikin VRV Indoor Ceiling Mounted Cassette Wired (AC Plafon)
    Deskripsi:
    Presence of people and Floor temperature can be detected to provide comfort and energy savings.
    atribut:
    • Power Supply: 1-phase, 220-240 V/220 V, 50/60 Hz
  11. Daikin VRV Indoor Ceiling Mounted Duct Wired (AC Plafon)
    Mulai

    Rp20.999.900

    Daikin VRV Indoor Ceiling Mounted Duct Wired (AC Plafon)
    Deskripsi:
    Slim and compact design for easy and exible installation
  12. LG Air Conditioner Split Wall Dual Cool Eco Inverter (AC / Pendingin Udara)
    Mulai

    Rp5.699.900

    LG Air Conditioner Split Wall Dual Cool Eco Inverter (AC / Pendingin Udara)
    Deskripsi:
    AC Split Wall LG 2PK Dual Cool Eco InverterAC Air ConditionerAC Split Wall LG Dual Cool EcoT19EV4
    atribut:
    • Pipe Size (inch): 1/4x3/8
  13. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  14. Daikin VRV Indoor Ceiling Mounted Cassette Wireless (AC Plafon)
    Mulai

    Rp23.999.900

    Daikin VRV Indoor Ceiling Mounted Cassette Wireless (AC Plafon)
    Deskripsi:
    Presence of people and Floor temperature can be detected to provide comfort and energy savings.
    atribut:
    • Power Supply: 1-phase, 220-240 V/220 V, 50/60 Hz
  15. Daikin VRV Indoor Ceiling Mounted Duct Wireless (AC Plafon)
    Mulai

    Rp23.999.900

    Daikin VRV Indoor Ceiling Mounted Duct Wireless (AC Plafon)
    Deskripsi:
    Slim and compact design for easy and exible installation
  16. Daikin VRV IV S Outdoor (Unit Luar AC)
    Mulai

    Rp83.999.900

    Daikin VRV IV S Outdoor (Unit Luar AC)
    Deskripsi:
    To suit a variety of room sizes, VRV IV S series expands the range to 8 HP and 9 HP
    atribut:
    • Casing Colour: Ivory white (5Y7.5/1)
    • Operation Range (°CDB): -5 to 46
    • Refrigerant Type: R-410A
  17. MARATHON MOTORS AC Motor NEMA Frame General Purpose 3-Phase (Dinamo Motor Listrik)
    Mulai

    Rp8.699.900

    MARATHON MOTORS AC Motor NEMA Frame General Purpose 3-Phase (Dinamo Motor Listrik)
    Deskripsi:
    NEMA 56 frame three-phase general purpose AC motors have a standard 5/8" diameter, 1-7/8" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 56HZ or 56C. The letter "H" indicates that the frame has a set of mounting holes at 3" and 5", "Z" indicates that the frame has a nonstandard shaft, and "C" indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).
    atribut:
    • Duty cycle: Continuous
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Phase: Three
  18. Daikin VRV IV Q Series Outdoor Standard Type (Unit Luar AC)
    Mulai

    Rp259.999.900

    Daikin VRV IV Q Series Outdoor Standard Type (Unit Luar AC)
    Deskripsi:
    - With its enhanced lineup of 2 types and Standard and Space Saving types, VRV IV Q series outdoor units offer a high capacityup to 48 HP to meet an ever wider variety of needs.- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process, but also bringingthe system exibility to a new level.- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.- Outdoor units with anti-corrosion speci cations (-E type on request) are designed speci cally for use in areas which are subjectto salt damage and atmospheric pollution.
    atribut:
    • Power Supply: 3 phase 4-wire system, 380-415V/ 380V, 50Hz/ 60Hz
Daftar Harga 3 phase Terbaru October 2026
Mitsubishi Heavy Industries Air Conditioner Split Standard (AC / Pendingin Udara)Rp6.999.900
Daikin VRV X Outdoor Basic Module (Unit Luar AC)Rp139.999.900
MARATHON MOTORS AC Motor General Purpose IEC Metric 3-Phase (Dinamo Motor Listrik)Rp10.999.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
Mitsubishi Heavy Industries Air Conditioner Split Standard (AC / Pendingin Udara)Rp5.699.900
Daikin VRV A Outdoor (Unit Luar AC)Rp249.999.900
Daikin VRV A Outdoor Basic Module (Unit Luar AC)Rp129.999.900
Daikin VRV X Outdoor Unit (Unit Luar AC)Rp239.999.900
Mitsubishi Heavy Industries Air Conditioner (AC / Pendingin Udara)Rp7.899.900
Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Rp1.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)