Beli 25mm copper tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nitoms Copper Wheel Tapeatribut:
- Material: Base material:Hard copper foil, Adhesive:Acrylic type
- Color: Bronze
- Length (m): 5
- Thickness (mm): 0.08
- Adhesive Strength: 11.7N/25mm
- TERAOKA Copper Foil Adhesive TapeDeskripsi:Electromagnetic shielding Shielding of cables, connectors, etc. Short rings such as switching transformersatribut:
- Adhesive Strength (N/10mm): 3.92
- Type: For electronic equipment
- Tape Thickness (mm): 0.07
- Adhesive Strength (N/25mm[gf]): 9.81 [1000]
- Substrate ThickNess (mm): 0.035
- Adhesive: Acrylic
- Base Material: Electrolytic copper foil
- Characteristic: Flame retardance
- Gloss: Yes
- Main Uses: For electric and electronic
- Tape Length (m): 20
- Tensile Strength (N/25mm [kgf]): 245.2 [25.0]
- TERAOKA Conductive Copper Foil Adhesive TapeDeskripsi:For electronic equipment Shielding cables for electromagnetic waves, short-circuiting of shielded switching transformers such as connectors, etc. Static electricity removal and grounding, etc.atribut:
- Color: Dark brown
- Base Material: Rolled copper foil
- Adhesive strength (N / 25mm): 8.85
- Tape Length (m): 20
- Adhesive Strength (N/10mm): 3.43
- Core Diameter (mm): 76
- Substrate ThickNess (mm): 0.035
- Tensile Strength (N/25mm): 98.1
- TERAOKA Isolasi Bolak Balik Conductive Copper Foil (Double Tape)Deskripsi:For electronic equipment Elimination of static electricity, grounding, fixing of static elimination brushatribut:
- Adhesive strength (N / 25mm): 8.58
- Main Uses: For electric and electronic
- Tape Thickness (mm): 0.09
- Adhesive: Acrylic conductive
- Tape Length (m): 20
- Maxell Sliontec Conductive Copper Tapeatribut:
- Material: Base material:Rolled copper foil, Adhesive:Acrylic conductive
- Color: Bronze
- Width (mm): 25
- Length (m): 20
- Thickness (mm): 0.08
- Adhesive Force: 5.0N/10mm (Versus stainless steel)
- Tensile Strength: 44N/10mm
- Chomerics Conductive Copper Foil Tapeatribut:
- AS ONE Part Number: 1-7769-01
- Tape Width (mm): 12.7
- Tape Length (m): 33
- Electric Resistance (ohm/cm²): 0.0005
- TERAOKA Copper Foil Conductive Adhesive Tape No.8323atribut:
- Color: Yellowish Brown
- Thickness: 0.07mm
- Viscosity: 3.43N/10mm
- Base Material: Rolled Copper Foil
- Adhesive Materials: Acrylic Conductive
- NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)atribut:
- Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
- Color: Gray
- Length (m): 10
- Specification: UL Standard product
- Thor Spare Copper FaceDeskripsi:Copper For malleable iron head hammers and split head hammers.atribut:
- Face Hardness: Soft
- Face Material: Copper
- TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip)Deskripsi:PEC-T tape adalah tape yang terbuat dari backing kain polyethylene yang memudahkan pemotongan dengan tangan. Produk ini juga sangat mudah untuk di pegang . No. 4100 adalah pita kain polietilen khusus untuk penutup. tape juga meninggalkan sedikit residu perekat. Tipe kuat yang terbuat dari bahan yang tahan lama. Optimal untuk pekerjaan masking dan renovasi umum.
- NICHIFU Bare Crimp Sleeve for Copper Wire (B Type)Deskripsi:Usable:For matchingatribut:
- Sleeve Shape: For matching
- Type: Bare crimp sleeve
- INABA DENKO Insulated Copper Pipe NeocoilDeskripsi:A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweatingatribut:
- Include: 1roll(20m)
- Copper Thickness: 0.8mm
- Tajima Measuring Tape (Meteran)Deskripsi:-A nylon coated tape that is resistant to rust, bending, or wear is adopted.-It can also be used for civil engineering, survey for building construction, sea sides, rivers, or muddy lands.
- INABA DENKO Insulated Copper Pipe Neocoil U TypeDeskripsi:A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweatingatribut:
- Include: 1roll(20m)
- Insulation Thickness: 10mm
- INABA DENKO Insulated Copper Pipe Paircoil U TypeDeskripsi:A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweating
- TRUSCO Kawat Tembagaatribut:
- Material: Copper (contains 99.9 or more Cu)
- Purpose of Use: Gardening, bonsai, roof and the like.
- TERAOKA Double-Coated Conductive Adhesive Tape No.792Deskripsi:-High electric and thermal conductivity both in the vertical direction(thickness direction)and surface direction can be obtained only by pasting.-Uses rolled copper foil with rich flexibility.-For shielding electromagnetic wave, grounding, and fixing heat sink to various semiconductors and electronic parts.atribut:
- Color: Yellowish Brown
- Thickness: 0.09mm
- Viscosity: 3.43N/10mm
- Base Material: Rolled Copper Foil
- Adhesive Materials: Acrylic Conductive
- W x L: 10mmx20m
- TRUSCO Magic Band, Bundling TapeDeskripsi:'- It is a double sided type Velcro tape (R) with repeatable use, with a plastic hook on one side and a fabric loop on one side.- Simple temporary stop of code, hose etc.
- TERAOKA Isolasi Bolak Balik Conductive Aluminium Foil (Double Tape)Deskripsi:For electronic equipment Static electricity removal and grounding Fixing the static elimination brushatribut:
- Adhesive: Acrylic conductive
- Tape Length (m): 20
Daftar Harga 25mm copper tape Terbaru March 2026
| Nitoms Copper Wheel Tape | Rp249.900 |
| TERAOKA Copper Foil Adhesive Tape | Rp119.900 |
| TERAOKA Conductive Copper Foil Adhesive Tape | Rp439.900 |
| TERAOKA Isolasi Bolak Balik Conductive Copper Foil (Double Tape) | Rp779.900 |
| Maxell Sliontec Conductive Copper Tape | Rp649.900 |
| Chomerics Conductive Copper Foil Tape | Rp4.799.900 |
| TERAOKA Copper Foil Conductive Adhesive Tape No.8323 | Rp359.900 |
| NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape) | Rp70.900 |
| Thor Spare Copper Face | Rp169.900 |
| TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip) | Rp36.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/fjP103658559-1.jpg)



/P102031797-1.jpg)

/P102084274-1.jpg)
/dxP102913501-2.jpg)

/P102623149-4.jpg)





/erP103658531-1.jpg)