Beli 12v dc motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tsukasa Electric DC Gear Motoratribut:
- Motor Type: Geared Motor
- Mounting Method: Flange Mounting
- Power Supply: Direct Current
- Rated Voltage (V): 12
- Reduction Ratio: 200
- Dimension L (mm): 28
- Number of Steps: 5
- Output Rating (W): 2.3
- Rated Current (mA) : 330
- Rated Torque (mN/m): 441
- Rotation Speed (rpm): 28.1
- Tsukasa Electric DC Geared Motoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO Brushed Geared DC Geared MotorDeskripsi:Model Motors & Gearboxes - SpurThis miniature gearbox is of steel and brass construction with brass gears and is mounted on a 1mm thickness steel bracket. It incorporatesa high quality three pole motor with sleeved bearings. The design and construction of the unit make it suitable for a host of model and lightindustrial applicationsatribut:
- Core Construction: Iron Core
- DC Motor Type: Brushed Geared
- Gearhead Type: Spur
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Tsukasa Electric DC Brushless Motoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Orientalmotor Brushless DC Motor BLE46AA Series AC TypeDeskripsi:Accessories: Motor, circuit, external speed setting device (with signal line), instruction manualatribut:
- Rated Output Power (W): 60
- Rated Torque Motor Shaft (N m): 0.2
- Starting Torque Motor Shaft (N m): 0.4
- Rated Rotation Speed Motor Shaft (rpm): 3000
- ASPIRA Gear MotorDeskripsi:Produk Gear Set ASPIRA lebih kuat karena Gear belakang menggunakan baja karbon (SC45), Tahan Lama karena Gear depan memiliki kekerasan terbaik (HRC60) tidak cepat aus dapat menahan getaran dari putaran mesin, Tangguh karena rantai berkualitas tinggi (HRA80) kuat dan tahan disegala kondisi.
- LEESON General Purpose DC MotorDeskripsi:NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.atribut:
- Duty cycle: Continuous
- Maximum Ambient Temperature (°C): 40
- Motor Bearings: Ball
- Motor Design: Permanent Magnet DC
- Motor Mounting Type: Face/Base
- DAYTON General Purpose DC MotorDeskripsi:NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.atribut:
- UNSPSC: 26101603
- Maximum Ambient Temperature (°C): 40
- Motor Application: General Purpose
- Motor Bearings: Ball
- Motor Design: Permanent Magnet DC
- Motor Mounting Type: Face/Base
- Motor Shaft Rotation: CW/CCW
- Mellor Electric DC Motor Brush 24V DC Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mellor Electric DC Motor Mellor Electric Brushatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tsukasa Electric Dc Geared Motor Tg-47G-Vm Typeatribut:
- Voltage (V): 12
- Reduction Ratio: 500
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Motor Type: Geared motor
- Power Supply: DC
- Output Rating (W): 0.9
- Rated Current (mA) : 148
- Rotation Speed (rpm): 8.6
- Shape of Shank: Round shaft
- Type of Sign: Flange mounting
- Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
- NIDEC CORPORATION DC Motor Nidec Brush 24V Dmn29 Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Orientalmotor Brushless DC Motor BLE46A20S Series AC TypeDeskripsi:Accessories: Motor, circuit, gearhead, external speed setting device (with signal wire), mounting screw, parallel key, instruction manualatribut:
- Rated Output Power (W): 60
- Rated Torque Motor Shaft (N m): 0.2
- Starting Torque Motor Shaft (N m): 0.4
- Rated Rotation Speed Motor Shaft (rpm): 3000
Daftar Harga 12v dc motor Terbaru January 2026
| Tsukasa Electric DC Gear Motor | Rp909.900 |
| DID Gear Set (Rantai Gir) | Rp159.900 |
| Tsukasa Electric DC Geared Motor | Rp559.900 |
| RS PRO Brushed Geared DC Geared Motor | Rp769.900 |
| Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor) | Rp1.399.900 |
| Tsukasa Electric DC Brushless Motor | Rp2.399.900 |
| EK Roller Chain (Rantai) | Rp279.900 |
| DID Roller Chain (Rantai) | Rp65.900 |
| Orientalmotor Brushless DC Motor BLE46AA Series AC Type | Rp6.899.900 |
| Daytona Ultra Drive Chain and Gear Set (Rantai Set) | Rp219.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/P102091296-1.jpg)


/ftP104661569-1.jpg)

/P102091289-1.jpg)

/P102085448-2.jpg)






%202Pole%20(Dinamo%20Motor)/P102120132-1.jpg)