Beli 1 set reamer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SOMTA Parallel Hand Reamer (Reamer Tangan)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    SOMTA Parallel Hand Reamer (Reamer Tangan)
    atribut:
    • Material: High speed steel
  2. TRUSCO Hand Reamer (Pisau Reamer)
    58%
    Mulai

    Rp229.900

    TRUSCO Hand Reamer (Pisau Reamer)
    Deskripsi:
    - Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
  3. F.P.Tools Adjustable Reamers HSS
    Mulai

    Rp1.199.900

    F.P.Tools Adjustable Reamers HSS
    Deskripsi:
    Adjustable ReamersMaterial : HSSSize : 8A Up to O, Range of Adjustment : mm 6.35 - 7.15 Up to 70.00 - 85.00Range of Adjustment : inchi1/4 - 9/32 Up to 2 3/4 - 3 11/32Overall Length : 83 Up to 509No. of Blade : 4, 6, 8Unit : Piece
  4. EIKO Spiral Hand Reamer (Reamer Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

  5. EIKO Machine Reamers
    Mulai

    Rp1.399.900

  6. SOMTA Parallel Shank Machine Chucking Reamers
    Mulai

    Rp189.900

    SOMTA Parallel Shank Machine Chucking Reamers
    atribut:
    • Material: 5% Cobalt High Speed Steel
  7. NACHI Taper Pin Reamers
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

  8. Okazaki Seiko Hand Reamer (Reamer Tangan)
    Mulai

    Rp319.900

    Okazaki Seiko Hand Reamer (Reamer Tangan)
    atribut:
    • Work Material: general steel/ stainless steel/ Cast iron/ aluminium/ copper/ alloy steel
    • Coating Presence: none
    • Base-Blade Availability: none
    • Link Model: Straight link
    • Groove Shape: Straight
    • Tool Material Type: Cobalt High-Speed Steel
    • Diameter Tolerance: m5
    • Point Chamfering Angle: 1 degrees
  9. F.P.Tools Adjustable Reamers SKS No. of Blade 6
    Mulai

    Rp1.999.900

    F.P.Tools Adjustable Reamers SKS No. of Blade 6
    Deskripsi:
    Adjustable ReamersMaterial : SKS Size : 13A Up to 2A, A Up to R Range of Adjustment : mm 4.50 - 4.76 Up to 115.00 - 130.00 Range of Adjustment : inchi 11/64 - 3/16 Up to 4" 17/32 - 5" 1/8 Overall Length : 62 Up to 560 No. of Blade : 6Unit : Piece
  10. F.P.Tools Adjustable Reamers SKS No. of Blade 4
    Mulai

    Rp1.599.900

    F.P.Tools Adjustable Reamers SKS No. of Blade 4
    Deskripsi:
    Adjustable ReamersMaterial : SKSSize : 13A Up to 2A, A Up to RRange of Adjustment : mm4.50 - 4.76 Up to 115.00 - 130.00Range of Adjustment : inchi11/64 - 3/16 Up to 4" 17/32 - 5" 1/8Overall Length : 62 Up to 560No. of Blade : 3, 4, 6, 8Unit : Piece
    atribut:
    • No. of Blade: 4
  11. Sherwood Parallel Hand Reamer (Reamer Tangan)
    Mulai

    Rp579.900

    Sherwood Parallel Hand Reamer (Reamer Tangan)
    Deskripsi:
    Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.
    atribut:
    • Flute Type: Left Hand Spiral
    • Material: High Speed Steel
    • Shank type: Straight
    • Cutting Direction: Right Hand
    • Reamer Type: Fixed
    • Standards Met: BS 328-4, DIN 206B
Daftar Harga 1 set reamer Terbaru October 2026
F.P.Tools Adjustable Reamers Set SKSRp11.999.900
SOMTA Parallel Hand Reamer (Reamer Tangan)Rp129.900
TRUSCO Hand Reamer (Pisau Reamer)Rp229.900
F.P.Tools Adjustable Reamers HSSRp1.199.900
EIKO Hand Reamer (Reamer Tangan)Rp449.900
EIKO Spiral Hand Reamer (Reamer Tangan)Rp589.900
EIKO Machine ReamersRp1.399.900
SOMTA Parallel Shank Machine Chucking ReamersRp189.900
NACHI Taper Pin ReamersRp839.900
Okazaki Seiko Hand Reamer (Reamer Tangan)Rp319.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)