Beli yamamoto glasses di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yamamoto Kogaku Shielding Glasses YW-70
    Mulai

    Rp359.900

    Yamamoto Kogaku Shielding Glasses YW-70
    atribut:
    • Type: JIS standard item
    • Standard: JIS T8141
    • Dimensions (WidthxHeightxDepth): 148x55x145mm
    • Material (Frame): plastic
    • Characteristics: Glasses can be used together
    • Functions: Upside down with side, with lens exchange possible
    • Material (Lens): Polycenclens
  2. Yamamoto Kogaku Shading Glasses SNW-717
    Mulai

    Rp649.900

    Yamamoto Kogaku Shading Glasses SNW-717
    atribut:
    • Type: Shading glasses
    • Standard: JIS T 8141 equivalent
    • Dimensions (WidthxHeightxDepth): 163x65x143 to 162mm
    • Degree of Shading: 3
    • Functions: Upper eyelashi with side, Tsuru angle, length adjustable, with cushion bar, glasses can be used together
    • Material (Lens): Polycenclens
    • Material (Temple): plastic
  3. Yamamoto Kogaku Shielding Glasses YW-290
    Mulai

    Rp509.900

    Yamamoto Kogaku Shielding Glasses YW-290
    atribut:
    • Type: Shading glasses
    • Standard: JIS T8141
    • Dimensions (WidthxHeightxDepth): 140x51x149mm
    • Material (Frame): plastic
    • Functions: Upside down with side, Vertical adjustable, Lens replaceable
    • Material (Lens): Polycarbonate
  4. KDK Kacamata Las Otomatis
    Rating:
    90% of 100
    (2)
    Mulai

    Rp86.900

    KDK Kacamata Las Otomatis
    Deskripsi:
    KDK kacamata las otomatis berfungsi untuk melindungi pada saat sinar yang terpancar saat pengelasan yaitu berubah menjadi gelap. Kacamata ini cocok untuk pengelasan MMA, Plasma cutting, Argon, dan lainnya.
    atribut:
    • Type: Auto Darkness
  5. Yamamoto Two-Lens Type Protective Glasses
    Mulai

    Rp519.900

    Yamamoto Two-Lens Type Protective Glasses
    atribut:
    • Specification: JIS acceptance product
    • Size: Large
    • Weight (g): 44
    • Frame Color: Brown
    • Material (Frame): Plastic
    • Material (Lens): Petroid lenses (polycarbonate)
    • Frame Width (mm): 148
  6. Yamamoto Kogaku Protective Glasses 2 Eye Type YS-75
    Mulai

    Rp279.900

    Yamamoto Kogaku Protective Glasses 2 Eye Type YS-75
    atribut:
    • Shape: Binocular type
    • Standard: JIS T8147
    • Lens Color: clear
    • Dimensions (WidthxHeightxDepth): 148x65x154mm
    • Frame Color: clear
    • Functions: Lens replaceable, with eaves fixed upwards, angle adjustable
    • Material (Frame): Nylon
    • Material (Lens): Polycarbonate
    • Material (Temple): Nylon
    • Temple Color: smoke
  7. Yamamoto Kogaku 2-Eye Protection Glasses YS-210 JIS
    Mulai

    Rp379.900

    Yamamoto Kogaku 2-Eye Protection Glasses YS-210 JIS
    atribut:
    • Material (Lens): PET-AF (Polycarbonate / Double-sided hard coat)
    • Shape: Twin eyes
    • Color (Frame): pink
    • Material (Frame): Nylon
  8. KRISBOW Kacamata Las Goggle
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  9. 3M Particulate Respirator KN95/P2 9501+
    Rating:
    100% of 100
    (2)
    Mulai

    Rp9.900

    3M Particulate Respirator KN95/P2 9501+
    Deskripsi:
    - Individual packaging and flat fold design provides convenient storage and portability.- Knitted comfortable earloop strap for easy donning and doffing.- Adjustable noseclip helps reduce potential for eyewear fogging and ensure a better seal and fit.- Conforms to AS/NZS 1716 standard.
    atribut:
    • Assigned Protection Factor: 10
    • Exhalation Valve: No
    • Respirator Size: Standard
  10. 3M Gas & Vapor Respirator 3311J-55
    Mulai

    Rp99.900

    3M Gas & Vapor Respirator 3311J-55
    atribut:
    • National Test Pass Number: No. TN464
    • Standard Value (minute): 156
    • Average measured value: Ventilation resistance 159Pa, detoxification capacity 156 minutes, particle repair efficiency 91.6%
    • Filter: S1 with filter media
    • Target Gas: Organic gas
  11. TRUSCO Welding Glasses
    Mulai

    Rp609.900

    TRUSCO Welding Glasses
    Deskripsi:
    Specification:Degree of shading: plastic #3 One eye type blackout glasses (for gas welding)Finishing Material:- Frame: Polyamide- Lens: # 3 (light-shielding degree) polycarbonate / hard coat
    atribut:
    • Weight (g): 38
    • Degree of Shading: #3
    • Purpose: Gas welding
    • Purpose of Use: For gas welding works.
  12. Yamamoto Kogaku Light Shield Protection Duplex Up and Down Freely YW-75W
    Mulai

    Rp769.900

    Yamamoto Kogaku Light Shield Protection Duplex Up and Down Freely YW-75W
    atribut:
    • Material: Plastic (frame)
    • Color: Brown (frame)
    • Outside Dimension (DepthxWidthxHeight): 162x150x64mm
    • Functions: Ultraviolet ray cutting, lens replaceable, vertical eaves side attachment, angular adjustable, flip up type.
    • Lens: Outer frame lens: Polyka hard coat, inner frame lens: PET
  13. CONDOR Dark-Tinted Safety Glasses for Bright-Light Use
    Mulai

    Rp90.900

    CONDOR Dark-Tinted Safety Glasses for Bright-Light Use
    Deskripsi:
    The lenses on these dark safety glasses have the following coating:Anti-scratch protects lenses from minor abrasions caused by daily wear.
    atribut:
    • UNSPSC: 46181802
    • Eyewear Size: M
    • Gender: Unisex
    • Includes Polarized Lens Coating: No
    • Lens Material: Polycarbonate
    • Photochromatic Lens: No
    • X-Ray Detectable: No
  14. bolle Adjustable Safety Glasses IRI-s
    Mulai

    Rp359.900

    bolle Adjustable Safety Glasses IRI-s
    atribut:
    • Material: Lens: Polycarbonate
    • Specification: ANSI standard product (Z87.1)(1670001JP is also JIS standard product )
    • Base curve: 10.5
  15. TONATA Kacamata Las Buka Tutup
    Mulai

    Rp27.900

    TONATA Kacamata Las Buka Tutup
    Deskripsi:
    Kaca Mata Las Buka Tutup Tonata / Safety Welding GogglesSpesiifikasi : - Flexible PVC body - Indirect Ventilation design - Double goggles bisa buka-tutup - Kaca las luar dapat beradaptasi dengan cahaya sekitar
  16. Riken Eye Protector for Radiation
    Mulai

    Rp599.900

    Riken Eye Protector for Radiation
    atribut:
    • Finish processing: Scratch-proof processing
    • Lens Color: Green
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • UV Protection: Yes
  17. IWARA Kacamata Las
    Mulai

    Rp24.900

    IWARA Kacamata Las
    Deskripsi:
    Kacamata Las Otomatis
Daftar Harga yamamoto glasses Terbaru March 2026
Yamamoto Kogaku Shielding Glasses YW-70Rp359.900
Yamamoto Kogaku Shading Glasses SNW-717Rp649.900
Yamamoto Kogaku Shielding Glasses YW-290Rp509.900
BOSCH Laser GlassesRp279.900
KDK Kacamata Las OtomatisRp86.900
Yamamoto Two-Lens Type Protective GlassesRp519.900
Yamamoto Kogaku Protective Glasses 2 Eye Type YS-75Rp279.900
Yamamoto Kogaku 2-Eye Protection Glasses YS-210 JISRp379.900
KRISBOW Kacamata Las GoggleRp26.900
3M Particulate Respirator KN95/P2 9501+Rp9.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)