Beli wire twister tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daytona Wire Twister Plier (Perkakas Kemudi Motor)
    Mulai

    Rp1.099.900

    Daytona Wire Twister Plier (Perkakas Kemudi Motor)
    atribut:
    • Overall Length: 215mm
    • Compatible Wire Size: 0.3-0.7φ mm
  2. WILLIAMS Wire Twister
    61%
    Mulai

    Rp2.399.900

    WILLIAMS Wire Twister
    Deskripsi:
    -The saw blades of the diamond shaped flat-top jaw firmly hold the wire and it is possible to perform work in a stable condition.-Since it has the automatic return mechanism, increases work speed and reduces the fatigue of workers.
    atribut:
    • Cutting Performance(Stainless Steel): 0.41mm
  3. PROTO Safety Wire Twister Plier (Tang Pemutar Kawat)
    Mulai

    Rp2.899.900

    PROTO Safety Wire Twister Plier (Tang Pemutar Kawat)
    Deskripsi:
    Pliers have heat-treated cutting edges for cutting tough stainless steel safety wire. The flat top diamond serrations on jaws hold wire securely and resist nicking, while its diagonal nose allows access into tight work areas. An automatic spring return feature speeds operation and reduces fatigue.
    atribut:
    • Plier Type: Wire-Twisting Pliers
    • Jaw Texture: Serrated
    • Grip Style: Plain
    • Plier Material: Steel
    • Rotation: CW or CCW
    • Knob Return: Automatic
    • Application: Applications Where Vibration May Cause Fasteners To Back Out, Aviation, Stainless Steel Safety Wire
    • Features: Reversible Safety Wire Pliers Provide Right and Left Twist Capability
    • Finish: Black Oxide
    • For Minimum Wire Diameter (inch): 0.2
    • Series: PROTO
    • Standards: SAE Aerospace Standard AS 567
  4. Kennedy Safety Wire Twisting Pliers
    Mulai

    Rp1.199.900

    Kennedy Safety Wire Twisting Pliers
    Deskripsi:
    Manufactured from chrome vanadium steel with ground and polished head. Cross knurled jaws with wire cutter. Used for safety-wiring critical fasteners and electrical connectors.
    atribut:
    • Return Type: Manual
    • Jaw Material: Chrome Vanadium Steel
    • Jaw Style: Serrated
    • Nose Shape: Tapered
  5. PROTO Safety Wire Twister Reversible Pliers (Tang Pemutar Kawat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.399.900

    PROTO Safety Wire Twister Reversible Pliers (Tang Pemutar Kawat)
    atribut:
    • Overall Length (inch): 11
    • Weight (lbs): 0.88
  6. PROTO Wire Twister Plier
    Mulai

    Rp3.099.900

    PROTO Wire Twister Plier
    Deskripsi:
    Safety wire twist pliers feature cutting edges to cut wire, a locking grip to hold wire while twisting, and a spring-return spiral mechanism that twists and tightens wire in the plier grips. Safety wire is often used to secure fasteners in aviation and other applications where vibration may cause fasteners to back out.
    atribut:
    • Plier Type: Wire-Twisting Pliers
    • Jaw Texture: Serrated
    • Grip Style: Plain
    • Plier Material: Steel
    • Rotation: CW or CCW
    • Knob Return: Automatic
    • Application: Applications Where Vibration May Cause Fasteners To Back Out, Aviation, Stainless Steel Safety Wire
    • Features: Reversible Safety Wire Pliers Provide Right and Left Twist Capability
    • Finish: Black Oxide
    • For Maximum Wire Diameter (inch): 0.41
    • For Minimum Wire Diameter (inch): 0.2
    • Overall Length (inch): 8 3/4
    • Series: PROTO
    • Standards: SAE Aerospace Standard AS 567
    • Tether Ready: Yes
  7. Snap-on Non-reversible Wire Twister/ Cutters (Tang Potong Kabel)
    Mulai

    Rp7.199.900

    Snap-on Non-reversible Wire Twister/ Cutters (Tang Potong Kabel)
    atribut:
    • Wire Capacity (inch): 0.06
    • Overall Length (inch): 10-1/2
    • Country of Origin: USA
    • Wire Retainer: No
    • Description (Chart): Wide range of applications
  8. KYOTO TOOL (KTC) Wire Twister
    Mulai

    Rp1.799.900

    KYOTO TOOL (KTC) Wire Twister
    Deskripsi:
    Wire lock work of bolt, nut and fastener.
  9. Blue Point Right Hand Wire Twister/Cutter
    Mulai

    Rp5.299.900

    Blue Point Right Hand Wire Twister/Cutter
    atribut:
    • Overall Length (inch): 10-1/2
    • Country of Origin: USA
    • Wire Capacity (inch): 0.06
    • Wire Retainer: No
  10. PROTO Torque Adapter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    PROTO Torque Adapter
    Deskripsi:
    These SAE box end torque adapters come with an enclosed head end that fits around and grips the entire head of the fastener while the opposite end can be attached to a torque wrench or ratchet handle. They allow a specific torque to be applied to a fastener that can't be accessed by a regular socket. These adapters come in SAE (inch) sizes.
    atribut:
    • Material: Alloy Steel
    • Drive Size (inch): 3/8
    • Number of Points: 12
  11. PROTO Impact Socket Deep 3/4inch Drive - 6 Point (Mata Sock Impact)
    Mulai

    Rp659.900

    PROTO Impact Socket Deep 3/4inch Drive - 6 Point (Mata Sock Impact)
    atribut:
    • Drive Size (inch): 3/4
    • Finish: Black Oxide
    • Length Type: Deep
    • O-Ring: J07500R
    • Point Size: 6
    • Retaining Pin: J07500P
  12. TRUSCO Wooden Handle For Single-Ended Hammers (With Wedge) (Gagang Martil / Palu)
    64%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    TRUSCO Wooden Handle For Single-Ended Hammers (With Wedge) (Gagang Martil / Palu)
    Deskripsi:
    We are using Hikkori that is lighter, stronger and more resilient than oak.
    atribut:
    • Accessories: Wedge: TKH-02K to 10K (1 piece) TKH-15K to 30K (2 pieces)
    • Material: Hickory
    • Specifications: With Wedge
  13. Mennekes Plug Head Industrial IP54 AM-TOP (Steker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Mennekes Plug Head Industrial IP54 AM-TOP (Steker)
    Deskripsi:
    Plug AM-TOP > 16 A-32A : Screw terminals> Single part bodyPlug Power TOP Xtra> 63A : Highly heat resistant contact carrier, frame terminals> Frame Terminals> Nickel Plated Contacs
    atribut:
    • Protection Type: IP54
    • Frequency (Hz): 50-60
  14. monotaro Storage Bin Plastic
    Mulai

    Rp34.900

    monotaro Storage Bin Plastic
    Deskripsi:
    Produk ini juga sering disebut dengan Part Case Plastic
    atribut:
    • Material: Polypropylene
  15. Mennekes Stop Kontak Industri Wall Mounted IP44 with Cover (Power Outlet)
    Mulai

    Rp299.900

    Mennekes Stop Kontak Industri Wall Mounted IP44 with Cover (Power Outlet)
    Deskripsi:
    > Industrial plug and sockets > Screw terminals> 16 A - 32 A : external fixing> 63 A : internal fixing, enclosure base can be turned 180 Degrees
  16. Kstrong Tali Jangkar Cross Arm (Selempang Jangkar)
    Mulai

    Rp559.900

    Kstrong Tali Jangkar Cross Arm (Selempang Jangkar)
    atribut:
    • Webbing Width (mm): 44
    • Material: Webbing : Polyester; Stitching Thread : High-tenacity Polyester; D-Ring : Alloy Steel
    • Minimum Break Strength (MBS) (kN): Webbing : 25, D-ring : 23
    • Certification: EN 795:2012 Type B, AS/NZS 5532:2013
Daftar Harga wire twister tool Terbaru October 2026
Daytona Wire Twister Plier (Perkakas Kemudi Motor)Rp1.099.900
WILLIAMS Wire TwisterRp2.399.900
PROTO Safety Wire Twister Plier (Tang Pemutar Kawat)Rp2.899.900
Kennedy Safety Wire Twisting PliersRp1.199.900
Lippro Wire Twisting PliersRp489.900
PROTO Safety Wire Twister Reversible Pliers (Tang Pemutar Kawat)Rp4.399.900
PROTO Wire Twister PlierRp3.099.900
Snap-on Non-reversible Wire Twister/ Cutters (Tang Potong Kabel)Rp7.199.900
KYOTO TOOL (KTC) Wire TwisterRp1.799.900
Blue Point Right Hand Wire Twister/CutterRp5.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)