Beli wire crimping tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Snap-on Cold-Forged Wire Terminal Crimping Tool
    Mulai

    Rp1.599.900

    Snap-on Cold-Forged Wire Terminal Crimping Tool
    Deskripsi:
    Crimps : 10, 12, 14, 16, 18, 20, 22 AWG Insulated and Non-Insulated.
    atribut:
    • Country of Origin: USA
    • Description (Chart): Terminal Crimping Pliers with Cutter
    • Length (inch): 9-3/8
  2. STANLEY Tang Crimping
    Mulai

    Rp62.900

    STANLEY Tang Crimping
    atribut:
    • Size (inch): 9
  3. DOGYU S Bar
    Mulai

    Rp239.900

    DOGYU S Bar
    Deskripsi:
    Specification : With hanging sleeves
  4. WEIDMULLER Crimping Tool
    Mulai

    Rp7.499.900

    WEIDMULLER Crimping Tool
    Deskripsi:
    -Crimp tool for crimp terminals/sleeves(for ferrule)up to 6mm.-With its unique omega ring mechanism, it can perform optimum processing with light force, reducing worker's burden.-Since every size of cables can be processed with one strip groove, there is no worry to process in a wrong groove.-For crimping terminal/sleeve (ferrule) crimping based on DIN 462228 parts 1 and 4.
  5. TITAN Data Cable Crimper & Compression Tool
    Mulai

    Rp759.900

  6. KLEIN TOOLS Wire Connector & Terminal Crimper
    Mulai

    Rp999.900

    KLEIN TOOLS Wire Connector & Terminal Crimper
    atribut:
    • Adjustability: Not Adjustable
    • Crimping Capacity (AWG): 22; 20; 18; 16; 14; 12; 10
    • Includes Wire Stripper: No
    • Max. Compatible Wire Size (AWG): 10
    • Maximum Crimping Capacity (AWG): 10
    • Min. Compatible Wire Size (AWG): 22
    • Minimum Crimping Capacity (AWG): 22
    • Primary Crimping Application: Electrical Wire and Cable
  7. KRISBOW Tang Crimping
    Mulai

    Rp509.900

    KRISBOW Tang Crimping
    Deskripsi:
    Crimping Plier 0.5-10mm2 Besiege adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 0.5-10mm2 (tang). Tang digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.
    atribut:
    • Type: Crimping Plier
    • Material: Steel
    • Handle: Plastic
  8. SK PROFESSIONAL TOOLS Wire Connector & Terminal Crimper
    Mulai

    Rp1.399.900

    SK PROFESSIONAL TOOLS Wire Connector & Terminal Crimper
    Deskripsi:
    Pliers-style crimpers manually squeeze their jaws around wire connectors and terminals. They are typically used for low-volume crimping jobs that don't require the repeatable results of a controlled-cycle crimper.
    atribut:
    • UNSPSC: 27111518
    • Adjustability: Manual
    • Body Material: Steel
    • Crimper Style: Pliers-Style - Terminal Crimping Pliers
    • Crimping Capacity (AWG): 22; 20; 18; 16; 14; 12; 10
    • For Connector Type: Non-Insulated ConnectorsNon-Insulated Terminals
    • For Terminal Type: Uninsulated
    • Grip Material: Vinyl
    • Grip Style: Deluxe Cushion
    • Includes Crimping Die: No
    • Includes Wire Cutter: Yes
    • Includes Wire Stripper: Yes
    • Insulated: No
    • Max. Compatible Wire Size (AWG): 10
    • Maximum Crimping Capacity (AWG): 10
    • Min. Compatible Wire Size (AWG): 22
    • Minimum Crimping Capacity (AWG): 22
    • Overall Length (inch): 10
    • Primary Crimping Application: Electrical Wire and Cable
  9. KING TONY Professional Crimping Tool
    Mulai

    Rp109.900

    KING TONY Professional Crimping Tool
    Deskripsi:
    Wire cutterCrimps insulated terminalsBolt cutterCrimps non-insulated terminals(Open barrel)Wire stripper
    atribut:
    • Wire Cutter (mm²): 6
    • Bolt-Cutter: M2.6-5
    • Wire Stripper (mm²): 0.75-6.0
  10. KNIPEX Crimping Plier Multicrimp
    Mulai

    Rp5.299.900

    KNIPEX Crimping Plier Multicrimp
    Deskripsi:
    Version:Crimping tool with quick-change system for mobile assembly work. The separate, round magazine contains 3 or 5 crimping heads for the most common crimping applications. Jaws burnished, handles with multi-component coating.Quick-change of the crimping head no tools required.One tool for the most common crimping applications.Crimping results comparable with fixed-head tools.Supplied with:Crimping tool with round magazine including 3 or 5 crimping heads.
    atribut:
    • Overall Length: 250 mm
    • for uninsulated blade terminals: 0.5 mm2  -  6 mm2
    • for insulated cable lugs and connectors: 0.5 mm2  -  6 mm2
    • Number of interchangeable heads: 3
    • for terminal sleeves: 0,25- 6,0 mm2
  11. TEKIRO Obeng Go-Thru TPR EVA Tray
    Mulai

    Rp509.900

    TEKIRO Obeng Go-Thru TPR EVA Tray
    Deskripsi:
    Set Content : Obeng TPR Go Thru (-) 5 x 75 mm Obeng TPR Go Thru (-) 6 x 100 mm Obeng TPR Go Thru (-) 6 x 150 mm Obeng TPR Go Thru (-) 8 x 200 mm Obeng TPR Go Thru (+) PH1 x 75mm (5) Obeng TPR Go Thru (+) PH2 x 100 mm (6) Obeng TPR Go Thru (+) PH2 x 150 mm (6) Obeng TPR Go Thru (+) PH3 x 200 mm (8)
  12. TEKIRO Ratchet Crimping Press Pliers (Tang Crimping Ratchet)
    Mulai

    Rp379.900

    TEKIRO Ratchet Crimping Press Pliers (Tang Crimping Ratchet)
    Deskripsi:
    Tang krimping untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkan. Terbuat dari material chrome-vanadium yang berkualitas, alat ini juga memiliki Rachet action untuk memberikan kekuatan krimping yang stabil. Selain itu handle di desain ergonomis sehingga cocok untukberbagai pekerjaan instalasi listrik / elektronik industrial. tang krimping ini memiliki rahang yg khusus digunakan untuk terminal jenis non-insulated.Fungsi : untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkanMaterial : Chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  13. Snap-on Adjustable Wrench Flank Drive Plus (Kunci Inggris)
    Mulai

    Rp2.399.900

    Snap-on Adjustable Wrench Flank Drive Plus (Kunci Inggris)
    atribut:
    • Country of Origin: ESP
    • Finish: Chrome
    • ASME: Standard
  14. TEKIRO Tang Crimping 3in1
    Rating:
    100% of 100
    (5)
    Mulai

    Rp299.900

    TEKIRO Tang Crimping 3in1
    Deskripsi:
    TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Size: 3 IN 1
    • Dimension 1 (mm): 185
    • Dimension 2 (mm): 52
    • Dimension 3 (mm): 34
  15. Snap-on Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp2.199.900

    Snap-on Adjustable Wrench (Kunci Inggris)
    atribut:
    • Country of Origin: ESP
    • Finish: Chrome
    • ASME: B107.100
  16. Snap-on Digital Hybrid Multimeter (Multitester)
    Mulai

    Rp15.999.900

    Snap-on Digital Hybrid Multimeter (Multitester)
    atribut:
    • Basic DC Accuracy: 0.05%
    • Blown Fuse Identifier: Yes
    • True RMS (Root Mean Square): Yes
    • Color Screen: Yes
    • Duty/Dwell: Yes/Duty
    • Analog Bar Graph: Yes
    • AC Amps: 10
    • AC Voltage (V): 1000
    • Auto Range: Yes
    • Auto Shut-Off: Yes
    • Backlight: Yes
    • CAT Rating: CATIII 1,000 V CAT IV 600 V
    • Country of Origin: KOR
    • DC Amps: 10
    • DC Voltage (V): 1000
    • Data Hold: Yes
    • Dimensions (inch): 3-13/16 x 8 x 2-13/32
    • Display Count: 50000
    • Glitch Capture: Yes
    • mS Pulse Width: Yes
  17. SK PROFESSIONAL TOOLS All Purpose Socket
    Mulai

    Rp399.900

    SK PROFESSIONAL TOOLS All Purpose Socket
    Deskripsi:
    These 1/4" drive SAE sockets come with a one-quarter inch square drive that's compatible with drive tools of the same size. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
    atribut:
    • UNSPSC: 27111704
    • Drive Type: Hand
    • Finish: Chrome
    • Impact Rated: No
    • Insulated: No
    • Material: Alloy Steel
    • Non-Sparking: No
    • Tether Ready: No
  18. SK PROFESSIONAL TOOLS Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp7.199.900

    SK PROFESSIONAL TOOLS Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    These ratcheting combination wrench sets have an open end and a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. Combination wrenches have the same SAE (inch) size on each end for use on one specific size fastener. A gear mechanism on the box end allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the tool.
    atribut:
    • UNSPSC: 27111714
    • Box End Type: 6-Point Box End
    • Corrosion Resistant: Yes
    • Finish: Chrome
    • Handle Type: I-Beam
    • Head Offset Angle:
    • Head Size (inch): 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4
    • Head Thickness (inch): 0.52 to 1
    • Head Type: Standard
    • Material: Alloy Steel
    • Measurement Type: SAE
    • Min. Arc Swing (°): 1.7
    • Non-Magnetic: No
    • Non-Sparking: No
    • Number of Points: 6
    • Opening Type: Rounded
    • Range of Head Sizes (inch): 3/8 to 3/4
    • Ratcheting: Yes
    • Standards: ANSI B107.100-2010
    • Tether Style: Not Tether Capable
    • Wrench Length Style: Standard
Daftar Harga wire crimping tool Terbaru March 2026
Snap-on Cold-Forged Wire Terminal Crimping ToolRp1.599.900
STANLEY Tang CrimpingRp62.900
DOGYU S BarRp239.900
WEIDMULLER Crimping ToolRp7.499.900
TITAN Data Cable Crimper & Compression ToolRp759.900
KLEIN TOOLS Wire Connector & Terminal CrimperRp999.900
KRISBOW Tang CrimpingRp509.900
SK PROFESSIONAL TOOLS Wire Connector & Terminal CrimperRp1.399.900
WEIDMULLER Crimping Tools for wire end ferrulesRp2.699.900
KING TONY Professional Crimping ToolRp109.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)