Beli winch manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro For Power Winch 2T
    Mulai

    Rp639.900

    monotaro For Power Winch 2T
    Deskripsi:
    To machine movement in the factory. Fence upright, wire to wire tension. To tighten the truck load. For leisure. Boat landing Car towing.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Type: Manual
    • Maximum Load (kN): About 10 (single use), about 20 (double use)
    • Maximum Load (kgf): About 1000 (single use), 2000 (double use)
    • Package Size (mm): About 118 x 635 x 75
    • Movement Distance (m): About 3
    • Wire Length (m): About 3.5 (single time), about 1.5 (double time)
    • Hook Opening (mm): 15
    • Applications: For leisure. Boat landing, car towing.
    • Wire Diameter (mm): 5.0
  2. Wipro Hand Winch Double Gear with Wire Rope
    Mulai

    Rp479.900

    Wipro Hand Winch Double Gear with Wire Rope
    atribut:
    • Way/Speed: 2way/1speed
  3. Pertamina Meditran SX Min 15W-40 CH4 PL1
    Rating:
    100% of 100
    (1)
    Mulai

    Rp60.900

    Pertamina Meditran SX Min 15W-40 CH4 PL1
    Deskripsi:
    MEDITRAN SX SAE 15W-40 adalah pelumas mesin diesel tugas berat berkinerja tinggi yang didesain untuk memenuhi standar emisi gas buang tahun 1998.MEDITRAN SX SAE 15W-40 disarankan untuk modern high speed diesel engine yang beroperasi dengan bahan bakar minyak Diesel.PERFORMANCE LEVELMEDITRAN SX SAE 15W-40 memenuhi tingkatan mutu:- API CH-4 (approved)/SJ- ACEA E7- MB-Approval 228.3- Volvo VDS-3 (approved)- Cummins 20076/77/78 (approved)- Mack EO-M Plus, Mack EO-N- MAN M 3275- MTU Type 2 (approved)- CAT ECF-1a/ECF-2- Renault Truck RLD-2 (approved)- Detroit Diesel 93K215.
    atribut:
    • SNI License: Yes
    • SNI Number: 5873.778/75.100/VI/2021
  4. monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Mulai

    Rp999.900

    monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  5. Wipro Hand Winch with Wire Rope
    Mulai

    Rp809.900

    Wipro Hand Winch with Wire Rope
    atribut:
    • Hub. Dia (mm): 38
  6. DUTTON-LAINSON Manual Winch
    Mulai

    Rp1.099.900

    DUTTON-LAINSON Manual Winch
    Deskripsi:
    These general purpose manual winches pull and/or lift loads.
    atribut:
    • Clutch: No Clutch
    • Operation: Lifting & Pulling; Pulling
  7. Kondotec Lever Block
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.699.900

    Kondotec Lever Block
    atribut:
    • Lifting Height (m): 1.5
  8. KRISBOW Mesin Derek Hidrolik
    Mulai

    Rp5.499.900

    KRISBOW Mesin Derek Hidrolik
    atribut:
    • Capacity (t/kg): 2/2000
    • Boom working range (cm): 105-159
    • Lifting range (cm): 0-230
    • Dimension (LxWxH) (mm): 1620x975x1500
    • Gross Weight (kg): 30
  9. MAXPUL Rotation Type Mini Winch
    Mulai

    Rp2.699.900

    MAXPUL Rotation Type Mini Winch
    Deskripsi:
    -Even though it is lightweight and compact body, it demonstrates a large power (wire rope pulling force).-For setting of tennis/volleyball net, and salvaging boat/yacht.
    atribut:
    • Reduction Ratio: 1/4.1
  10. WARN Pulling Electric Winch
    Mulai

    Rp9.399.900

    WARN Pulling Electric Winch
    Deskripsi:
    These general purpose pulling electric winches have hardwired controllers that can't be misplaced or run out of battery power.
    atribut:
    • UNSPSC: 24101608
    • Body Material: Steel
    • Gear Type: Planetary
    • Includes Brake: Brake Included
    • Operation: Pulling
  11. Milton KCD Electric Winch
    Mulai

    Rp21.999.900

    Milton KCD Electric Winch
    atribut:
    • Lifting Height (meter): 100
    • Lifting Speed (m/minute): 16 / 8
    • Rated Voltage (V/Hz): 380/50
    • Wire Rope Length (m): 30/60/70/100/ For Option
  12. KRISBOW Katrol Elektrik Double Hook
    Mulai

    Rp1.699.900

    KRISBOW Katrol Elektrik Double Hook
    atribut:
    • Lift (m): 9-18
    • Item: Hoist
    • Material: Steel
    • Hook opening: Double
    • Type: Hoist Reel
    • Voltage Phase: 1
Daftar Harga winch manual Terbaru January 2026
Wipro Hand Winch Single Gear with Wire Rope (Katrol / Takel)Rp299.900
monotaro For Power Winch 2TRp639.900
Wipro Hand Winch Double Gear with Wire RopeRp479.900
Pertamina Meditran SX Min 15W-40 CH4 PL1Rp60.900
monotaro Hand Winch (Crosscut Only) (Katrol Manual)Rp999.900
Wipro Hand Winch With Brake and Wire RopeRp699.900
Wipro Hand Winch with Wire RopeRp809.900
DUTTON-LAINSON Manual WinchRp1.099.900
JTC Engine Crane (Mesin Derek)Rp13.999.900
Come Up Electric Winch (Alat Angkat)Rp15.999.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)