Beli wheel only di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. XANDER Roda Only PU with Ball Bearing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.900

    XANDER Roda Only PU with Ball Bearing
    atribut:
    • Material: Polyurethane
  2. PROVIOZ Roda Hand Palet PU
    Mulai

    Rp92.900

    PROVIOZ Roda Hand Palet PU
    atribut:
    • Wheel Material: PU
  3. monotaro Roda Load Wheel untuk Hand Pallet
    Mulai

    Rp1.299.900

    monotaro Roda Load Wheel untuk Hand Pallet
    Deskripsi:
    Hand pallet truck It is a load wheel exclusive for HP-2000. With a check valve to prevent overloading, we protect workers and hand pallets. In order to prevent oil leakage, an integrated hydraulic pump is used. Because the road wheel and steering wheel made of urethane are used, it is excellent in oil resistance, abrasion resistance, load resistance, and the pollution on the floor surface is also small. Hand pallet truck HP-2000 exclusive road wheel
    atribut:
    • Width (mm): 70
    • Suitable For: Hand pallet truck HP-2000
    • Diameter (φmm): 73
    • Bearing inner diameter (Φmm): 20
  4. TRUSCO Spare Part Hand Pallet
    Mulai

    Rp1.599.900

    TRUSCO Spare Part Hand Pallet
    atribut:
    • Compatible Model: THPN
  5. Costa Tripod Ball Head Profesional Magnesium Alloy
    Mulai

    Rp1.099.900

    Costa Tripod Ball Head Profesional Magnesium Alloy
    atribut:
    • Ball Head Diameter (cm): 30
    • Folded Height (cm): 39.5
    • Material: Magnesium Alloy
    • Maximum Load (kg): 10
    • Maximum Load (lbs): 22
    • Maximum Operating Height (cm): 44 (tanpa kolom tengah), 160 (dengan kolom tengah)
    • Part: 4
    • Tube Diameter (mm): 11-21
  6. monotaro Hand Pallet (Troli Barang)
    BARU
    54%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  7. RANGER GERMANY Caster PU on PP Red Wheel Ball Bearing
    Mulai

    Rp319.900

    RANGER GERMANY Caster PU on PP Red Wheel Ball Bearing
    atribut:
    • Color: Red
    • Material: PU onPP
    • Width (mm): 32
    • Plate Size (mm): 95 x 67
    • Plate Hole Centres (mm): 70/76 x 45
    • Plate Hole Size (mm): 8.5
  8. XANDER Roda Gerobak Sorong
    Mulai

    Rp139.900

    XANDER Roda Gerobak Sorong
    atribut:
    • Type: Roda Gerobak Sorong
  9. Solid Tool PU Hand Pallet Wheel
    Mulai

    Rp339.900

    Solid Tool PU Hand Pallet Wheel
    atribut:
    • Material: PU- Polyurethane
  10. Jason Front Wheel Hand Pallet
    Mulai

    Rp179.900

    Jason Front Wheel Hand Pallet
    atribut:
    • Size (inch): 3
  11. HONEYWELL HOWARD LEIGHT Earplug Dispensers & Refills
    Mulai

    Rp429.900

    HONEYWELL HOWARD LEIGHT Earplug Dispensers & Refills
    atribut:
    • UNSPSC: 46181901
    • Earplug Material: Foam
    • Earplug Reusability: Disposable
    • Metal Detectable: No
    • Style: Uncorded
Daftar Harga wheel only Terbaru March 2026
RAVEN Roda Hand Pallet PU KecilRp96.900
XANDER Roda Only PU Hand PalletRp129.900
XANDER Roda Only PU with Ball BearingRp80.900
PROVIOZ Roda Hand Palet PURp92.900
ROHA Pu Caster for Hand PalletRp129.900
KRISBOW Roda Hand Pallet NilonRp289.900
monotaro Roda Load Wheel untuk Hand PalletRp1.299.900
TRUSCO Spare Part Hand PalletRp1.599.900
Costa Tripod Ball Head Profesional Magnesium AlloyRp1.099.900
XANDER Roda Only Ball BearingRp78.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)