Beli wheel hammer caster di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAMMER CASTER 420EN, Universal Vehicle (Nylon Wheel, Urethane Car)
    Mulai

    Rp119.900

    HAMMER CASTER 420EN, Universal Vehicle (Nylon Wheel, Urethane Car)
    atribut:
    • Shape: Universal vehicle
    • Mounting Method: Insertion plug
    • Finishing (Metal Compatibletings): Chrome plating
    • Caster Type: Swivel type insertion casters
    • Material (Wheel): Nylon Wheel Thermoplastic Urethane Wound Wheel
    • Model : 420EN Flexible car
    • Pipe Thickness: Can be installed up to 1.8mm
    • Shaft Length L: 52mm
    • Stopper: None
  2. HAMMER CASTER 420 S Freewheel (Iron Plate Wheel Rubber Wound Wheel)
    Mulai

    Rp289.900

    HAMMER CASTER 420 S Freewheel (Iron Plate Wheel Rubber Wound Wheel)
    atribut:
    • Shape: Universal vehicle
    • Finishing (Metal Compatibletings): Unichrome plating
    • Caster Type: Plate type freewheel caster
    • Material (Wheel): Steel plate wheel rubber winding wheel (with resin bushing)
    • Model : 420 S universal vehicle
    • Mounting Hole Diameter P: 11mm
    • Stopper: None
    • Wheel Type: Single wheel
  3. HAMMER CASTER Caster Nylon With Brake / Rem
    Mulai

    Rp75.900

    HAMMER CASTER Caster Nylon With Brake / Rem
    atribut:
    • Neck Type: rotate
    • Indeks Protection Type: 429G (N)
  4. HAMMER CASTER 420 EU, Universal Vehicle (Rubber Integral Wheel)
    Mulai

    Rp129.900

    HAMMER CASTER 420 EU, Universal Vehicle (Rubber Integral Wheel)
    atribut:
    • Shape: Universal vehicle
    • Mounting Method: Insertion plug
    • Finishing (Metal Compatibletings): Chrome plating
    • Caster Type: Swivel type insertion casters
    • Material (Wheel): Rubber integral wheel, resin bush entering
    • Model : 420 EU Flexible Car
    • Shaft Length L: 53mm
    • Stopper: None
  5. Kennedy Combination Wrench Spark Resistant Be-Cu (Kunci Ring Pas)
    Mulai

    Rp629.900

    Kennedy Combination Wrench Spark Resistant Be-Cu (Kunci Ring Pas)
    Deskripsi:
    Combination Spanners Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.
  6. Kennedy Combination Wrench Spark Resistant Be-Cu (Kunci Ring Pas)
    Mulai

    Rp1.099.900

    Kennedy Combination Wrench Spark Resistant Be-Cu (Kunci Ring Pas)
    Deskripsi:
    Combination Spanners Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.
    atribut:
    • Material: Beryllium Copper
  7. TEKIRO Palu Nylon (Martil)
    Mulai

    Rp159.900

    TEKIRO Palu Nylon (Martil)
    Deskripsi:
    TEKIRO Palu Nilon. Merupakan palu yang terbuat dari nilon yang tahan lama dan handle terbuat dari rubber sehingga dapat menahan getaran. Rubber handle reduce vibration, High durable Nylon, High strength adhesive.Fungsi : untuk memukul benda kerja dan cocok untuk setting jig dan memasang bearingMaterial : Nylon
    atribut:
    • Size (g): 400
    • Material: Nylon
    • Dimension 2 (mm): 95
    • Dimension 1 (mm): 312
    • Dimension 4 (mm): 40
    • Dimension 3 (mm): 40
    • Size (lbs): 0.88
  8. HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.900

    HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)
    Deskripsi:
    Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Neck Type: rotate
  9. XANDER Roda Nilon
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

  10. Wipro Palu Nylon Gagang Besi
    Mulai

    Rp109.900

    Wipro Palu Nylon Gagang Besi
    atribut:
    • Color: Silver-Black
    • Handle Material: Besi
  11. HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU)
    60%
    Mulai

    Rp37.900

    HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU)
    Deskripsi:
    Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Neck Type: off
  12. HAMMER CASTER Nylon Caster (420G Series) (Roda Nylon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    HAMMER CASTER Nylon Caster (420G Series) (Roda Nylon)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
  13. KRISBOW Hammer Soft Face with 4 Head
    Mulai

    Rp299.900

    KRISBOW Hammer Soft Face with 4 Head
    Deskripsi:
    SOFT FACE HAMMER WITH 4 HEAD adalah salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala dan diberi gagang kayu yang biasanya digunakan untuk memukul. Palu ini terbuat dari 4 material yaitu nylon, pvc, karet, dan plastik.
    atribut:
    • Dimensions (LxWxH)(mm): 345x135x65
  14. HAMMER CASTER Caster Polyurethane With Brake / Rem
    52%
    Mulai

    Rp56.900

  15. MultiPro Manual Grease Pump
    Mulai

    Rp1.099.900

    MultiPro Manual Grease Pump
    Deskripsi:
    • For A uto, Farm,Ga rden Use • Portable Lube Grease Gun • Include 115 Steel Extension • Max to l:3000 PSI
    atribut:
    • Capacity (L): 20
  16. HAMMER CASTER Nylon Caster (420S Series)
    Mulai

    Rp73.900

    HAMMER CASTER Nylon Caster (420S Series)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Wheel: Nylon
Daftar Harga wheel hammer caster Terbaru March 2026
HAMMER CASTER 420EN, Universal Vehicle (Nylon Wheel, Urethane Car)Rp119.900
HAMMER CASTER 420 S Freewheel (Iron Plate Wheel Rubber Wound Wheel)Rp289.900
HAMMER CASTER Wheel (Urethane Wheel) 439 E-URRp83.900
HAMMER CASTER Caster Nylon With Brake / RemRp75.900
HAMMER CASTER 420 EU, Universal Vehicle (Rubber Integral Wheel)Rp129.900
Kennedy Combination Wrench Spark Resistant Be-Cu (Kunci Ring Pas)Rp629.900
Kennedy Combination Wrench Spark Resistant Be-Cu (Kunci Ring Pas)Rp1.099.900
TEKIRO Palu Nylon (Martil)Rp159.900
HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Rp80.900
XANDER Roda NilonRp14.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)