Beli wheel flap abrasive di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UNITED ABRASIVES-SAIT Unmounted Flap Wheel
    Mulai

    Rp999.900

    UNITED ABRASIVES-SAIT Unmounted Flap Wheel
    atribut:
    • Abrasive Type: Coated
    • Item: Unmounted Flap Wheel
    • Item - Flap Wheels: Unmounted Flap Wheel
  2. NORTON Mounted Flap Wheel
    Mulai

    Rp159.900

    NORTON Mounted Flap Wheel
    atribut:
    • Item: Mounted Flap Wheel
    • Item - Flap Wheels: Mounted Flap Wheel
    • Shank type: Straight
  3. TAIYO Abrasive Flap Disc
    Mulai

    Rp12.900

    TAIYO Abrasive Flap Disc
    Deskripsi:
    Memiliki desain serupa mata gerinda yang cocok digunakan untuk poles besi.
    atribut:
    • Size (inch): 4
    • Thickness (mm): 4
    • Diameter (mm): 100
  4. York Flap Wheel
    Mulai

    Rp24.900

    York Flap Wheel
    atribut:
    • Shank type: Straight
    • Abrasive Material: Aluminium Oxide
  5. MURAKO Shank Mounted Flap Wheel
    Mulai

    Rp719.900

    MURAKO Shank Mounted Flap Wheel
    Deskripsi:
    - The greatest feature is that there are no metal fittings at the top and bottom of the flap wheel so it will not hurt you hitting the work piece.- Can be used for any polishing, inner surface, curved surface and flat surface.- Heat dissipation effect
  6. TRUSCO Shank Mounted Flap Wheel
    Mulai

    Rp419.900

    TRUSCO Shank Mounted Flap Wheel
    Deskripsi:
    Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
    atribut:
    • Shaft Diameter x Shaft Length (mm): 6 x 40
    • Width (mm): 25
  7. PFERD Flap Wheel Grit240 FR16550/25.4A
    Mulai

    Rp1.199.900

    PFERD Flap Wheel Grit240 FR16550/25.4A
    Deskripsi:
    469842 FR16550/25.4A240 FLAP WHEEL
    atribut:
    • Dimensions (cm): 16.5x5x16.5
    • Type: Flap A
    • Grit Size: 240
    • Thickness (mm): 50
    • Diameter (mm): 165
    • Arbor (mm): 25.4
    • Application: Metal
    • Abrasive Material: Aluminium Oxide
    • Maximum Speed (rpm): 5700
  8. York Mini Flap Wheel Set
    Mulai

    Rp249.900

    York Mini Flap Wheel Set
    Deskripsi:
    Shaft mounted flap wheels can be used in portable air or electric power tools, including tyre buffers, flexible shafts and hand drills. Manufactured from highest quality industrial cloth. Used for a wide range of applications such as removal of rust, cleaning up welds and sanding wood prior to painting. Recessed hub design for access in tight corners. 8 Piece ‘Mini’ Set Contents: (*6mm Shank) 10 x 10mm: P60, 10 x 10mm: P120, 15 x 15mm: P80, 15 x 15mm: P120, 20 x 10mm: P60*, 20 x 10mm: P120*, 25 x 15mm: P80*, 25 x 25mm: P80*.
    atribut:
    • Shank type: Straight
    • Wheel Width: 10-25mm
    • Maximum Operating Speed: 30,000-40,000rpm
    • Grit: P120 P60 P80
    • Diameter: 10-25mm
    • Abrasive Material: Aluminium Oxide
    • Shank Diameter: 3mm 6mm
  9. TAIYO Abrasive Mata Gerinda Amplas Susun Fleksibel
    Rating:
    100% of 100
    (2)
    Mulai

    Rp10.900

    TAIYO Abrasive Mata Gerinda Amplas Susun Fleksibel
    Deskripsi:
    Taiyo Flexible Flap Disc Grit A120
    atribut:
    • Size (inch): 4
    • Maximum Speed (rpm): 13500
  10. NAKANISHI Nylon Fabric Fiber Flap Wheel
    Mulai

    Rp799.900

    NAKANISHI Nylon Fabric Fiber Flap Wheel
    atribut:
    • Maximum Working Rotation Speed (rpm): 15000
  11. NORTON Unmounted Flap Wheel
    Mulai

    Rp1.599.900

    NORTON Unmounted Flap Wheel
    Deskripsi:
    The NORTON Bear-Tex® conformable flap wheel is ideal for use on uneven or irregular surfaces. Made of nonwoven nylon web impregnated with abrasive grain. Use for polishing and finishing applications. 6inch-diameter wheel designed for use on bench or pedestal grinders.
    atribut:
    • Face Width (inch): 1
    • Item - Flap Wheels: Unmounted Flap Wheel
    • Density: Medium (5)
    • Item: Unmounted Flap Wheel
  12. WD Grinding Metal Wheel 4 inch (Batu Poles Gerinda 4 inch)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

    WD Grinding Metal Wheel 4 inch (Batu Poles Gerinda 4 inch)
    atribut:
    • Abrasive & Ring Dimension (mm): 100x6x16
  13. WD Mata Gerinda Potong untuk Stainless Steel
    Rating:
    98% of 100
    (12)
    Mulai

    Rp4.900

  14. ICHIGUCHI Scorlite Flap Wheel Type S
    Mulai

    Rp179.900

    ICHIGUCHI Scorlite Flap Wheel Type S
    atribut:
    • Width (mm): 25
    • Shaft Length (mm): 40.0
  15. ICHIGUCHI Flap Wheel (CF series)
    Mulai

    Rp209.900

    ICHIGUCHI Flap Wheel (CF series)
    atribut:
    • Shaft Diameter (mm): 6
    • Shaft Length (mm): 40.0
  16. K55 Flap Disc
    Rating:
    100% of 100
    (4)
    Mulai

    Rp6.900

    K55 Flap Disc
    atribut:
    • Size (mm): 100x16
Daftar Harga wheel flap abrasive Terbaru January 2026
UNITED ABRASIVES-SAIT Unmounted Flap WheelRp999.900
NORTON Mounted Flap WheelRp159.900
TAIYO Abrasive Flap DiscRp12.900
York Flap WheelRp24.900
MURAKO Shank Mounted Flap WheelRp719.900
York Al/Ox Flap Wheel P80-6mm ShankRp29.900
TRUSCO Shank Mounted Flap WheelRp419.900
PFERD Flap Wheel Grit240 FR16550/25.4ARp1.199.900
York Al/Ox Flap Wheel P120-6mm ShankRp26.900
NAC Quick Coupling ALRp85.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait