Beli wheel caster 12mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAMMER CASTER Screw-In Type 415A, with A Free Wheel Stopper (Iron Plate Wheel Rubber Wound Wheel)
    Mulai

    Rp189.900

    HAMMER CASTER Screw-In Type 415A, with A Free Wheel Stopper (Iron Plate Wheel Rubber Wound Wheel)
    atribut:
    • Shape: FLEXIBLE S
    • Mounting Method: Screw-in type
    • Caster Type: Swivel type screw caster
    • Finishing (Metal Compatibletings): Chrome plating (handle is trivalent chromium conversion treatment)
    • Material (Wheel): Steel plate wheel rubber winding wheel (with resin bushing)
    • Model : 415 A universal vehicle
    • Stopper: With rotation stopper
    • Wheel Type: Single wheel
  2. TRUSCO Caster Urethane Swivel (Kastor Urethane)
    25%
    Mulai

    Rp299.900

    TRUSCO Caster Urethane Swivel (Kastor Urethane)
    Deskripsi:
    Steel wheels are shaped like a star with distinctive design characteristics.
    atribut:
    • Material (Wheel): Steel Wheel Urethane
    • Body Material: Steel
  3. HAMMER CASTER Screw-In Type 420A Freely Car (Nylon Wheel Urethane Wound Wheel)
    Mulai

    Rp51.900

    HAMMER CASTER Screw-In Type 420A Freely Car (Nylon Wheel Urethane Wound Wheel)
    atribut:
    • Shape: Universal vehicle
    • Caster Type: Swivel type screw caster
    • Material (Wheel): Nylon Wheel Thermoplastic Urethane Wound Wheel
    • Model : 420 A universal vehicle
    • Stopper: None
    • Wheel Type: Single wheel
  4. TRUSCO Nylon Wheel Caster
    Mulai

    Rp52.900

    TRUSCO Nylon Wheel Caster
    Deskripsi:
    -The adjustable pivot part adopts a double bearing, smooth rotation was achieved.-The wheel rotating part has excellent durability with commercial bearing. -Plate Type-With Commercial Bearing-Flexible Type
    atribut:
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
    • Wheel Materials: Nylon
  5. Shenpai Caster 35A 500kg 8inch (Kastor Beban Berat)
    Mulai

    Rp2.099.900

    Shenpai Caster 35A 500kg 8inch (Kastor Beban Berat)
    atribut:
    • Bearing Type: Ball bearing
    • Material: PU
    • Diameter: 8inch
    • Capacity Per Castor: 500kg
  6. New Osaka Caster Rubber Swivel (Kastor Karet)
    14%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

  7. HAMMER CASTER Caster Rubber Swivel (Kastor Karet)
    21%
    Mulai

    Rp149.900

  8. HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)
    Deskripsi:
    Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Neck Type: rotate
  9. Tokai Caster Twin wheel casters F-type (elastomer wheel) freely car
    Mulai

    Rp139.900

    Tokai Caster Twin wheel casters F-type (elastomer wheel) freely car
    atribut:
    • Material: Bracket:Steel, Wheels:Elastomer
    • Allowable Load (daN): 58.8
    • Allowable Load (kgf): 60
    • Wheel Diameter D (mm): 50
    • Wheel Width (mm): 43.5
    • Mounting Height H (mm): 58.5
    • Shaft Length L (mm): 14
    • Screw T: M8
    • Thread Pitch (mm): 1.25
  10. TRUSCO Noise-reducing Caster (Steel)
    Mulai

    Rp219.900

    TRUSCO Noise-reducing Caster (Steel)
    atribut:
    • Material: Bracket:Steel Metal Fitting Surface Processing:Zinc Trivalent Chromate Finish Wheel Assembly:Nylon Rims, Rubber Tires
    • Mounting Hole Diameter P (mm): 11
    • Turning and Rotation: Uses Radial Ball Bearings
  11. Yuei Caster Caster Nylon Wheel Urethane SUS-SJ Series (Kastor Nilon)
    Mulai

    Rp1.099.900

    Yuei Caster Caster Nylon Wheel Urethane SUS-SJ Series (Kastor Nilon)
    Deskripsi:
    -A standard type medium size caster fully made of stainless steel fittings with excellent water resistance and corrosion resistance._x000D_-Urethane wheel excellent in wear resistance is used._x000D_-Lightweight because of using nylon for wheel part._x000D_-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. _x000D_-Plate Type_x000D_-With stainless steel bearing_x000D_-Flexible Type (with stopper)
    atribut:
    • Wheel Width: 32mm
    • Metal Fitting Materials: Stainless Steel (SUS304)
    • Mounting Hole Diameter P: 11mm
    • Wheel Materials: Nylon Wheel, Urethane
  12. TRUSCO Caster Press Rubber (Kastor Karet)
    Mulai

    Rp169.900

    TRUSCO Caster Press Rubber (Kastor Karet)
    atribut:
    • Specifications: Rigid Caster
  13. HAMMER CASTER Caster Nylon Rigid (Kastor Nilon)
    Mulai

    Rp61.900

  14. HAMMER CASTER Caster Polyurethane with Brake (Kastor PU)
    23%
    Mulai

    Rp119.900

  15. TRUSCO Caster Urethane Swivel (Kastor Urethane)
    Mulai

    Rp469.900

    TRUSCO Caster Urethane Swivel (Kastor Urethane)
    Deskripsi:
    Various types of truck transport. General industrial equipment.
    atribut:
    • Body Material: Steel
Daftar Harga wheel caster 12mm Terbaru October 2026
HAMMER CASTER Screw-In Type 415A, with A Free Wheel Stopper (Iron Plate Wheel Rubber Wound Wheel)Rp189.900
TRUSCO Caster Urethane Swivel (Kastor Urethane)Rp299.900
HAMMER CASTER Screw-In Type 420A Freely Car (Nylon Wheel Urethane Wound Wheel)Rp51.900
TRUSCO Nylon Wheel CasterRp52.900
Shenpai Caster 35A 500kg 8inch (Kastor Beban Berat)Rp2.099.900
New Osaka Caster Rubber Swivel (Kastor Karet)Rp119.900
HAMMER CASTER Caster Rubber Swivel (Kastor Karet)Rp149.900
HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)Rp99.900
Tokai Caster Twin wheel casters F-type (elastomer wheel) freely carRp139.900
TRUSCO Noise-reducing Caster (Steel)Rp219.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)