Beli wera zyklop di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WERA 8009 Zyklop Pocketatribut:
- Material: Handle: resin, bit, socket: special alloy steel
- Set Contents: Handle contents: Cyclopocket (8009) 9.5/(Convex) 6.35mmx133mm, Extension bit holder: 75mm, Bit contents: PH1, PH2, PZ1, PZ2, Tx10, Tx15, Tx20, Tx25, 3mm diagonal, 4mm diagonal, 5mm diagonal, 13mm diagonal 4mm, 5mm, 6mm, Socket contents: 8mm, 10mm, 13mm
- Set Count: 18 points
- Square Drive (mm): (Convex)9.5, (Concave)6.35
- WERA Torque ScrewdriverDeskripsi:Preset torque bit screwdrivers are permanently set to a specific torque and cannot be changed by the end user. They can accept tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the fastener and the screwdriver makes a "click" sound when the desired torque has been reached.atribut:
- Corrosion Resistant: No
- Electric Light/Tone: No
- Grip Style: Ergonomic
- Handle Material: Plastic
- Insulated: No
- Non-Magnetic: Yes
- Non-Sparking: No
- Ratcheting: No
- Rotation: Clockwise
- Shank Finish: Natural
- Shank Length (mm): 65
- Tether Ready: No
- Torque Limiting Mechanism: Click-Type
- WERA Set Mata Obeng Kunci Sok Ratchet Zyklopatribut:
- Feed angle (°): 5
- Fixable head angle (°): 0, 15, 90
- WERA Set Mata Obeng Kunci Sok Ratchet-Metal ZyklopDeskripsi:-Possible to change the forward and reverse rotation by pushing once the insertion angle to the opposite side. Thanks to its original mechanism, the insertion angle never falls out ensuring safety.-The socket dropout prevention mechanism is attached.atribut:
- Input Drive: 9.5mm
- Socket Contents: 3S-08L, 10L, 12L, 13L, 14L, 17L
- Set Contents (piece): 6
- WERA Ballpoint TORX[[RU]] Key WrenchDeskripsi:-Size can be identified easily with the nine colors.-Work efficiency is improved by high torque transmission rate.-The rubber coating provides excellent gripability.
- WERA Kraftform Compact Vario RA Screwdriver Japanese Specification Setatribut:
- Shank Diameter: 6mm
- Total Length: 213mm
- Content: Holder (80RA), Double ended bit[[-]]0.6 x 4.0/[[-]]1.0 x 6.0, [[-]]0.8 x 5.0/[[-]]1.2 x 7.0, [[+]]No.1 x No.2, T3 x 3, T4 x 4, T5 x 5
- Set Contents (piece): 7
- WERA Zyklop Ratchet Miniatribut:
- Input Drive: Convex 6.35mm
- Total Length: 107mm
- Number of Teeth (sheet): 60
- WERA Bit Slotted DriverDeskripsi:-A sturdy bit optimum for processing of sheet metal and metal plate.atribut:
- Shank Diameter: 6.35mm
- Snap-on Hex Key SAE Type Inch (Kunci L)atribut:
- Country of Origin: USA
- WERA Impaktor Bit-CheckDeskripsi:-With a Wera unique surface contact structure called HeX-Plus, the inner sides of hexagon socket screws are not damaged and this contributes to extending the life of the screw.- (+)2x3 pieces, (+)3x1 piece, Torx T25x3 pieces, 30, 40, IMPACTER Bit Holder .-Diamond Coatingatribut:
- Total Length: 25mm
- Set Contents: 10pc
- Shank Diameter: 6.35mm
- Content: [[+]]2 x 3 pieces, [[+]]3 x 1 piece, Torx T25 x 3 pieces, 30, 40, IMPACTER Bit Holder
Daftar Harga wera zyklop Terbaru March 2026
| WERA Zyklop Socket | Rp96.900 |
| WERA Zyklop Ratchet Mini | Rp299.900 |
| WERA Set Mata Obeng Kunci Sok Ratchet-Metal Zyklop | Rp5.399.900 |
| WERA 8009 Zyklop Pocket | Rp5.499.900 |
| WERA Zyklop Ratchet | Rp1.199.900 |
| WERA Set Mata Obeng Kunci Sok Rachet-Speed Zyklop | Rp3.599.900 |
| WERA Torque Screwdriver | Rp1.099.900 |
| WERA Set Mata Obeng Kunci Sok Ratchet-Metal Imperial Zyklop | Rp4.399.900 |
| WERA Set Mata Obeng Kunci Sok Ratchet Zyklop | Rp9.499.900 |
| WERA Set Mata Obeng Kunci Sok Ratchet-Metal Zyklop | Rp3.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





























































































































































![WERA Ballpoint TORX[[RU]] Key Wrench](https://media.monotaro.id/mid01/small/Perkakas%20Tangan%2C%20Pneumatik%20%26%20Listrik/Perkakas%20Tangan/Kunci%20Perkakas/Kunci%20L%20Bintang/WERA%20Ballpoint%20TORX%5B%5BRU%5D%5D%20Key%20Wrench/P102601703-1.jpg)





/ouP103254894-1.jpg)
/5qP102306206-3.jpg)