Beli wera phillips screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WERA Screwdriver Kit
    Mulai

    Rp759.900

    WERA Screwdriver Kit
    Deskripsi:
    Wera Chiseldriver for fastening, chiselling and loosening seized screws. Multi-component Kraftform handle for fast and low-fatigue working.Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for enhanced service life and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. In some cases equipped with a square take-up in the impact cap that enables higher torque transfer when screwdriving with the T-handle, Zyklop ratchet or Mini ratchet. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Contents of Set :- 917 SPHS1x PH 1x90; 1x PH 2x113- 932 A1x 0,6x3,5x80- 932 AS1x 0,8x4,5x100; 1x 1,0x5,5x113; 1x 1,2x7,0x138
    atribut:
    • Set Contents (piece): 6
  2. WERA Kraftform Kompakt with pouch
    Mulai

    Rp1.599.900

    WERA Kraftform Kompakt with pouch
    Deskripsi:
    Wera compact tools enable both manual as well as power tool operations at the same time. The handle/interchangeable blade system in a compact design with various blade tips in the smallest of spaces makes the user more mobile and flexible. Suitable for bits with ¼" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173) and Wera connecting series 1 and 4. Comes with an adaptor, bayonet and Rapidaptor technology. Kraftform handle with anti-roll feature, multi-component for particularly ergonomic screwdriving. Integrated magazine for bit storage. In this way, the set replaces a 6-piece screwdriver set and reduces the equipment required to a minimum. The telescopic bayonet blade - which can be lowered into the handle - together with the quick-release chuck allows fast manual work even in confined installation situations when the blade is retracted. The blade can be extended by simply actuating the locking sleeve. The bayonet holder can then be used as a fully-fledged screwdriver. The bayonet blade can be removed and used as a power tool adaptor, but can also be retracted once again to its original position. Includes practical belt pouch. Contents of Set :- 889/4 R1x 1/4"x100- 851/1 Z PH1x PH 1x25; 1x PH 2x25- 855/1 Z PZ1x PZ 1x25; 1x PZ 2x25- 800/1 Z1x 1,0x5,5x25; 1x 1,2x6,5x25
    atribut:
    • Set Contents (piece): 7
  3. WERA Screwdriver Phillips (Obeng)
    Mulai

    Rp389.900

    WERA Screwdriver Phillips (Obeng)
    Deskripsi:
    General purpose Phillips screwdrivers come in an assortment of Phillips tip sizes for use in a variety of applications. Phillips screwdrivers have a Phillips-style tip at the end of the shaft that is cross shaped and is inserted into the Phillips indentation in the screwhead and the handle is turned to rotate the screw.
    atribut:
    • UNSPSC: 27111701
    • Corrosion Resistant: Yes
    • ESD Safe: No
    • Grip Style: Ergonomic
    • Handle Color: Red; Yellow
    • Handle Material: Plastic
    • Insulated: Yes
    • Magnetized Tip: No
    • Non-Magnetic: Yes
    • Non-Sparking: No
    • Replaceable Shank: No
    • Shank Finish: Insulated
    • Shank Shape: Round
    • Standards: IEC 60900
    • Tether Ready: No
    • Tip Style: Phillips
  4. WERA Screwdriver Slotted (Obeng)
    Mulai

    Rp419.900

    WERA Screwdriver Slotted (Obeng)
    Deskripsi:
    Insulated cabinet slotted screwdrivers have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. They do not have a flared blade profile so they can access screws in tight spaces and for detail use such as installing cabinetry hardware.
    atribut:
    • UNSPSC: 27111701
  5. ANEX Hyper Bit
    Mulai

    Rp57.900

  6. TOTAL Insulated Hand Tool
    Mulai

    Rp219.900

    TOTAL Insulated Hand Tool
    Deskripsi:
    The entire tools set come pack in a dedicated BMC certified box: 1 pc Insulated Long Nose Pliers: 160mm (6inch) 1 pc Insulated Diagonal Cutting Pliers: 160mm (6inch) 1 pc Insulated Combination Pliers: 180mm (7inch) 1 pc Insulated Adjustable Wrench: 250mm (10inch) 3 pcs Insulated Slotted Screwdriver: SL3.0x75mm, SL4.0x100mm, SL5.5x125mm 2 pcs Insulated Phillips Screwdriver: PH1x80mm, PH2x100mm 14 pcs Insulated Hexagon Sockets (1/2inch): 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm, 27mm, 30mm, 32mm 2 pcs Insulated Extension Bars (1/2inch): 125mm, 250mm 1 pc 1/2inch Insulated Ratchet Wrench
  7. TEKIRO Combination Wrench Sunk Panel Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp539.900

  8. WERA Ballpoint TORX[[RU]] Key Wrench
    Mulai

    Rp289.900

    WERA Ballpoint TORX[[RU]] Key Wrench
    Deskripsi:
    -Size can be identified easily with the nine colors.-Work efficiency is improved by high torque transmission rate.-The rubber coating provides excellent gripability.
  9. WERA Zyklop Ratchet
    Mulai

    Rp1.199.900

  10. Vessel Screwdriver Megadora Piercing (Obeng)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    Vessel Screwdriver Megadora Piercing (Obeng)
    atribut:
    • Shank type: Stadndard/Tang-thru type
  11. WERA Kraftform Screwdriver
    Mulai

    Rp1.399.900

    WERA Kraftform Screwdriver
    Deskripsi:
    Wera Chiseldriver set for fastening, chiselling and loosening seized screws. Multi-component Kraftform handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an integrated impact cap for enhanced durability and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace and handle markings make for simplified finding and sorting of the tool. All frequently needed screwdriving profiles in a single set. Includes 2 racks for tidy storage. Contents of Set :- 917 SPH1x PH 1x80; 1x PH 2x100; 1x PH 3x150- 918 SPZ1x PZ 1x80; 1x PZ 2x100; 1x PZ 3x150- 932 A1x 0,6x3,5x80 1); 1x 0,8x4,5x90; 1x 1,0x5,5x100; 1x 1,2x7,0x125; 1x 1,6x9,0x150- 977 TORX®1x TX 20x90; 1x TX 25x1002x 190,0x50,0
  12. WERA Driver Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    WERA Driver Bit
    atribut:
    • Total Length: 50mm
  13. WERA Torx Plus IPR Screws
    Mulai

    Rp399.900

    WERA Torx Plus IPR Screws
    atribut:
    • Material: Special tool steel
    • Plug (mm): 6.35
  14. WERA Kraftform Kompakt
    Mulai

    Rp989.900

    WERA Kraftform Kompakt
    Deskripsi:
    Wera compact tools with multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Bit magazine integrated in the handle, for storage of 6 bits. The bayonet blade can be retracted for tight screwdriving situations. It can also be removed for machine operation.The strong permanent magnet guarantees a tight fit of the bits. Contents of Set :- 851/1 Z PH1x PH 1x25; 1x PH 2x25- 855/1 Z PZ1x PZ 1x25; 1x PZ 2x25- 800/1 Z1x 1,0x5,5x25; 1x 1,2x6,5x25
  15. WERA Hex Key Ball Point (Kunci L)
    Mulai

    Rp669.900

    WERA Hex Key Ball Point (Kunci L)
    atribut:
    • Accessories: Holder
    • Set Contents (inch): 0.05, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8
    • Set Contents (piece): 13
  16. HOZAN Screwdriver Phillips (Obeng)
    Mulai

    Rp65.900

    HOZAN Screwdriver Phillips (Obeng)
    atribut:
    • Blade Shape: +
  17. WERA Nut Setter
    Mulai

    Rp97.900

Daftar Harga wera phillips screwdriver Terbaru March 2026
WERA Screwdriver KitRp759.900
WERA Bit Impact 851/1IMPDCRp82.900
WERA Kraftform Kompakt with pouchRp1.599.900
WERA Screwdriver Phillips (Obeng)Rp389.900
WERA Screwdriver Slotted (Obeng)Rp419.900
WERA Screwdriver Hex (Obeng)Rp129.900
WERA Precision Screwdriver (Obeng Presisi)Rp93.900
ANEX Hyper BitRp57.900
TOTAL Insulated Hand ToolRp219.900
TEKIRO Combination Wrench Sunk Panel Set (Kunci Ring Pas)Rp539.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait