Beli welding pekerjaan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IKURA Welding Gogle Mask SetDeskripsi:- Portable protective bag, welding hard mask, welding hood, front lens cover x 2 pieces, fog resistant film, lens frame, bracketatribut:
- Before Shielding: #3
- After Shielding: #5 to #13
- Shielding Speed (s): 1/25000
- Sensitivity Adjustment: 5 step adjustment
- Shielding Density: #3.0 brightness(normal time)/#9, 10, 11, 12, 13(welding mode)/#5, 6, 7, 8(plasma cutter mode)
- Power Supply: Lithium battery(CR2450)included
- Return Time Adjustment: 7 step adjustment
- Riken Welding Helmet (with Automatic Welding Filter)Deskripsi:-It cuts harmful rays with an instantaneous reaction of 1/3000 seconds.-Brightness before work is bright #3, and at the time of welding it is converted to shielding ° of #11. -For TIG welding (NG 30A or less), Carbon Dioxide arc welding, insulation arc welding, stainless steel, thin plate welding.atribut:
- After Shading: #9 to #13
- Before Shading: #4
- Blocking Speed (s): 1/10000
- Light Receiving Sensor: 4 locations
- Operating Temperature Range (°C): -5 to +50
- Power On / Off: Automatic
- Power Source: Solar battery and lithium battery (CR2450 x 1)
- Reaction Speed (s): 1/10000
- Return Speed (s): 0.1 to 0.9
- Return Speed Adjustment: Automatic (adjustable)
- Sensitivity Adjustment: Low to High
- Viewing Range (mm): 100x60
- Width of Visibility (mm): 100x60
- RHINO Mesin Las Inverter MIGDeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Frequency (Hz): 50/60
- Insulation class: F
- Protection Class: IP21
- Duty Cycle (%): 60
- Power Factor : 0.93
- LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- TRUSCO Welding Mask Sweat PadDeskripsi:Usage:Temporally retaining and temporary assembly work during welding work.atribut:
- Compatible Body: TSM20S/TSM25S4
- Weight (g): 12
- Accessories: Outer plate, Sweat Pad, Complete Head Band Set
- Purpose of Use: For TIG welding, semi automatic welding, handwork welding.
- Yamato Cutting & Welding TorchDeskripsi:-By simply replacing the rod at the front of the main body, cutting/welding work can be easily done. -For gas cutting and gas welding.-Cutting Nozzle x 3/Welding Nozzle x 7atribut:
- Type: Medium Size
- Welding Capability: 2 to 6mm
- Compatible Nozzle: 200 to 500 (with 7pieces)
- Cutting Performance: 1 to 30mm
- Accessories: Cutting Nozzle x 3/Welding Nozzle x 7
- Fusing Performance: 2 to 6mm
- Purpose of Use: For gas cutting and gas welding.
- KDK Helm Las OtomatisDeskripsi:Helm las otomatis yang bekerja ketika pancaran sinar dari pengelasan terjadi. Helm ini cocok untuk pengelasan TIG/MIG, Cutting, Plasma, dan MMA.atribut:
- Type: Helm Las
- TRUSCO Welding Face ShieldDeskripsi:Purpose: Welding and fusing work up to degree of shielding No.11.atribut:
- Material: (Headgear) plastic
- Weight (g): 380
- Plate Size (mm): 25x97x140 (front plate)
- Degree of Shading: (Main tetrahedron (large)/previous plate (small)) #3.0/#9 (ANSI)
- Dimensions (VeticalxHorizontalxDepth)(mm): 210x145x75
- Material (surface body): Polycarbonate (PC) resin
- Purpose of Use: For welding and blowing work of shielding degree #8 (TBM-500W)to #11 (TBM-503W). (when double alignment)
- Yamamoto Welding Face Shieldatribut:
- Material: Impact resistant nylonImpact resistant nylon
- Compatible Shading Plate Size (mm): 105x50 (sold separately)
- Flip-up Window Size (width x height) (mm): 95x42
- Inner Lens Window Size (width x height) (mm): 93x45
- KRISBOW Kabel Lasatribut:
- Applications: Supplies Power
- Material: Cooper Insulant
- Type: Welding Cable
Daftar Harga welding pekerjaan Terbaru March 2026
| Yamamoto Two-lens type Protective Eyewear for Gas Operated Welding | Rp429.900 |
| IKURA Welding Gogle Mask Set | Rp8.399.900 |
| Riken Welding Helmet (with Automatic Welding Filter) | Rp4.099.900 |
| Yamamoto Welding Glass | Rp329.900 |
| RHINO Mesin Las Inverter MIG | Rp7.899.900 |
| LAKONI Hawk Welding Machine (Mesin Las Inverter MMA) | Rp5.899.900 |
| TRUSCO Welding Mask Sweat Pad | Rp43.900 |
| Yamato Cutting & Welding Torch | Rp5.499.900 |
| KDK Helm Las Otomatis | Rp219.900 |
| TRUSCO Welding Face Shield | Rp1.299.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/Yamamoto%20Two-lens%20type%20Protective%20Eyewear%20for%20Gas%20Operated%20Welding/b9P105593405-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Las%20(Masker%20Pelindung%20Otomatis)/Welding%20Surface%20(Automatic%20Shading%20Surface)%20Body/IKURA%20Welding%20Gogle%20Mask%20Set/ntP105563857-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tipe%20Cover/Riken%20Welding%20Helmet%20(with%20Automatic%20Welding%20Filter)/P102645585-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tipe%20Helmet-Mounted/Yamamoto%20Welding%20Glass/dyP105593502-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/RHINO%20Mesin%20Las%20Inverter%20MIG/awP102274392-11.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Hawk%20Welding%20Machine%20(Mesin%20Las%20Inverter%20MMA)/2xP101525105-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Las%20(Masker%20Pelindung%20Otomatis)/Welding%20Surface%20(Automatic%20Shading%20Surface)%20Option/TRUSCO%20Welding%20Mask%20Sweat%20Pad/P102015001-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Yamato%20Cutting%20%26%20Welding%20Torch/P102608627-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tipe%20Helmet-Mounted/KDK%20Helm%20Las%20Otomatis/9zP105733359-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tipe%20Cover/TRUSCO%20Welding%20Face%20Shield/P102190456-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Las%20(Masker%20Pelindung%20Otomatis)/Welding%20Surface%20(Automatic%20Shading%20Surface)%20Body/Yamamoto%20Welding%20Face%20Shield/dsP105593496-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/KRISBOW%20Kabel%20Las/49P104585153-10.jpg)