Beli welding holder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Welding Rod Holderatribut:
- Wire Connection Method: Screw
- Material: Copper (body), dough molding compound (cover)
- Applicable Welding Rod (mm): 2 to 5
- Welding Current (A): 200
- INGCO Welding HolderDeskripsi:INGCO Magnetic Welding Holder (4") // Siku Magnet Las Arrowatribut:
- Pull Force (lbs): 50
- Size (inch): 4
- Dimensions (mm): 155x102x17.4
- Material: Magnet and steel
- TRUSCO Welding Stick HolderDeskripsi:-Body metal couplings are excellent for strength and heat resistance with forged products.-The grip part uses heat-resistant resin and has a high heat radiation property shape.-Clamp the welding rod.-Hexagonal wrenchatribut:
- Welding Current: 400-500 (A)
- Working Cable: 60 to 80mm²
- Working Rod Diameter: 6.0 to 10.0mm
- Total Length: 255mm
- Wire Connection: Screw Stop
- Accessories: Hexagonal wrench
- CNR Electrode HolderDeskripsi:CNR Germany Type Electrode Holder. Used for welding up to 800 Amp. Comes with (1pc) Hex Key.
- BERNARD Stick Welding Electrode HolderDeskripsi:The handle on each of these electrode holders twists to clamp down on an electrode placed in the opening on the holder. Twist-style holders (also known as screw-type holders) grip electrodes firmly and allow more of the electrode to be consumed during welding than clamp-style holders. The holders let welding operators control the position of the electrode during stick welding tasks. They connect to a stick welder that supplies current to the electrode.atribut:
- UNSPSC: 23171538
- Cable Connection Type: Ball Point Screw
- Duty Rating: Heavy Duty
- Electrode Holder Model: 40B
- Electrode Holder Series: Shortstub
- Electrode Holder Type: Twist-Style
- Features: Electrode can be Used to Within One Inch of the High Heat, High Impact Head Compared With the Normal Three Inches of Electrode Leftover With Typical Tong-Type Holders
- For Maximum Electrode Diameter: 1/4
- Holder Jaw Material: Steel
- Holder Length: 8-3/4
- Manufacturer Part Number: 40B
- Maximum Amperage (A): 400
- Process: Stick Welding (SMAW)
- Wire Gauge: 3/0
- Koken Welding Electrode HolderDeskripsi:-Electro Holder/Pemegang Elektroda atau orang awam bilang tang las adalah perangkat penjepit kawat las/Elektroda yang berfungsi pelebur kawat las dengan dialiri tegangan listirk yang tinggi. Tang las ini dipergunakan hanya untuk pengelasan MMA (Manual Metal Arch)/Pengelasan Stick-Kepala Keramik, Gagang Fiberatribut:
- Capacity (A): 800
- XENON Arrow Magnetic Welding Holderatribut:
- Size (inch): 3
- Supported Position Angles (degrees): 30, 90 and 135
- Magnetic Strength (lbs): 25
- RHINO Set Electrode Holder with Cable (Tang Las)Deskripsi:Aksesoris OEM merk RHINOatribut:
- Product ID: SPR0112
- Wipro Siku Magnet Mini Welding Setatribut:
- Size (inch): 2-3/8x2
- Color: Red
- Angle (°): 45; 90; 135
- STAHLWERK Ground ClampDeskripsi:Stang Massa 300A
- TRUSCO Face Shieldatribut:
- Specification: ANSI standard product (Z87)
- Weight (g): 251
- Lens Color: Clear
- Material (Lens): Polycarbonate (scratches prevention processing)
- Wearing Method: Direct head
Daftar Harga welding holder Terbaru March 2026
| monotaro Welding Rod Holder | Rp219.900 |
| INGCO Welding Holder | Rp65.900 |
| Kurt Haufe Electrode Holder | Rp63.900 |
| TRUSCO Welding Stick Holder | Rp799.900 |
| CNR Electrode Holder | Rp28.900 |
| BERNARD Stick Welding Electrode Holder | Rp1.799.900 |
| MultiPro American Electrode Holder | Rp63.900 |
| Koken Welding Electrode Holder | Rp159.900 |
| KRISBOW Tang Las Listrik | Rp90.900 |
| XENON Arrow Magnetic Welding Holder | Rp31.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/monotaro%20Welding%20Rod%20Holder/q0P103651936-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/INGCO%20Welding%20Holder/3uP106807138-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Kurt%20Haufe%20Electrode%20Holder/0cP105443012-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/TRUSCO%20Welding%20Stick%20Holder/P102697685-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/CNR%20Electrode%20Holder/03P105443003-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/BERNARD%20Stick%20Welding%20Electrode%20Holder/5iP109499198-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/MultiPro%20American%20Electrode%20Holder/baP105479406-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Koken%20Welding%20Electrode%20Holder/ctP107595461-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/KRISBOW%20Tang%20Las%20Listrik/7aP104568262-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/XENON%20Arrow%20Magnetic%20Welding%20Holder/32P107385110-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/HARDEN%20Magnetic%20Welding%20Holder/itP107158677-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/KRISBOW%20Tang%20Masa/mmP104570814-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/RHINO%20Set%20Electrode%20Holder%20with%20Cable%20(Tang%20Las)/qeP102113950-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/IWARA%20Stang%20Las/n5P108034833-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/STAHLWERK%20Ground%20Clamp/17P103247043-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/STAHLWERK%20Electrode%20Holder/0gP103247016-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/TRUSCO%20Face%20Shield/P102008560-1.jpg)