Beli welding argon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Java Welding Mesin Las DC IGBT InverterDeskripsi:Accessories- MIG Gun MB 24- Earth Clamp- Regulator- Welding Glassesatribut:
- Protection Class: IP21S
- TESTO Digital Manifold Kit with BluetoothDeskripsi:Are you primarily entrusted with the commissioning or maintenance of air conditioning and refrigeration systems, along with heat pumps? If so, the testo 557 is the ideal digital manifold for you: like the testo 550, this digital manifold replaces multiple tools in the air conditioning and refrigeration industry and can be connected to a practical App. As well as the features of the testo 550 manifold, the testo 557 offers a high-precision external Pirani gauge for vacuum measurement: this enables the quick, safe evacuation of refrigeration systems and heat pumps. State-of-the-art technology, really easy work: the digital manifold kit in detail The testo 557 4-way manifold was developed to lighten your workload, to organize your working time more efficiently and to deliver more accurate measurement results - as well as to offer your customers services that are even more reliable. See all the advantages at a glance: Quick, precise measurement of high and low pressure: two temperature-compensated pressure sensors make this possible and automatically calculate the theoretical evaporation and condensation temperature Simultaneous calculation of superheating and subcooling possible: do away with manual calculations, which are time-consuming and where errors often creep in Including 4 filling tubes, each 1.5 m long: 3 tubes (blue, red, yellow) with 7/16‘‘ UNF (straight and 45° angle), 55/275 bar, 1 tube (yellow) with 5/8‘‘ UNF, 40/205 bar (straight and 45° angle), suitable for all refrigerants Precise external Pirani gauge for vacuum measurement: you get a high-precision Pirani gauge with the digital manifold, enabling you to carry out accurate vacuum measurement and making it easier to evacuate refrigeration systems and heat pumps Two clamp temperature probes included in the scope of delivery: clamp them to the pipes to reliably measure the surface temperature No need to switch over refrigerant hoses: switching is superfluous thanks to automatic heat pump mode Can be used for 60 current refrigerants: 60 refrigerants are stored in the manifold, which you can update if necessary via the smartphone/tablet App and adapt to suit your requirements Other key functions of the 4-way manifold are temperature-compensated leakage testing and automatic ambient pressure compensation. testo Smart App: Use the manifold with your smartphone/tabletYou can download the testo Smart App for the testo 557 digital manifold onto your smartphone or tablet. The App will make your work easier thanks to its wide range of smart functions: Remote monitoring of the measurement: you don't need to stay right next to the manifold during the measurement, instead you can monitor the measurement from a distance via your smartphone/tablet; coverage of up to 20 m with no obstructions (at least) Measurement data display on your smartphone/tablet: your smartphone/tablet displays the readings for you while the measurement is ongoing - really helpful when you are making system settings at the same time Practical documentation functions: save your measurement results (in pdf or csv format) and send them directly by e-mail if required. Where applicable, the photos that you took at the measuring location can be appropriately inserted into the documentation using the App Refrigerant update: to ensure that the refrigerants in your digital manifold always remain up to date, you can use the App to carry out a refrigerant update The App can be used with both Android and iOS systems. After installing the App, manifold and smartphone/tablet can be connected to each other via Bluetooth. Innovative technology robustly packaged A sturdy housing reliably protects the testo 557 digital manifold from impacts (according to protection class IP 42). Thanks to the suspension hook on the back, the instrument is well-secured during the measuring process. The illuminated display ensures optimum legibility of the readings, even if visibility is poor. Product Includes: testo 557 digital 4-way manifold, including set of 4 filling tubes, batteries (4 x AA) and calibration protocol2 x clamp temperature probes (0613 5506)Precise external Pirani gauge for vacuum measurementTransport case (0516 0012)App (free download)atribut:
- Operating Temperature (°C): -20 to +50
- Product Color : Black
- LAKONI Mesin Las Inverter MMA Teknologi IGBTDeskripsi:Mesin las inverter MMA 120A teknologi IGBT dilengkapi dengan tang las, massa, sikat las, topeng/Kedok Las.atribut:
- Type: Basic 123 ix
- Capacity (A): 20-120 (1.6mm - 4mm)
- Duty cycle: 120 A
- Power (W): 450
- Current: 2 + ( 220 V )
- Welding Wire Diameter (mm): 1.6-4
- Protection : IP 23
- Muraku Regulator 2in1 Argon And CO2atribut:
- Code Item: MRK REG 2in1
- Inlet Pressure (psi/bar): 0-3500/0-250
- Outlet Pressure (psi/bar): 0-350/0-25
- Diameter Cylinder (mm): 64
- Diameter Pressure (mm): 60
- Body Material: Brass
- Kennedy Welding ShieldDeskripsi:The entry level to the Kennedy helmet range. Lifts up over brow strap when not in use and accepts plain and tinted lenses which are available separately. Lens size: 4 1/4Inch x 3 1/4Inch. Welding lens not included.atribut:
- Standards Met: CE EN 175
- Shield Shell Type: Short Shell
- Product Type: Helmet
- Helmet Color: Black
- Product Number: 6116108000
- STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)Deskripsi:Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW weldingatribut:
- Frequency (Hz): 50/60
- TESTO Digital ManifoldDeskripsi:Do you work on refrigeration systems and heat pumps on a daily basis? If so, the testo 550 2-way manifold is your perfect companion. It offers you so many functions in just one instrument that you will be able to do away with several of your other instruments:Quick, accurate measurement of high and low pressure with two temperature-compensated pressure sensors; automatic detection of evaporating and condensing temperatureTwo temperature inputs for attachable temperature probes for the simultaneous calculation of superheating and subcooling: you can therefore do away with manual calculations, which are prone to error, and get a reliable result straight awayTwo clamp temperature probes included in the delivery: when clamped directly onto the cables, these enable reliable measurement of the surface temperatureNo need to switch over refrigerant hoses: thanks to automatic heat pump mode60 refrigerants stored in the instrument: just one instrument covers all the most important refrigerants and, depending on the refrigerant, you don't need different manifolds (refrigerant update possible via app)Moreover, the 2-way manifold offers other functions and features such as the display of temperature difference or the temperature-compensated leakage test. testo Smart App: Use the manifold with your smartphone/tablet!Install the free testo Smart App for the testo 550 digital manifold on your smartphone/tablet and take advantage of a host of practical features:Remote monitoring of the measurement: you can track the measurement from your smartphone/tablet, so there's no need for you to stay right next to the manifold; coverage of up to 20 m where there are no obstructions (at the very least)Measurement data display on your smartphone/tablet: you can follow the measurement in numerical form and as a graphical progress display on your smartphone/tablet - really practical if you are configuring the system at the same timeUseful documentation functions: use the app to store measurement results (in pdf or csv format) and also send them directly via e-mail. If you have taken a photo of the measuring location using your smartphone/tablet, you can also insert this into the documentationRefrigerant update: use the app to carry out refrigerant updates in order to ensure that your digital manifold is kept up to date at all times regarding its refrigerants, or to adapt the list of refrigerants to suit your requirementsThe app is available for both Android and iOS. Once the app is installed, a connection between the manifold and your smartphone/tablet can be established via Bluetooth. Digital manifold: sturdy, simple and practicalNot only is the robust 2-way valve block, which is made of metal with 3 connections and 3 hose holders, created for harsh working environments, it is also easy to use. The sturdy housing reliably protects the testo 550 digital manifold against impacts (protection class IP 42). The suspension hook secures the instrument during the measurement. The large, illuminated display enables quick, easy read-off, even when visibility is poor.Product Includes: testo 550 digital 2-way manifold including two clamp temperature probes, transport case, calibration protocol, batteries and app (can be downloaded).atribut:
- Operating Temperature (°C): -20 to +50
- Protection Class: IP42
- Refrigerants in instrument: R114; R12; R123; R1233zd; R1234yf; R1234ze; R124; R125; R13; R134a; R22; R23; R290; R32; R401A; R401B; R402A; R402B; R404A; R407A; R407C; R407F; R407H; R408A; R409A; R410A; R414B; R416A; R420A; R421A; R421B; R422B; R422C; R422D; R424A; R427A; R434A; R437A
- Refrigerants update via App: R11; FX80; I12A; R1150; R1270; R13B1; R14; R142B; R152A; R161; R170; R227; R236fa; R245fa; R401C; R406A; R407B; R407D; R41; R411A; R412A; R413A; R417A; R417B; R417C; R422A; R426A; R508A; R508B; R600; RIS89; SP22
- Storage Temperature: -20 to +60 °C
- Product Color : Black
- System Requirements: requires iOS 12.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
- Max Welder Regulator Argon (Pengatur Tekanan)Deskripsi:Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.atribut:
- Use for: Argon
- LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- LAKONI Mesin Las MIGDeskripsi:Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.atribut:
- Voltage (V): 220
- Current (A): 160 (Non-Stop)
- Diameter (mm): 0.6-1.0 (Non-Stop)
- Welding System: IGBT
- Spool (kg): 5
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- Jasic Mesin Las CUT (V-MOS)Deskripsi:Mesin Las Jasic Cut-40- Memakai Teknologi Inverter V-MOS- Sangat Mudah memotong Besi dan Stainless Steel dan Besi Metal dengan cepat- Mampu memotong baja, stainless steel, galvanis, tembaga, aluminium dan lainnya- Api pemotongan yang stabil- Mudah digunakan karena user friendlyatribut:
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency (%): 85
- KRISBOW Mesin Las Inverter DCDeskripsi:Krisbow mesin las inverter VRSD12 merupakan alat inovatif yang digunakan untuk membantu Anda melakukan kegiatan pengelasan dengan lebih mudah dan efisien. Mesin ini memiliki ukuran yang lebih kecil, dapat dibawa dengan mudah sesuai tempat dan kebutuhan Anda. Dengan penggunaan daya energi yang lebih efisien, Anda dapat menggunakan mesin ini dengan lebih ekonomis. Dapat digunakan untuk kebutuhan pekerjaan industri dan komersial.atribut:
- Duty Cycle (%): 60
- Efficiency (%): 80
- Insulation class: F
- RHINO Mesin Las Inverter MIGDeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Frequency (Hz): 50/60
- Insulation class: F
- Protection Class: IP21
- Duty Cycle (%): 60
- Power Factor : 0.93
- Morris Regulator Harris Single StageDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- KRISBOW Helm LasDeskripsi:Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.atribut:
- Color: Black
- CIG Welding Helmetatribut:
- Color: Black
- Type: Flip front
Daftar Harga welding argon Terbaru March 2026
| Java Welding Mesin Las DC IGBT Inverter | Rp10.999.900 |
| TESTO Digital Manifold Kit with Bluetooth | Rp12.999.900 |
| LAKONI Mesin Las Inverter MMA Teknologi IGBT | Rp679.900 |
| Muraku Regulator 2in1 Argon And CO2 | Rp259.900 |
| RYU Inverter IGBT | Rp689.900 |
| Kennedy Welding Shield | Rp189.900 |
| STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA) | Rp8.899.900 |
| STAHLWERK Sarung Tangan Argon | Rp47.900 |
| TESTO Digital Manifold | Rp13.999.900 |
| Max Welder Regulator Argon (Pengatur Tekanan) | Rp139.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/Java%20Welding%20Mesin%20Las%20DC%20IGBT%20Inverter/icP111245660-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20Inverter%20MMA%20Teknologi%20IGBT/chP105601449-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Muraku%20Regulator%202in1%20Argon%20And%20CO2/leP107848770-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/RYU%20Inverter%20IGBT/7vP105678283-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Kennedy%20Welding%20Shield/k5P102144725-5.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/STAHLWERK%20Welding%20Machine%20Vector%20Welding%20All%20Purposes%20(Mesin%20Las%20Inverter%20MMA)/8tP103766317-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/Sarung%20Tangan%20Kulit%20untuk%20Las/STAHLWERK%20Sarung%20Tangan%20Argon/l8P106947764-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Max%20Welder%20Regulator%20Argon%20(Pengatur%20Tekanan)/P102926383-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Hawk%20Welding%20Machine%20(Mesin%20Las%20Inverter%20MMA)/2xP101525105-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Mesin%20Las%20MIG/q8P105670944-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/2rP101525099-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Jasic%20Mesin%20Las%20CUT%20(V-MOS)/6gP107623232-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/KRISBOW%20Mesin%20Las%20Inverter%20DC/jvP104572715-10.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/RHINO%20Mesin%20Las%20Inverter%20MIG/awP102274392-11.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Regulator%20Harris%20Single%20Stage/nnP103671851-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tipe%20Cover/KRISBOW%20Helm%20Las/3dP101518121-7.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tipe%20Helmet-Mounted/CIG%20Welding%20Helmet/P102086063-2.jpg)