Beli water sprayer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- C-Mart Gun Nozzle With Standard Hose ConnectorDeskripsi:- Continuously adjustable water flow from hard jet to fine mist- On/Off trigger with lock- Ergonomically shaped trigger for easy and convinient use- 2 spray modes: dam or spread both types of shooting or regular spraying by turning the red back
- monotaro Pressurized auto spray (Auto Sprayer)Deskripsi:Produk ini juga sering disebut dengan Auto Sprayeratribut:
- Material: (container) PE, (spray) PP, (injection part) brass
- Capacity (ml): 1000
- Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
- Jason Water SprayerDeskripsi:Adjustable spray pattern with lock clip for continuous sprayZinc alloy body covered in rubberatribut:
- Size (inch): 3/4
- Head Type: Brass
- KARCHER HOME & GARDEN Spray GunDeskripsi:Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
- KAKUDAI Hose NozzleDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- Sellery Semprotan AirDeskripsi:> Spray pattern can be adjusted (60-270/271/272/273/336)_x000D_> Lock clip for continuous spray (60-270/271/272/273/336)_x000D_> 3 spray pattern (60-274)_x000D_> 8 pattern spray head: FLAT, SHOWER, MIST, CONE, VERTICAL, JET, RINSE, CENTER (60-275/276)_x000D_> High pressure max 100 psi (60-277)atribut:
- Outside Diameter (inch): 3/4
- Takagi Semprotan AirDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- Onyx (Plastic) Spray Bottle ACF11atribut:
- Color: Assorted
- Dimensions (mm): 81x81x190
- Volume (ml): 450.0
- TRUSCO Nozzle Air Duster Standard (Nosel Udara)Deskripsi:33atribut:
- Nozzle Opening Diameter (mm): 2
- Nozzle Attachment Port: G1/8
Daftar Harga water sprayer Terbaru March 2026
| C-Mart Gun Nozzle With Standard Hose Connector | Rp41.900 |
| Ideal Sprayer HDPE | Rp14.900 |
| monotaro Pressurized auto spray (Auto Sprayer) | Rp60.900 |
| Jason Water Sprayer | Rp50.900 |
| Ideal Sprayer PET | Rp15.900 |
| Nagata Spray Bottle Trigger (Botol Semprotan) | Rp14.900 |
| KARCHER HOME & GARDEN Spray Gun | Rp139.900 |
| KAKUDAI Hose Nozzle | Rp239.900 |
| monotaro Semprotan Air | Rp79.900 |
| Sellery Semprotan Air | Rp32.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Lain%20-%20lain/C-Mart%20Gun%20Nozzle%20With%20Standard%20Hose%20Connector/06P106249006-1.jpg)

/P101566061-1.jpg)


/2nP103769095-1.jpg)








%20Spray%20Bottle%20ACF11/c3P105057435-1.jpg)

/P101504483-1.jpg)