Beli water level air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Water Level Controlatribut:
- Function: Floatless Level Switch
- Voltage Rate (V): 220-240AC
- Current Rate (A): 5
- Mounting: Screw
- CIC Water Level ControlDeskripsi:- Pengendali pompa air sehingga pompa tersebut dapat ON dan OFF secara otomatis sesuai kebutuhan, - Setiap pembelian termasuk : Electrode holder, socket +3 batang, - Electrode 1M dan 3 batang electrode @1 meter.atribut:
- Type: AFR-1
- Voltage (V AC): 220
- OMRON Electrode Holder PS- □ S (R) / - 31atribut:
- Family Type: PS
- OMRON Switch Without Float (Base Type)Deskripsi:Basic Building-block Controllers That Mount Directly to Panels for Easier Maintenance- Easy maintenance with building-block Relay Units.- Easy identification of operating status with LED operation indicator.- Lineup includes models for tropical regions and for high temperatures. Achieve stable detection even in hightemperature environments. Control Application: Automatic water supply and drainage with abnormal water increase alarm.atribut:
- Rated Voltage (V): AC110/200
- Output: AC220V 5A (resistive load), AC220V 2A (inductive load cosΦ = 0.4)
- Ambient Relative Humidity (RH): 45 to 85
- Conditions to Use: General water purification, sewage
- Withstand Voltage: AC2000V 50/60Hz 1min
- Allowable Voltage fluctuation: 85 to 110% of rated voltage
- Control Target, Condition to Use: General water purification, sewage
- Current between Electrodes: AC about 1 mA or less
- Electrical life (rated load): 500,000 times or more
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Operating Ambient Temperature (°C): -10 to +55
- Operating Resistance Between Electrodes (ohm) (Recommended): 0 to about 4k
- Return Resistance Between Electrodes (ohm) (Recommended Value): About 15k ~ ∞
- Suitable Cable: 1km or less
- Voltage Between Electrodes (V): AC 8
- Solinst Water LevelDeskripsi:For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
- Watty Float Switch, for Water/Medical Fluidatribut:
- AS ONE Part Number: 1-9129-03
- Liquid Type: Water (standard liquid)
- Opreration: ON in the liquid level rise
- Maximum switching capacity: 10VA/10W
- Nohken Small Level Sensor OL SwitchDeskripsi:Specification: Reverse operation is possibleMaterial Body:- Polyacetal, Float: Foamed NBR + Phenolic- Stopper: SUS 316- Mounting Nut: Polyacetal- Union: PolyacetalLead: Heat resistant PVC coated UL1430 AWG22 (black)Specific gravity measurement range: 0.6 or moreFeatures:- Small size, low price, abundant models. - No influence of pressure or temperature in the tank. - High trust and safety. - Field adaptability of the ball.atribut:
- Clearance (mm): Float stem/1.4
- Fort Sensor untuk Water Level Controlatribut:
- Voltage (V): AC 220-DC 24
- OMRON Proximity sensor liquid level sensor E2K-LDeskripsi:Bypass pipe mounting type. Amplifier built-in type, space-saving
- Onda Water Level Control SwitchDeskripsi:Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.atribut:
- Material: Plastic ABS
- OMRON Level Controller 61FG TypeDeskripsi:Battery (24 VDC) allows use in locations without AC power supply. AC sine-wave voltage between electrodes enables stable detection with no electric corrosion. Output Specification: - Open collector (NPN) 30V DC, 100mA max. - Leak current: 100μA max. Allowable Voltage Range: 85% to 110% of the rated voltage.atribut:
- Family Type: 61FGPN
- Interelectrode Voltage (V): max. AC 5
- Rated Voltage (V): 24 DC
- Chint Floatless Relayatribut:
- Operating Mode: Continuous Working
- Power Consumption: Less than 3VA
- Ambient Temperature (°C): -5 to +40
- Conductor Length (m): Max. 1000
- Control Electrode Voltage (V): 24
Daftar Harga water level air Terbaru March 2026
| DV Water Level Control | Rp299.900 |
| CIC Water Level Control | Rp379.900 |
| Fort Water Level Control | Rp119.900 |
| OMRON Electrode Holder PS- □ S (R) / - 31 | Rp509.900 |
| OMRON Switch Without Float (Base Type) | Rp3.099.900 |
| Solinst Water Level | Rp25.999.900 |
| Watty Float Switch, for Water/Medical Fluid | Rp529.900 |
| OMRON Level Controller 61F Type | Rp469.900 |
| Nohken Small Level Sensor OL Switch | Rp389.900 |
| Fort Sensor untuk Water Level Control | Rp20.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































%20%2F%20-%2031/jkP102365704-2.jpg)
/P102414189-1.jpg)