Beli washing bottle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanplatec Wash Bottle Econo Square Type (Botol Cuci Lab)Deskripsi:It is easier to hold with your hands than the round shape. Square cleaning bottle made of Polyethylene. Also, because it is square, it can be stored without taking up wasted space. As it is a wide mouth type, it is easy to replenish the contents. The tip nozzle is replaceable. The list price is the price of one bottle.atribut:
- Opening Diameter (Φmm): 30
- Non Brand Wash Bottle Plastic (Botol Cuci Lab)atribut:
- Volume (ml): 500
- Mizuho Chemical Wash Bottle (Botol Cuci Lab)atribut:
- Material: Polyethylene (PE)
- Capacity (ml): 250
- Gradation Interval (ml): 10
- Outside Diameter (mm): 64
- Height (mm): 220
- Yasumoto Kasei NT washing bottle B type 250mL 12 bottlesDeskripsi:Wide mouth type convenient for injecting liquid. It has an air pressure adjustment mechanism that prevents the nozzle from dripping with one-touch operation of the cock at the top of the cap. Nozzle tip The functionality of the nozzle tip has been improved, making it even easier to use. You can adjust the diameter depending on the cutting position. *Please be careful when cutting the nozzle tip. The wide-mouth NT washing bottle type B has a mechanism to prevent liquid from leaking due to changes in air pressure.The wide-mouth type NT washing bottle type B is convenient for pouring liquid, and with the one-touch operation of the cock at the top of the cap, prevents liquid from dripping from the nozzle due to a rise in room temperature. Equipped with an air pressure adjustment mechanism. When the liquid leakage stopcock is placed upright, the air hole passes through, so the air pressure inside and outside the bottle is the same, preventing liquid leakage. [When using] Please use by lowering the cock until it hits the stopper.*This product is basically designed to be used with water, so please avoid using organic solvents, etc.
- NIKKO Wash Bottle Plastic (Botol Cuci Lab)Deskripsi:- Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.atribut:
- Material: LDPE (Low-Density Polyethylene)
- Nozzle Cap: LLDPE (Linear LDPE)
- Temperature Range (°C): -30 to 60
- PUDAK SCIENTIFIC Wash Bottle (Botol Cuci Lab)Deskripsi:Botol tekan dengan pipa semprot berbentuk leher angsa, dia. 5 mm, terbuat dari polietilin (PE). Kapasitas 250 ml. Digunakan saat membersihkan alat-alat gelas di dalam laboratorium atau pada saat pembuatan larutan. Botol diisi dengan air, terutama akuades atau air demineralisasi.atribut:
- Diameter (mm): 5
- Capacity (ml): 250
- Material: Polietilin (PE)
- Yasumoto Kasei Wash Bottle NT B-Type (Botol Cuci Lab)Deskripsi:A wide-mouthed B-type washing bottle, which is convenient for liquid injection, has an air pressure adjustment mechanism that prevents nozzle dripping caused by a rise in room temperature by one-touch operation of the cock at the top of the bottle.atribut:
- Classification of Dangerous Goods: Designated Combustibles
- Item Name of Dangerous Goods: Synthetic Resins Other Things
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- KRISBOW Pompa VakumDeskripsi:Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.atribut:
- Input Voltage (V/Hz/Ph): 220/50/1
- Ultimate Vacuum (Pa): 5
- Packing Dimensions (mm): 450x200x310
- VITLAB Wash Bottle (Botol Cuci Lab)Deskripsi:Narrow-mouth bottles, transparent, with screw cap. Spray tube and spray-tube insert made from PE-LD. The classic model, made from soft material with good restoring force.
- Bestarilab Wash Bottle (Botol Cuci Lab)atribut:
- Material: Plastic
- BEL-ART Wash Bottle Plastic with Safety Label (Botol Cuci Lab)atribut:
- Material: LDPE (Low-Density Polyethylene)
- Bottle Type: Wide Mouth, Color Coded
- SANSYO Wash Bottle Econo Round Type (Botol Cuci Lab)Deskripsi:The price has been reduced by integrally molding the nozzle and cap.atribut:
- Capacity (ml): 500
- Material (Main Unit): PE
- Sanplatec Wash Bottle Softy (Botol Cuci Lab)Deskripsi:Isn't the washing bottle you're using hard? + Doesn't your hands get tired when using it? The soft material is used for the main body, so it feels softer when gripped than conventional washing bottles, and you can use it with light force. receive. It is ideal for women as it can reliably extract the drug solution with a little force. In addition, it also has resilience, so it will return to its original state immediately after extraction. + In addition, it has a "multi-wash bottle" function that can be used 360 °, so it can be used until the end even if it is tilted or turned upside down.atribut:
- Dimensions (WxHxL) (mm): 300x81x428
- Material: Body / LDPE, Cap nozzle, tip nozzle / HDPE, tube connector / PP, weight / GLASS, weight cover / PP
- Capacity (ml): 500
- Minimum Reading (mL): 20
- Scale: Yes
- Port Inner Diameter x Trunk Diameter x Height (mm): Approximately φ40 x φ 74.5 x 255
Daftar Harga washing bottle Terbaru October 2026
| Sanplatec Wash Bottle Econo Square Type (Botol Cuci Lab) | Rp60.900 |
| Non Brand Wash Bottle Plastic (Botol Cuci Lab) | Rp22.900 |
| Mizuho Chemical Wash Bottle (Botol Cuci Lab) | Rp70.900 |
| Yasumoto Kasei NT washing bottle B type 250mL 12 bottles | Rp1.199.900 |
| NIKKO Wash Bottle Plastic (Botol Cuci Lab) | Rp129.900 |
| PUDAK SCIENTIFIC Wash Bottle (Botol Cuci Lab) | Rp35.900 |
| Yasumoto Kasei Wash Bottle NT B-Type (Botol Cuci Lab) | Rp81.900 |
| PYREX Beaker Low Form Graduated (Gelas Kimia) | Rp56.900 |
| IWAKI Beaker Glass Low Form (Gelas Kimia) | Rp63.900 |
| KRISBOW Pompa Vakum | Rp2.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/1bP106152047-1.jpg)
/k7P107051727-1.jpg)
/qzP102028971-3.jpg)

/jsP102092712-2.jpg)
/dhP107834485-2.jpg)
/5eP103200194-1.jpg)
/bzP105020431-1.jpg)
/P102078785-1.jpg)


/itP103518677-1.jpg)
/6yP110449250-1.jpg)
/P102092729-1.jpg)
/95P110785329-1.jpg)
/68P106151224-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)