Beli volkel machine taps di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Volkel Round Die (Mata Senai)
    Mulai

    Rp139.900

    Volkel Round Die (Mata Senai)
    atribut:
    • Material: HSS
  2. TOHO (TOOLS) Machine Tap (Mata Tap Mesin)
    Mulai

    Rp169.900

    TOHO (TOOLS) Machine Tap (Mata Tap Mesin)
    Deskripsi:
    -HSS-CO, Shot-Peened, double tempered finish reduces breakage - spiral cutting flues allow fast thread cutting using a cordless drill or cutting head - provide high cutting capacity, long tool life, high accuracy, narrow dimensional tolerances, and good surface finish - suit for machine use to cuts a thread on the inside surface of a hole, creating a female surface which functions like a nut. - great for machine tapping, manual tapping, iron, steel, copper and aluminium, especially for processing stainless steel. - round shank with square end allows tap to be used in hand or power-driven applications
  3. Alba Lemari Arsip 5 Laci Handle Aluminium
    Mulai

    Rp4.399.900

    Alba Lemari Arsip 5 Laci Handle Aluminium
    atribut:
    • Dimensions (HxWxD) (mm): 1600x465x620
    • Plate Thickness (mm): 0.7-1.2
    • Color: Dark Grey
    • Construction: Central Lock, Double Rell, Plastic Handle, Plastic Etiquet
    • Handle Drawer: Aluminium
    • Material: Cold rolled steel sheet JIS-SPCC-G.3141
    • Number of Drawer: 5
    • Painting: Epoxy Powder Coating, Oven Painting
  4. Alba Lemari Arsip 4 Laci Handle Aluminium
    Mulai

    Rp3.299.900

    Alba Lemari Arsip 4 Laci Handle Aluminium
    atribut:
    • Dimensions (HxWxD) (mm): 1335x465x620
    • Plate Thickness (mm): 0.7-1.2
    • Color: Dark Grey
    • Construction: Central Lock, Double Rell, Plastic Handle, Plastic Etiquet
    • Handle Drawer: Aluminium
    • Material: Cold rolled steel sheet JIS-SPCC-G.3141
    • Number of Drawer: 4
    • Painting: Epoxy Powder Coating, Oven Painting
  5. TOTEM Hand Tap Set Left Hand (Set Mata Tap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

    TOTEM Hand Tap Set Left Hand (Set Mata Tap)
    Deskripsi:
    Carbon Steel Hand Taps. Metric coarse threads - M.
    atribut:
    • Material: Carbon Steel
    • Country of Manufacture: India
  6. Snap-on Tool Box Cantilever-style Metal (Kotak Perkakas)
    Mulai

    Rp4.799.900

  7. YG1 K-2 Plus Endmill 4 Flute 35° Helix Short Length (Mata Pahat Frais)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    YG1 K-2 Plus Endmill 4 Flute 35° Helix Short Length (Mata Pahat Frais)
    Deskripsi:
    - Designed for general purposes to carbon steels, tool steels, alloy steels and stainless steels.- Suitable for high speed machining in wet or dry condition.- 4 flute allows for better work piece finishes.- Application in high speed machining, wet and dry cutting conditions.
    atribut:
    • Mill Diameter Tolerance: 0 to -0.030
    • Number of Flute: 4
  8. Volkel Hand Tap Intermediate (Second) (Mata Tap)
    Mulai

    Rp77.900

    Volkel Hand Tap Intermediate (Second) (Mata Tap)
    Deskripsi:
    Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by hand
    atribut:
    • Material: HSS-G
  9. SKC Hand Tap (Mata Tap)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  10. Volkel Hand Tap Rougher (Taper) (Mata Tap)
    Mulai

    Rp77.900

    Volkel Hand Tap Rougher (Taper) (Mata Tap)
    Deskripsi:
    Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by hand
    atribut:
    • Material: HSS-G
  11. SOMTA HSSE-V3 Spiral Flute Tap (Mata Tap)
    Mulai

    Rp589.900

    SOMTA HSSE-V3 Spiral Flute Tap (Mata Tap)
    Deskripsi:
    A high performance multi-purpose tap range manufactured from HSSE-V3 and coated with a TiCN coating for use in high alloy steels, stainless steel and all carbon steels.
    atribut:
    • Material: 3% Vanadium High Speed Steel
  12. SOMTA PM Spiral Flute Tap (Mata Tap)
    Mulai

    Rp959.900

    SOMTA PM Spiral Flute Tap (Mata Tap)
    Deskripsi:
    A high performance multi-purpose tap range manufactured from powder metallurgy and coated with a hardlube coating for high speed tapping in aluminium, low carbon steels, mold and die steels and stainless steel.
    atribut:
    • Type: TYPE VA (For Stainless Materials and steels of higher tensile strength)
  13. TOTEM Hand Tap Set HSS Left Hand (Set Mata Tap)
    Mulai

    Rp249.900

    TOTEM Hand Tap Set HSS Left Hand (Set Mata Tap)
    Deskripsi:
    HSS Hand Taps. Metric coarse threads - M.
    atribut:
    • Product Group: Metric Hand Tap Set
    • Material: HSS
    • Country of Manufacture: India
    • Finish: Brt
    • Thread Form (°): T/S/B 60
Daftar Harga volkel machine taps Terbaru October 2026
Volkel Machine Tap (Mata Tap Mesin)Rp179.900
Volkel Hand Tap Set (Set Mata Tap)Rp329.900
Volkel Round Die (Mata Senai)Rp139.900
TOHO (TOOLS) Machine Tap (Mata Tap Mesin)Rp169.900
Alba Lemari Arsip 5 Laci Handle AluminiumRp4.399.900
Volkel Machine Tap Form C (Mata Tap Mesin)Rp339.900
K55 Machine Tap HSSRp71.900
Alba Lemari Arsip 4 Laci Handle AluminiumRp3.299.900
TOTEM Hand Tap Set Left Hand (Set Mata Tap)Rp42.900
Snap-on Tool Box Cantilever-style Metal (Kotak Perkakas)Rp4.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)