Beli vibra aj series di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vibra Basic Precision Balance SJ Series
    Mulai

    Rp12.999.900

    Vibra Basic Precision Balance SJ Series
    Deskripsi:
    - Highly sable basic applicationsSJ series offers basic applications in user-friendly operations to make weighing work easier : percentage weighing, counting, comparator, etc. - Short stabilization & stable indicationSJ series offers short stabiliz
  2. Vibra Timbangan Analytical (SJ Series)
    Mulai

    Rp15.999.900

    Vibra Timbangan Analytical (SJ Series)
    atribut:
    • Accuravacy Class: II
  3. Vibra Precision Balances
    Mulai

    Rp27.999.900

    Vibra Precision Balances
    atribut:
    • Input ratings: AC adapter jack: 6-16VDC/1A Internal battery drive(optional): 5-12VDC
    • AC Adapter (V): Dedicated AC adapter: AC 100-240/DC 12
    • Ambient Humidity (% RH): 80 or Less
    • Operating Temperature and Humidity Range (°C): 10 to 30
  4. Vibra Standard Precision Balance AJ Series
    Mulai

    Rp13.999.900

    Vibra Standard Precision Balance AJ Series
    Deskripsi:
    - Standard Precision BalanceThis is the basic concept of ViBRA AJ series. Simple, but profound scope for wide measurement fields. Laboratory,factory, jewelry shops, etc... ViBRA AJ series is always the simplest & the best solution for your needs.
  5. AND Timbangan Presisi Seri GF
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    AND Timbangan Presisi Seri GF
    Deskripsi:
    Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
  6. Vibra High Class Precision Balance CJ Series
    Mulai

    Rp20.999.900

    Vibra High Class Precision Balance CJ Series
    Deskripsi:
    - High Class Precision BalanceHeavy duty, Reliable measurement, Water proof IP65 as heavy-duty high-precision balance with water & dust proof feature. CJ series promises the excellent performance in any environment, dust atmosphere, mist, oil splashes,
  7. YAMATO SCIENTIFIC Constant Temperature Dryer (Natural Convection System)
    Mulai

    Rp57.999.900

    YAMATO SCIENTIFIC Constant Temperature Dryer (Natural Convection System)
    atribut:
    • Material: Exterior/Chromium-free electrogalvanized steel plate/Chemical resistant baking coating, Interior/Stainless steel
    • Temperature Control System: PID control, double K thermocouple (temperature regulator and overrise detector)
    • Shelf Board Load Capacity (kg/sheet): 15
    • Temperature Adjustment Range (°C): + 5 to 26
    • Power Supply Frequency (50/60 Hz) (VAC): 100
    • Accessories: Stainless steel punching metal shelvesx2, shelvesx4 (1 bottom shelf is screwed)
    • Maximum Temperature Reaching Time (minute): approximately 90
    • Operation: constant value operation/program operation/quick auto stop/auto stop/auto start
  8. Vibra Standard Precision Balance AB Series
    Mulai

    Rp14.999.900

    Vibra Standard Precision Balance AB Series
    Deskripsi:
    - Standard Precision BalanceHigh precision in Affordable budget ViBRA AB series provides basic applications which are indispensable in daily work in laboratory and industrial lines. In any applications highly precise measurement is promised. ViBRA AB s
    atribut:
    • Measuring System: Turning-Fork Frequency Sensing
    • Tare: Full Weighing Range
    • Display: LCD with Backlit
    • Calibration: External
  9. AND Precision Industrial GX-K/GF-K Series
    Mulai

    Rp40.999.900

    AND Precision Industrial GX-K/GF-K Series
    Deskripsi:
    Dust & waterproof, medium-capacity industrial balance
    atribut:
    • Pan Size (LxW) (mm): 270x210
  10. Dutron Senter Tangan Jumbo VALEO PRO
    Mulai

    Rp179.900

    Dutron Senter Tangan Jumbo VALEO PRO
    Deskripsi:
    DUTRON Senter Tangan Jumbo Searchlight 40 Watt + 20 Watt
    atribut:
    • Material: ABS Plastic
    • Lighting Mode: 3 Modes On Main Lamp (Bright, Dim, Flashing) & 2 Modes On Side Light (Bright, Dim)
    • Battery Type (mAh): 4800 Li-ion
    • Usage Period (hour): Full Lighting 5 & Soft Lighting 6
    • Charging Time (hour): 10
    • LED Power (W): Main Lamp 40 + Side Lamp 20
    • Lumen (lm): 340 (front), 425 (side)
    • Voltage (V): AC 110-240
  11. AND Counting Scales HC-i Series
    Mulai

    Rp9.799.900

    AND Counting Scales HC-i Series
    Deskripsi:
    AND Counting Scales HC-i Series is Simple and Easy Operation with High Performance Counting Function!
    atribut:
    • Pan Size (LxW) (mm): 300x210
  12. ACIS Digital Compact Balance
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

    ACIS Digital Compact Balance
    Deskripsi:
    - Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.
    atribut:
    • Pan Size (LxW) (mm): 150x150
    • Weighing Pan: Plastic
    • Power Source: 6xAA size batteries or Optional AC/DC 9volt/100mA adapter
  13. ACIS Digital Precision Balance AD-I Series
    Mulai

    Rp2.799.900

    ACIS Digital Precision Balance AD-I Series
    atribut:
    • Power Source: 6xAA size batteries or AC/DC adapter
    • Weighing units: g, oz, lb, dwt, ozt, ct, tl, T, tl.H, tl.J, GN, dr, MM, ToLA, gsm, TAR & TMR
    • Operating Temperature (°C/°F): 0-40 / 32-104
  14. SOJIKYO Timbangan Meja Digital Anti Air
    Mulai

    Rp3.399.900

    SOJIKYO Timbangan Meja Digital Anti Air
    Deskripsi:
    Timbangan Meja Digital Tahan Air dan kelembapan dengan chip A/D 24 digit presisi tinggi yang dapat digunakan dalam kondisi normal dan kondisi timbangan cepatpada line produksi di manufaktur
  15. YAMATO SCIENTIFIC Mug (Prevents Falling)
    Mulai

    Rp1.299.900

    YAMATO SCIENTIFIC Mug (Prevents Falling)
    atribut:
    • Internal capacity: 1 Box (6 pieces)
    • Order Code: 76147145
    • Product Number: MGCLL
    • Height (mm): 80
    • Inner Diameter (Φmm): 100
    • Model : LL
    • TRUSCO Number: 466-3799
  16. CRC NF Contact Cleaner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp609.900

    CRC NF Contact Cleaner
    Deskripsi:
    Extra strength precision electronic cleaning solventDescription:CRC NF Contact Cleaner is a revolutionary precision cleaning solvent. It is chemically stable and evaporates rapidly. It has no flash point and leaves no residue. NF Contact Cleaner instantly removes grease , oil, dirt, flux and other contaminants. This product is chemically stable, non-conductive and non-corrosive. It does not contain CFC 113 or Methyl Chloroform. Non-flammable. MAY BE HARMFUL TO SOME PLASTICS.
    atribut:
    • Size: 400g aerosol
  17. Visero Adapter Multi
    Mulai

    Rp67.900

    Visero Adapter Multi
    Deskripsi:
    Adaptor Multi/UniversalDapat digunakan dalam berbagai macam keperluan elektronikSeperti radio, timbangan, mainan anak, mp3 player, dan lain sebagainya.
Daftar Harga vibra aj series Terbaru January 2026
Vibra Basic Precision Balance SJ SeriesRp12.999.900
Vibra Precision BalanceRp11.999.900
Vibra Timbangan Analytical (SJ Series)Rp15.999.900
Vibra Precision BalancesRp27.999.900
Vibra Standard Precision Balance AJ SeriesRp13.999.900
AND Timbangan Presisi Seri GFRp20.999.900
Vibra High Class Precision Balance CJ SeriesRp20.999.900
YAMATO SCIENTIFIC Constant Temperature Dryer (Natural Convection System)Rp57.999.900
Vibra Standard Precision Balance AB SeriesRp14.999.900
AND Precision Industrial GX-K/GF-K SeriesRp40.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)