Beli vessel air screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vessel Air Impact Wrench Double Hammer (Kunci Sok Angin)
    Mulai

    Rp5.699.900

  2. Vessel Air Impact Screwdriver
    Mulai

    Rp6.599.900

    Vessel Air Impact Screwdriver
    Deskripsi:
    -Double hammer (1 rotation 2 blows), stable tightening can be done.-Compact, lightweight and strong tightening force can be obtained.-For work on the assembly line etc.
    atribut:
    • Bit Insertion Port: 6.35mm
    • Capacity Screw Dimension: 4 to 5mm
    • Max Tightening Torque: 15.8Nm
    • Air consumption: 0.2
    • Hose Intake Port: G1/4
    • Exhaust: Back
    • No-load Speed (minute): 9000
    • Purpose of Use: For work on the assembly line etc.
    • Total Length: 197mm
  3. Firebird Air Screwdriver
    Mulai

    Rp2.199.900

    Firebird Air Screwdriver
    atribut:
    • Size: 1/4inch
    • Mechanism: Double Hammer
    • Exhaust system: Rear
  4. JTC Air Screwdriver
    Mulai

    Rp1.799.900

    JTC Air Screwdriver
    atribut:
    • Bit Size (mm): 4~5
    • Included Accessories: With regulator
    • Overall Length (mm): 156
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rotation Speed: 900RPM
  5. Wipro Air Impact Wrench (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

  6. BOSCH Bit Screwdriver X-Line Set (Mata Obeng)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp119.900

  7. American Tool Air Screwdriver
    Mulai

    Rp829.900

    American Tool Air Screwdriver
    Deskripsi:
    SpecificationCapacity: 5Air Inlet: 1/4 inchFree Speed: 9000 rpmMax Torque: 10-60ft/13.5Lbs-81N.mSound Level: 92 dB (A)Vibration: 7.1 m/s2Air Pressure: 90 PsiSquare Drive: 1/2 inchAvg air consumption: 4 CFM
    atribut:
    • Size: 6.25mm (1/4 inch)
  8. Vessel Air Impact Screwdriver
    Mulai

    Rp6.199.900

    Vessel Air Impact Screwdriver
    Deskripsi:
    -Double hammer (1 rotation 2 blows), stable tightening can be done.-Compact, lightweight and strong tightening force can be obtained.-For work on the assembly line etc.
    atribut:
    • Bit Insertion Port: 6.35mm
    • Capacity Screw Dimension: 4 to 5mm
    • Max Tightening Torque: 16.8Nm
    • Air consumption: 0.2
    • Hose Intake Port: G1/4
    • Exhaust: Upward
    • No-load Speed (minute): 9000
    • Purpose of Use: For work on the assembly line etc.
    • Total Length: 187mm
  9. KRISBOW Obeng Ketok
    Mulai

    Rp219.900

    KRISBOW Obeng Ketok
    Deskripsi:
    Impact Screwdriver with Bit adalah obeng yang digunakan untuk membuka dan mengencangkan baut. Obeng ketok merek Krisbow menggunakan Impact dari mekanik sebagai tenaga ekstra untuk membuka baut. Obeng Impact merek Krisbow mudah diaplikasikan untuk membuka baut dengan cepat. Obeng Impact merek Krisbow dilengkapi dengan Bit obeng Impact mampu membuka sekrub yang sulit dibuka. Obeng Impact merek Krisbow banyak diaplikasikan pada dunia industri dan bengkel otomotif.Set Content : Length : 13/8inch Bits: PH#3, PH#2, 7mm, 8mm, Length : 215/16inch, Bits: PH#3, 8mm.
    atribut:
    • Type: Impact
    • Tip: Slot & Philip
    • Dimensions (mm): 185x70x35
    • Material: Chrome Vanadium
    • Applications: Fasten & release Screw
  10. Unoair Air Adjustable Clutch Screwdriver
    Mulai

    Rp1.699.900

    Unoair Air Adjustable Clutch Screwdriver
    atribut:
    • Hex Shank Size: 1/4 Inch (6.35 mm)
    • Bolt Size Capacity: 5/32 inch (4mm)
    • Free Speed: 1.700 r.p.m
    • Overall Length: 9-1/4 inch (235mm)
    • Net Weight: 0.61 kg
    • Air inlet: 1/4 inch
    • Air Hose: 3/8 Inch
    • AVG Air Consumption: 2 cfm
    • Maximum Torque: 3 N.m
  11. Vessel Air Impact Screwdriver
    33%
    Mulai

    Rp5.899.900

    Vessel Air Impact Screwdriver
    Deskripsi:
    -Oil lubrication type kept vibration and noise low.-Harsh hammering sound is changed to soft sound.-For sashes, air conditioning, water heater, refrigerator, TV, kitchen equipment, residences, pneumatic equipment, bicycle, motorbike, recycling of home appliance, recycling of OA equipment, etc.
    atribut:
    • Bit Insertion Port (mm): 6.35
Daftar Harga vessel air screwdriver Terbaru October 2026
Vessel Air Screwdriver Oil Xtra Series (Obeng Angin)Rp7.099.900
Vessel Air Screwdriver Torque ControlRp7.299.900
Vessel Air Impact Wrench Double Hammer (Kunci Sok Angin)Rp5.699.900
Vessel Air Screwdrivers Clutch Type (Obeng Angin)Rp1.299.900
Vessel Air Screwdrivers Impact Type (Obeng Angin)Rp5.199.900
Vessel Air Impact ScrewdriverRp6.599.900
Firebird Air ScrewdriverRp2.199.900
Unoair Air Impact ScrewdriverRp1.199.900
JTC Air ScrewdriverRp1.799.900
Wipro Air Impact Wrench (Kunci Sok Angin)Rp549.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)